Festo flow meter featured products
- CKD WL combination* The minimum dripping flow rate is the flow rate at which 5 drops of turbine oil are dropped per minute at a set pressure of 0.5 MPa.Pressure Setting Range (MPa) 0.05~0.85 Maximum Operating Pressure (MPa) 1 Assured Pressure Resistance (MPa) 1.5 Filtration (μm) 5 Operating Temperature Range (℃) 5~60 Suitable Fluid Compressed air Included Accessories Pressure gauge, bracket, bowl guard Type of Thread Rc Type White type Specification With relief mechanismfrom S$149.90Min. 2 days
- Toa Candle TRUXLightly rub TRUX on the luggage rack of a truck or wagon. The slipperiness of the luggage will be improved and it will be easier to move to the back. It will improve the slip of the sill and the shutter of the garage so that it can move lightly. * If the temperature rises above high temperature (... Read MoreMass (g) 520 Main Component Paraffin wax / stearic acid Dimensions (Length L x Width W x Height H) (mm) 140×98×48
- ASOH Ace ball straight type coupler socket connection typeLabor-saving connection The ball valve and joint are integrated. Since the fluid with minimal fluid resistance passes almost straight, the loss such as pressure loss and flow velocity flow rate is minimal. Excellent functionality The bright red handle and chrome-plated white body harmonize to enh... Read MoreOperating Temperature Range (℃) -10 to +80 (no freezing) Operating Pressure (MPa) 0.98 or less Inner Diameter R (Φmm) 6 Type Ball valve Material (Main Unit) Made of brass Connector R x coupling Handle Type Round type Shape Straight Fluid Water, oil, air
- OMRON Miniature Basic Switch VThermosetting case type V-15 / type V-10 type Can be used for applications such as cutting off current when opening and closing doors