In line ventilation fan featured products
- TOSHIBA CARRIER General Ventilation Fan (Standard Type)General ventilation fanColor Silky white Power Supply Voltage (V) Single phase 100
- Panasonic Electric bath ventilation dryer (with constant ventilation function)It is a space-saving design / high power / multifunction type that integrates the functions of preheating, clothes drying, bathroom drying, ventilation, cool breeze, and 24-hour ventilation in the main body embedded in the bathroom ceiling for unit bath. The auto louver concentrates warm air on t... Read MoreReference Ambient Temperature (℃) -10 to 40 or less Insulation Resistance (MΩ) 1 or more Suitable Pipe Diameter (Φmm) 100 Rated Frequency (Hz) 50/60 Insulation Class Class E Time rating Continuous Heater Type PTC heater fan Sirocco fanfrom S$1,299.00Min. 2 days
- Panasonic Top-mounted ventilation fan (resin), louver sold separatelyLow power consumption and low noise design with DC motor (silent orifice) With constant air volume control function Easy to remove and clean the blades Motor part is guaranteed free of charge for 5 years from the date of purchase Wind pressure type with highly airtight shutter Power supply connec... Read MoreSuitable Pipe Diameter (Φmm) 100from S$179.90Min. 2 days
- Mitsubishi Electric J-Fan Rosnai MiniSince it is a heat exchange type "J-Fan Rosnai" series, it is ideal for energy saving measures for heating and cooling in 24-hour ventilation! Always use clean antibacterial panels Refresh the air in your room with "natural herbs" ingredients! Heat exchange (Rosnai) ventilatio... Read MoreDimensions, H x W x D (mm) 214×410×182 Power (Single Phase / V) 100 Mass (kg) 2.5from S$249.90Min. 2 days
- Panasonic Control member Ventilation timer 24 hoursThe ventilation fan is turned on and off once a day for the set time. Power outage compensation time 1 hour * For the ventilation fan to be connected, select a model with an electric or wind pressure type shutter structure.Rated Control Capacity Rated current 2A, starting current 3A Applicable Wire Diameter (Φmm) Single line Φ1.6 ~ Φ2.0from S$119.90Min. 2 days
- Panasonic Built-in ventilation fan (resin) Exhaust, louver sold separatelyLow power consumption and low noise design with DC motor (silent orifice) With constant air volume control function Easy to remove and clean the blades Motor part is guaranteed free of charge for 5 years from the date of purchase Wind pressure type with highly airtight shutter Power supply connec... Read MoreSuitable Pipe Diameter (Φmm) 150from S$299.90Min. 2 days
- Mitsubishi Electric J-Fan Rosnai Mini (cold area specifications)Since it is a heat exchange type "J-Fan Rosnai" series, it is ideal for energy saving measures for heating and cooling in 24-hour ventilation! Always use clean antibacterial panels Refresh the air in your room with "natural herbs" ingredients! Heat exchange (Rosnai) ventilatio... Read MoreVoltage (V) 100 Mass (kg) 2.5 Dimensions, H x W x D (mm) 214×410×182 Power Supply Single-phasefrom S$299.90Min. 2 days
- Mitsubishi Electric J-Fan Rosnai Mini (semi-cold/warm area specifications)Since it is a heat exchange type "J-Fan Rosnai" series, it is ideal for energy saving measures for heating and cooling in 24-hour ventilation! Always use clean antibacterial panels Refresh the air in your room with "natural herbs" ingredients! Heat exchange (Rosnai) ventilatio... Read MoreVoltage (V) 100 Mass (kg) 2.5 Dimensions, H x W x D (mm) 214×410×182 Power Supply Single-phasefrom S$229.90Min. 2 days
- Panasonic Control member Ventilation timer Temporarily OFFWhen you want to pause the ventilation operation such as while taking a bath, stop the operation for a certain period of time and then restart the operation. Pause set time 5 minutes to 6 hoursApplicable Wire Diameter (Φmm) Single line Φ1.6 ~ Φ2.0from S$86.99Min. 2 days
- Panasonic Ceiling embedded ventilation fan dedicated controllerMultiple units can be operated (up to 15 units) Crossover connection is easy by inserting a signal lineOuter Dimensions (mm) 70×120from S$77.99Min. 2 days
- TOSHIBA CARRIER Ventilation fan (ventilation fan for duct) standard lattice type* Be sure to perform grounding work when using in the bathroom. * Be sure to attach the main body to the bathroom side.Embedded dimensions (mm) 225 square Voltage (V) Single phase 100 Applicable Place Toilet, washroom, bathroom Applicable duct Φ100mmfrom S$199.90Min. 2 days
- Mitsubishi Electric Exhaust fan for Japanese-style roomThe "line flow fan" works to allow a wide range of wind to flow, and the driving noise is quiet.Power Supply Voltage (V) 100 Mass (kg) 2.6 Material (Cover) plasticfrom S$179.90Min. 2 days
- KURODARUMA AIRSENSOR-1+ vest +26866+ (clothes only)A high-performance vest that prevents heat stroke by using aluminum bonding and a fan in a hot or humid work environment. Aluminum bonding provides a heat shield effect. Stretch binder tape is used for the shoulder opening to prevent the wind from leaking from the fan. In order to guide the wind ... Read MoreSet Contents Clothes only Specification Left chest penfrom S$66.99Min. 2 days
- Panasonic Control member Humidity switch humidity switchWhen the humidity rises above the set value, the ventilation fan automatically operates, and when the humidity falls below the set value, it automatically stops. Two-mode operation of automatic continuous operation. * Cannot be used as a ventilation fan for the drawstring switch. * Please select ... Read MoreSuitable Wire Single line φ1.6mm Power Supply Single phase 100V50 / 60HZ Standby power (W) About 0.1 Humidity Range 30~80 Specification Embedded type Operating Temperature / Humidity Range 0 to 50 (90% (no condensation))from S$109.90Min. 2 days
- KURODARUMA AIRSENSOR-1 + short sleeve jumper + 268661 + (clothes only)A short-sleeved jumper that uses a material with a high heat-shielding effect and a fan that sends a cool breeze into the clothes to protect the body from the scorching sunlight during work. Aluminum bonding provides a heat shield effect. A relaxed cut that does not stretch your armpits even if y... Read MoreSet Contents Clothes only Specification Left chest pen, left sleeve penfrom S$69.99Min. 2 days