Ina cam follower dimension featured products
- THK Cam Follower CF-AB Type (Cylindrical Outer Ring, with Cage, with Seal)In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read MoreMaterial Carbon steel Type With seal
- THK Cam follower CF-AB type (cylindrical outer ring, with cage, no seal)In the conventional product, it was necessary to manufacture a jig and attach a plug and grease nipple, but the cam follower CF-AB type with grease nipple has grease nipples attached to both sides, so it can be used immediately after taking it out of the box. I will. You can also use a hexagon wr... Read MoreType No seal Material Carbon steel
- IKO (NIPPON THOMPSON) Cam follower with eccentric collar CFE □ BR (With cage, Hexagon socket, Shield type, Spherical outer ring)Specification 1N≒0.102kgf Shape Hexagon socket Type No sealfrom S$38.99Min. 2 days
- INA Shell Type One-Way ClutchIt is thin and can transmit a large torque. There is little backlash. It is a DIN standard product (German industrial standard). Index, intermittent exercise, overrunning clutch, etc.JIS Grade 0 Outer Ring Type Flat Material (Main Unit) High carbon chromium bearing steel Rolling Element Material High carbon chromium bearing steel Race Ring Shape One-way clutch bearing Shield Shape Open type Load Direction Radial Number of Track Trains Single row Spring Type Steel spring