An incubator shaker suitable for sample culture, up to 4 standard or deep well plates can be set. The temperature, speed, and time are individually displayed on the LED and can be checked at a glance. The timer can sound an alarm when the remaining time reaches zero or turn off the power automati... Read More
timer 1 second to 160 hours Number of Shaking(min -1 [rpm]) 100~1200 Shaking table dimensions (mm) 197×279 Dimension (mm) 279×432×197 Acceptable mass (kg) 4 microplates or 2 microtube racks Operating Ambient Temperature (℃) 5~40 Operating humidity (%) 80 or less Power Input (V) AC100(50/60Hz) Temperature Range (℃) Room temperature + 5-65 Shaking method Rotary type Specification Rotational orbit / 3mm
An incubator shaker that can shake and heat various tubes and microplates at high speed. You can quickly set the temperature, speed, and time with the LCD color touch panel. The temperature rise rate can be set in 0.5 ° C / min increments. You can save 5 5-step programs in the internal memory. Yo... Read More
timer 1 minute to 99 hours 59 minutes Dimension (mm) 248×260×132 Number of Shaking(min -1 [rpm]) 300~3000 Operating Ambient Temperature (℃) 5~35 Operating humidity (%) 80 or less Power Input (V) AC100(50/60Hz) Temperature Range (℃) Room temperature +4 to 100 Shaking method Rotary type Specification Rotational orbit / 3mm
A shaker designed for use in extreme environments such as CO2 incubators. The Accu-Drive vibration system provides excellent speed control, accuracy and durability to maintain vibration speed even when the load changes. A remote control with a ribbon cable allows you to manage the settings of the... Read More
Number of Shaking(min -1 [rpm]) 15~500 Tray Size 330×279mm Power Input (V) AC100(50/60Hz) Cable Length (m) About 1.7 Interface RS-232C Shaking method Rotary type Specification Rotation orbit / 19mm Material Tray / aluminum Acceptable mass (kg) Up to 16
A compact shaker that can be used inside the incubator. The start / acceleration / deceleration is smooth, and the sample can be held safely.
timer 1 minute to 99 hours 59 minutes Dimension (mm) 280×270×110 Maximum load capacity (kg) 3 Operating Ambient Temperature (℃) 4~45 Number of Shaking(min -1 [rpm]) 50~300 Mass (kg) 7.2 Operating humidity (%) 70 or less Power Input (V) AC100(50/60Hz) Shaking method Rotary type Diameter (Φmm) Rotation diameter / 10
A small but robust mini shaker. Seesaw type, reciprocating type, and rotary type are available. When used in an incubator, the temperature is up to 40 ° C. With silicon sheet.
Allowable Load (kg) 1.3 (including 800g of shaking table) Power Supply AC100V 50/60Hz 0.5A
A compact shaker that is easy to operate and use. Soft start / end of operation prevents sample spillage. Can be used for various containers by combining the attached rubber band. Can be used in the incubator and in the refrigerator (2-40 ° C).
timer 0 to 49 hours (1 second unit) Mass (kg) 11.75 Orbit diameter (mm) 19 Rotational Speed (min -1 [rpm]) 20-300 (1rpm unit) Outer Dimensions, Width W x Depth D x Height H (mm) 314 x 310 x 197 (body) Allowable Loading Capacity (kg) 4.5 Power Supply AC100~240V 50/60Hz 1.5A platform dimension (mm) W279×D279
A small shaker that can be used with both AC / DC power supplies. The battery is 4 AA batteries and can be used for continuous operation in a day. It can also be used in a refrigerator or incubator at 37 ° C. The M101 and M201 plates are the size of a 150mm x 100mm microplate. The M301 is 150 mm ... Read More
Overhead type shaker, tray star basic. Ideal for stirring bio-based samples such as blood. Ideal for separating powder and liquid samples in Eppendorf tubes and Gringer tubes up to 50 ml, and for stirring work. Even if the sample leaks from the container, the attachment can be easily attached and... Read More
Mass (kg) 1.6 Continuous Operating Time 100% Voltage (V) 100-240 Rotational Speed (min -1 [rpm]) 20 (fixed) Body dimensions (width W x height H x depth D) (mm) 460×180×140 Frequency 50/60Hz As ONE Part Number 61-4948-07 Allowable Ambient Temperature (℃) Apr-50 Operation Method Continuous use Swinging form Overhead Analog Output no timer no
It can be used in a CO2 incubator. The electromagnetic type suppresses heat generation and has a long life. The control part can be used even when it is attached to the main body.
Type (For CO2 incubator) As ONE Part Number 3-6560-01 Classification of the Hazardous Non-dangerous goods
Can be used in an incubator (temperature 60 ° C, humidity up to 90% rh). Equipped with a quiet brushless motor that is resistant to high temperature and humidity.
timer 1 minute to 48 hours / continuous Amplitude (mm) 20 Outer Dimensions, Width W x Depth D x Height H (mm) 280×330×70 Allowable Load (kg) 3.0 Number of Shaking(min -1 [rpm]) 30~300 Mass (kg) 7 Power Supply AC100V 50/60Hz 60W Motor Flat type brushless DC motor Shaking table dimensions (mm) W300×D330 Shaking method rotary
A locking shaker with adjustable rotation speed for smoother mixing. Ideal for stirring flasks, culture bottles, Petri dishes, and test tubes. Achieves stable shaking even when there are load and voltage fluctuations. Since the tilt angle is fixed, a highly reproducible test is realized. Various ... Read More
It has good shaking efficiency and is ideal for gel destaining, blotting antigen-antibody reaction, and various cultures. 65 ℃ heat resistant design that can be used in the incubator.
Power Consumption (W) 25 Shaking table dimensions (mm) 319×220 Mass (kg) 4 Power Supply AC100V・50/60Hz
Because it is compact, it can be used in the incubator. (4 to 45 ° C, 70% rh or less) Start, acceleration / deceleration is smooth and holds the sample safely.
timer 1 minute to 99 hours 59 minutes Main Unit Dimensions, Width W x Depth D x Height H (mm) 280×270×110 Rotation Speed (min-1[rpm]) 50~300 Mass (kg) 7.2 Specification Rotating motion: 10mm orbital Minus Load (kg) Up to 3