Indian pots and pans featured products
- TKG SA 18-8 (SUS304) inch Pan (with Scale)A stainless steel pot with excellent corrosion resistance and rust resistance.Material Stainless steel 18-8 (SUS304)
- EBM 18-8 inch pan / kitchen pot with pipeWith scaleMaterial 18-8 stainless steel
- AG (AKAGAWA KIBUTSU INDUSTRIAL) AG18-8 Kitchen PotThe lid is shaped with a hook (rib) that is convenient for stacking. For storage of soup sauce, etc. * Please note that chlorine-based detergents and chemicals are likely to cause rust.Lid Compliant Shape Round Material Stainless steel 18-8 (SUS304)
- TKG SA Molybdenum Scale Graduated Kitchen Pot (No Handle)Handle None Material molybdenumfrom S$22.99Min. 2 days
- AG (AKAGAWA KIBUTSU INDUSTRIAL) Molybdenum half-size pan (with hand)Since molybdenum is used as the material, it has better rust resistance and acid resistance than 18-8 stainless steel.
- Nakao Alumi Packing size pan with aluminum taperWall Thickness (mm) 3.0 Material Aluminum and anodizedfrom S$249.90Min. 2 days
- SASAGAWA SL label (POP sticker)It is a discount sticker that is ideal for selling fresh produce at food supermarkets and displaying special sales at liquor stores and clothing stores. Please use it by sticking it on the price card, price tag, product body, etc. of the product to be discounted (general strong adhesive). Excelle... Read MoreSpecification With sheet
- TRUSCO Hip Roof Lid ToolboxThe lid is convex even if the tool is raised inside, so it is a convenient design that allows the lid to be closed easily. Cylinder lock can be attached. A sturdy press-integrated type that can withstand hard use.Material (Main Unit) Steel Specification Without pan