Indian stainless steel containers featured products
- TKG SA 18-8 (SUS304) inch Pan (with Scale)A stainless steel pot with excellent corrosion resistance and rust resistance.Material Stainless steel 18-8 (SUS304)
- PEARL METAL Days Kitchen Stainless Steel Crucible Milk BreadCompatible with all heat sourcesDimensions, Width W x Length x Height H 155×295×110 Specification With scale Mass (g) 348 Size (cm) 14 Bottom thickness (mm) 0.8from S$22.99Min. 2 days
- PEARL METAL Bright 18-8 stainless steel oil pot (with saucer)Specification With saucer Capacity (L) 1.1 Mass (g) 340 Dimensions, Width W x Depth D x Height H (mm) 185×150×165from S$24.99Min. 2 days
- NSK (Nippon Seiko) Stainless Steel Miniature Bearing ZZ 600 SeriesJIS Grade 0 Race Ring Shape Deep groove ball bearings Outer Ring Type Flat Load Direction Radial Shield Shape Shielded on both sides Number of Track Trains Single row Rolling Element Material Stainless steel Material (Main Unit) Stainless steel
- AG (AKAGAWA KIBUTSU INDUSTRIAL) Molybdenum half-size pan (with hand)Since molybdenum is used as the material, it has better rust resistance and acid resistance than 18-8 stainless steel.
- TRUSCO Measuring Cup (with Pouring Mouth)Convenient (with spout) when transferring liquid to a container with a narrow mouth.Handle Compliant Material Stainless steel (SUS304)
- EZO (Kitanihon Seiki) Stainless Steel Ball Bearing 6200 Series Double Shield Typefrom S$9.19Min. 2 days
- NITTO KINZOKU KOGYO 18-8 Stock Pot with LidA convenient storage container for temporary storage and transportation of powders and liquids. Since it has a lid, it prevents dust from entering. The bottom corner has an R structure that prevents dirt from accumulating.Scale None Material SUS304 Handle Yes
- KYORITSU CHEMICAL-CHECK Lab. Pack Test (Water Quality Tester)The pack test is the simplest water quality measuring instrument. * Pack test Free cyanide requires operation using the included K-1 reagent before sucking the test water into the tube.
- EBM 18-8 inch pan / kitchen pot with pipeWith scaleMaterial 18-8 stainless steel
- Omori Lab PailMaterial Stainless steel (SUS304) Specification With back hand
- AG (AKAGAWA KIBUTSU INDUSTRIAL) AG18-8 Kitchen PotThe lid is shaped with a hook (rib) that is convenient for stacking. For storage of soup sauce, etc. * Please note that chlorine-based detergents and chemicals are likely to cause rust.Lid Compliant Shape Round Material Stainless steel 18-8 (SUS304)
- SUGICO 18-8 (SUS304) Bucket with pot-type lidIt has a mouth that is easy to pour, has a handle, and does not have a base, so it can be used more hygienically.Material Stainless steel 18-8 (SUS304) Wall Thickness (mm) 0.8from S$389.90Min. 2 days
- SUGICO 18-8 (SUS304) shallow kitchen potSpecification Nothing Material Stainless steel 18-8 (SUS304) Shape Roundfrom S$19.99Min. 2 days
- KITZ Bronze Y-strainer 10K (Y series)* Saturated steam is not supported. Please note.Class 10K Material (Cap) C3771BE Material (Body) CAC Type strainer Type of Connection Screw-in type Suitable Fluid Water Handle Type Without handle Shape Y type
- FREEBEAR FREE BEAR Press-Molded Product (For Upward)It firmly supports heavy objects with small points on the spherical surface, and realizes the movement of all objects safely and easily in various fields, not to mention production and logistics. Can transport heavy objects with a small amount of force. Achieves labor saving. Smooth transportatio... Read MoreMaterial Steel Specification Upward use
- NSK (Nippon Seiko) Single row deep groove ball bearing 6200 series open typeSingle row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read MoreNumber of Track Trains Single row Dimension f (mm) - Mounting Dimension (Minimum Dx) (Φmm) - Dimension rN (mm) - Dimension D1 (Φmm) - Dimension D2 (Φmm) - Mounting Dimensions (Maximum Cx) (mm) - Dimension a (mm) - Dimension r0 (mm) - Dimension b (mm) -
- TRUSCO Hip Roof Lid ToolboxThe lid is convex even if the tool is raised inside, so it is a convenient design that allows the lid to be closed easily. Cylinder lock can be attached. A sturdy press-integrated type that can withstand hard use.Material (Main Unit) Steel Specification Without pan