Individual pack face mask singapore featured products
- Ozu HEPALIESE MaskWe use microweb (ultrafine fiber non-woven fabric) developed for filters. It has high dust collection efficiency and excellent dust resistance. There is no discomfort because the intake resistance is small and the air permeability is good. It is also ideal for long-term use. Since Benlyse (100% c... Read MoreDimension (mm) 170×90 Pressure loss (mm/H2O) 2.2 Structure 3 layers Quantity (Sheets) 500 Collection Efficiency (%) 95.0 Type Simple mask String Type Mask type Shape Pleated typefrom S$389.90Min. 2 days
- Ozu HEPALIESE MasksWe use microweb (ultrafine fiber non-woven fabric) developed for filters. It has high dust collection efficiency and excellent dust resistance. There is no discomfort because the intake resistance is small and the air permeability is good. It is also ideal for long-term use. Since Benlyse (100% c... Read MorePressure loss (mm/H2O) 2.2 Quantity (Sheets) 200 Structure 4 layers Collection Efficiency (%) 95.0 Type Simple mask Shape Pleated type
- BLASTON Clean maskUses super conductive processed fiber. For clean rooms and work that requires measures against dust, dust, and static electricity. * Food and wear are sold separately.Mass (g/sheet) 12from S$109.90Min. 2 days