All Category

Individual pack mask featured products

  1. Individual non-woven fabric mask packaging for children
    Sun Frame Japan Individual non-woven fabric mask packaging for children
    Non-woven filter mask. The size is suitable for the lower grades of elementary school, and the three-dimensional structure makes breathing easy and conversations smooth. A pack of 7 individually wrapped pieces that is convenient to carry.
    Rating:
    100%
    from S$3.29
    Min. 2 days
  2. Heat-resistant masking tape
    Tesa Tape Heat-resistant masking tape
    Demonstrates stable physical properties in the low to medium temperature range of use. An environmentally friendly solvent-free crepe tape. It is hard to leave glue and has excellent versatility. Masking during architectural painting, masking in the automobile painting process, temporary fixing o... Read More
    Thickness (mm)  0.14  Continuous Use Temperature (℃)  100 (30 minutes)  Adhesive Force  3.4N/10mm  Tensile Strength  38N/10mm  Length (m)  50  Feature  Heat resistance  Color  White 
    from S$3.49
    Min. 2 days
  3. mask
    TRUSCO mask
    * It is not a clean pack.
    Quantity (Sheets)  Shape  Flat type  Material  Polyester  Type  Simple mask 
    from S$8.79
    Min. 2 days
  4. Stretch Mask Made in Japan
    Kuraray Kuraflex Stretch Mask Made in Japan
    By carefully selecting the surface material, ear rubber, and packaging material, dust generation from the mask itself is suppressed. By adopting a charging filter made of ultra-fine fibers, both excellent collection performance and ease of breathing are achieved. Since no metal is used for the pa... Read More
    Specification  3-layer, 3-tier pleats  Quantity (Sheets)  50  Collection Efficiency (%)  87%  Country of Origin  Japan 
    from S$46.99
    Min. 2 days
  5. HEPALIESE Mask
    Ozu HEPALIESE Mask
    We use microweb (ultrafine fiber non-woven fabric) developed for filters. It has high dust collection efficiency and excellent dust resistance. There is no discomfort because the intake resistance is small and the air permeability is good. It is also ideal for long-term use. Since Benlyse (100% c... Read More
    Dimension (mm)  170×90  Pressure loss (mm/H2O)  2.2  Structure  3 layers  Quantity (Sheets)  500  Collection Efficiency (%)  95.0  Type  Simple mask  String Type  Mask type  Shape  Pleated type 
    from S$389.90
    Min. 2 days
  6. Surgical Mask
    HOGY MEDICAL Surgical Mask
    Shape  Pleated type  Type  Simple mask 
    Rating:
    90%
    from S$87.99
    Min. 2 days
  7. HEPALIESE Masks
    Ozu HEPALIESE Masks
    We use microweb (ultrafine fiber non-woven fabric) developed for filters. It has high dust collection efficiency and excellent dust resistance. There is no discomfort because the intake resistance is small and the air permeability is good. It is also ideal for long-term use. Since Benlyse (100% c... Read More
    Pressure loss (mm/H2O)  2.2  Quantity (Sheets)  200  Structure  4 layers  Collection Efficiency (%)  95.0  Type  Simple mask  Shape  Pleated type 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  8. Neo-Clean Mask
    AS ONE Neo-Clean Mask
    Quantity (Sheets)  10  As ONE Part Number  8-1072-01  Shape  Flat type  Type  Simple mask 
    from S$35.99
    Min. 2 days
  9. Clean mask
    BLASTON Clean mask
    Uses super conductive processed fiber. For clean rooms and work that requires measures against dust, dust, and static electricity. * Food and wear are sold separately.
    Mass (g/sheet)  12 
    from S$109.90
    Min. 2 days