Indoor electric grill featured products
- Melco Airtec Electric air supply shutter BL product Wall / ceiling mounting typeCan be installed on walls and ceilings The installation direction can be vertical, horizontal, and upside down. With non-woven fabric filter: Collection rate approx. 82% (mass method) Electric shutter to prevent outside air intrusion (normally closed type) With shutter open confirmation lamp (neo... Read MoreMounting Wall / ceiling mounting type Material Steel plate / resinfrom S$229.90Min. 2 days
- Melco Airtec Electric air supply shutter BL product Wall / ceiling mounting typeCan be installed on walls and ceilings The installation direction can be vertical, horizontal, and upside down. Electric shutter to prevent outside air intrusion (normally closed type) With shutter open confirmation lamp (neon lamp) With quick connection terminal Rated single-phase 100V 50 / 60Hz... Read MoreFilter None, replacement: None Mounting Wall / ceiling mounting type Material Steel plate / resinfrom S$189.90Min. 2 days
- Melco Airtec Electric air supply shutter BL product FD72 degrees Wall / ceiling mounting typeApplicable to fire prevention equipment (No. 13EG521) Can be installed on walls and ceilings The installation direction can be vertical, horizontal, and upside down. With non-woven fabric filter: Collection rate approx. 82% (mass method) Electric shutter to prevent outside air intrusion (normally... Read MoreMounting Wall / ceiling mounting type Offset Angle (°) (Fire damper) 72 Filter With filter, replacement: AT-150QEF4-F Material Steel plate / resinfrom S$259.90Min. 2 days
- Melco Airtec Electric air supply shutter BL product FD72 degrees Wall / ceiling mounting typeFire protection equipment applicable product (No. 13EG521) Can be installed on walls and ceilings The installation direction can be vertical, horizontal, and upside down. Electric shutter to prevent outside air intrusion (normally closed type) With shutter open confirmation lamp (neon lamp) With ... Read MoreOffset Angle (°) (Fire damper) 72 Mounting Wall / ceiling mounting type Filter None, replacement: None Material Steel plate / resinfrom S$199.90Min. 2 days
- Mitsubishi Electric Natural air supply unit (ceiling mounted)With supercharging prevention mechanism (with wind pressure shutter) With outside air cleaning filter (nonwoven fabric filter: mass method collection rate about 82%) Uses a thin design grill (thickness 13 mm) Board can be stopped (mounting parts included) One-touch installation of the grill * For... Read MoreMass (kg) 0.45 passing airflow (m3/h) 27 Material Plastic Suitable Pipe Diameter (Φmm) Φ100from S$53.99Min. 2 days
- EBM 18-8 Super Strong Maru Grill RackSuper strong gridiron. Abundant sizes ... Must fit the roaster in your shop. You can put it on a shichirin or a stove. It is a versatile gridiron.Material 18-8 stainless steel Wire Diameter Φ(mm) 2.5 Shape Round
- PEARL METAL Crimp net for grillEasy to clean with fluorine processing. Economical to use repeatedly. Since the mesh is fine, even small ingredients will not fall off. Just lay it on the grill and the fish won't stick.Dimensions, Width W x Depth D x Height H (mm) 175×245×15from S$5.69Min. 2 days
- TRUSCO Color Cable TieA versatile color type that is mainly suitable for indoor bundling. By using a color that matches the coating color of the wire, you can bundle the bundled wires inconspicuously and neatly. It is convenient to color-code and bind according to the type of cable so that you can identify them at a g... Read MoreOperating Temperature Range (℃) -40~80 Specification Standard type / Indoor use
- Mitsubishi Electric Exhaust fan for windows + exhaust typeAntibacterial agent is used for the main body and grill resin part. Can be installed on either the left or right window. The window can be opened and closed freely. Wooden frame window / aluminum sash window installation Antibacterial specification (grill, orifice, bag guard, pulling knob) * Plea... Read MorePower Supply Voltage (V) 100
- Mitsubishi Electric High-performance energy-saving motor + Superline premium series + SF-PR typeThe rotor has a slot shape that takes into consideration the characteristics during instruction while suppressing resistance during operation. Furthermore, the number of slots has been optimized. The shape of the cooling fan is optimized considering the balance between cooling performance and mec... Read MoreOperation (Rating) S1 continuous Ambient Temperature (℃) -30~40 Installation Altitude (m) 1000 or less Housing Structure Fully enclosed outer fan Type General-purpose motor Waterproof Indoor type (IP44) Paint Color Munsell N7 Power Supply Three-phase Brake Without brake
- Panasonic Intermediate duct fan Zone free fan interlocking type Supply typeBy using a zone-free fan together, it is possible to perform continuous ventilation for 24 hours with type 1 ventilation. (It is also possible to operate this product alone.) Relay unit standard equipment. Controls the air supply air volume in conjunction with each device.・ Up to 3 air volumes c... Read MoreMass (kg) 9.2 Suitable Pipe Diameter (Φmm) Suction side Φ100, discharge side Φ50from S$899.90Min. 2 days
- HAKKO (Hakko Electric) Ultra Five HL Type ( Heating Wire)High efficiency: A highly researched and highly accurate product that heats up without loss. Long life: High nickel alloy is used for the heating wire, and the original heat-resistant insulating magnesia is used, so the life can be significantly longer than that of conventional products. Robustne... Read More