All Category

Indoor fm antenna featured products

  1. Indoor UHF / FM booster
    NIPPON ANTENNA Indoor UHF / FM booster
    A booster that supports FM / UHF amplification. Since there is no hole on the top surface of the booster, malfunctions due to condensation, water droplets, etc. are reduced. An insulating cap for tracking measures is attached to the power plug. Supports FM complementary broadcasting. Supports ter... Read More
    Operating Temperature Range (℃)  -10~+40  Gain adjustment range (dB)  0 to -10 (continuously variable)  Power Cable (m)  Voltage Standing Wave Ratio  2.5 or less  Power Supply Voltage (V)  AC100±10(50/60Hz)  Frequency Band (MHz)  FM:76~95、UHF:470~710 
    from S$639.90
    Min. 2 days
  2. FM antenna
    NIPPON ANTENNA FM antenna
    Due to its excellent sensitivity and directivity, you can receive FM broadcasts with excellent sound quality without multipath (interference by reflected waves). AF-220 = Compact and lightweight, easy to install. By adopting special metal fittings, it can be mounted on the balcony or ceiling in a... Read More
    Type  For horizontal reception 
    Rating:
    86%
    from S$48.99
    Min. 2 days
  3. Home FM Antenna (8 Elements)
    MASPRO (MASPRO DENKOH) Home FM Antenna (8 Elements)
    Supports FM complementary broadcasting!
    Polarization  (Reception) Horizontal polarization  Operating gain (dB)  (Sensitivity) 6.5 to 9.5  Operating Temperature Range (℃)  -20~+40  Ratio before and after (dB)  12~20  VSWR  2.5 or less  Applicable mast diameter (Φmm)  22~39  Mass (kg)  3.4  Dimensions (Length L x Width W x Height H) (mm)  3210×1920×768  Half width (degrees)  38~62  Impedance (Ω)  75 (Direct)  Receiving Frequency  76~95MHz  number of usable elements 
    Rating:
    100%
    from S$179.90
    Min. 2 days
  4. Thin, High-Performance UHF Antenna (Built-in Booster)
    NIPPON ANTENNA Thin, High-Performance UHF Antenna (Built-in Booster)
    Built-in booster improves terrestrial digital reception! Industry's first indoor installation Wall-mounted hook introduction Mast, veranda, with multi-metal fittings that can be mounted on the wall (60 ° left and right adjustable) Can be used both outdoors and indoors Indoor installation With... Read More
    Mass (kg)  1.8 (Antenna body only)  Receiving channel (ch)  13~52  Applicable mast diameter (Φmm)  22~49  Total gain (dB)  23-28 (antenna gain + booster gain)  Dimensions, Width W x Depth D x Height H (mm)  265×67×435  Impedance (Ω)  75 (F type)  Ratio before and after (dB)  over 20 
    Rating:
    90%
    from S$199.90
    Min. 2 days
  5. CS / BS line booster
    DX ANTENNA CS / BS line booster
    A compact, high-gain (27dB) CS / BS-IF booster compatible with the new 4K / 8K (3224MHz) broadcasting. Level adjustment is possible with input ATT (-10dB). Waterproof structure for both indoor and outdoor use. It can also be attached to the antenna mast by using screws on the wall and a cable tie... Read More
    Operating Temperature Range (℃)  -20~+50  Mass (kg)  0.13  Outer Dimensions (mm)  115x30x25  Power Supply  DC11~15V 50mA  Connector Shape  Input / output F-type terminal  Impedance (Ω)  Input / output: 75  Included Accessories  Instruction manual  Gain (dB)  UHF・V-Low・FM(CATV) 0~-3.5、CS/BS-IF 22/27  Rated Output  UHF・V-Low・FM(CATV) ―、CS/BS-IF 92/97dBμV  Bandwidth used  UHF・V-Low・FM(CATV)、CS/BS-IF(3224MHz) 
    from S$89.99
    Min. 2 days
  6. UHF antenna All channel (13-52ch) eaves antenna
    NIPPON ANTENNA UHF antenna All channel (13-52ch) eaves antenna
    UHF antenna compatible with digital broadcasting. Rust resistant by adopting ZAM plating Use of conventional reflectors for large corner lifters Better front-to-back ratio and improved operating gain RoHs directive compliant 1 waterproof cap
    Voltage Standing Wave Ratio  2.5 or less  Type  For horizontal and vertical reception 
    Rating:
    97%
    from S$43.99
    Min. 2 days