All Category

Indoor plant pod featured products

  1. Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 Premium
    For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read More
    Quantity per Set (pieces)  (Outside) 3  Heat Resistance Class  155(F)  Voltage (V)  200(50/60Hz)、220(60Hz)  Number of poles (P)  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Protection Method  Indoor type: IP44  Type of Sign  Leg mounting  With or Without Brake  None  Rotor type  Ordinary basket  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Method  Terminal block (screwed)  Power Supply  Three-phase  efficiency  Top runner 
    Rating:
    91%
    from S$349.90
    Min. 2 days
  2. Combined Griller Wide
    CAPTAIN STAG Combined Griller Wide
    It doesn't lose its shape and can be baked cleanly on both sides! Can also be used with shichirin. The handle is long and can be used indoors or outdoors.
    Dimension, Overall Length (mm)  About 350  Material  Iron (chrome plating)  Mass (g)  About 240  Dimensions (Width W x Height H) (mm)  About 300 × 30 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  3. Sunshade with border
    MATAI (Nihon Matai) Sunshade with border
    * Securely fix the sunshade with a string so that it will not be blown away by the wind. * Keep away from fire as it will burn. * When not in use, keep it indoors in a cool and dark place out of the reach of children.
    Width (m)  Color  Black  Material  Polyethylene 
    Rating:
    75%
    from S$29.99
    Min. 2 days