Indoor slippers featured products
- SENKO Bydewan Indoor / Indoor SlippersFootwear that can be used indoors as slippers or indoors (balconies, gardens, etc.). The instep is molded using the wooden pattern used in shoe manufacturing to achieve a stylish look and a comfortable fit to the foot. Lightweight and soft PVC rubber is used as the bottom material for easy moveme... Read MoreType of Shoes Slippersfrom S$42.99Min. 2 days
- MonotaRO Slippers Antibacterial front perforated leatherThick indoor slippers made of front-open type PVC leather. Excellent breathability because the front is open. For indoor use * This product is for indoor use. Do not use it outdoors as it may hurt your feet or injure you. * Do not use or store in a hot place. The product may deteriorate. * If it ... Read MoreThickness (mm) (Heels) about 30 Bottom dimension (mm) About 26.5 Size (cm) About 26.5 Type of Shoes Slippers Material Vinyl chloride
- ASAHI electrochemical Non slippery safety slippersIt can be used as a general slipper in general, and in an emergency, it can be quickly transformed into a safety slipper that is hard to slip off by fixing your foot with a belt. It is very convenient in the event of a disaster such as a fire or earthquake, or an emergency. There is a protective ... Read MoreWidth (cm) 10.5 Length (cm) 28 Height (cm) 8 Size L Type of Shoes Slippersfrom S$22.99Min. 2 days
- MonotaRO slipperSimple slippers made of vinyl chloride. It is convenient for a small visitor at an office. Offices, gymnasiums, public facilities, etc. * This product is for indoor use. Do not use it outdoors as it may hurt your feet or cause injury. * Do not use or store in a hot place. The product may deterior... Read MoreThickness (mm) (Heel) about 10 Type Front closing type Material PVC Type of Shoes Slippers
- Nippon Slipper Casual slippers ONANGLESupports calorie consumption by walking indoors and doing household chores with a moderate load of gentle slope from the toes to the heelsType of Shoes Slippers Material (Upper) Synthetic fibersfrom S$24.99Min. 2 days
- OKA Etofutria slippersToilet slippers with a warm Scandinavian design. A bold flower applique on the vines and leaves of the plant, giving it a tasteful design. The bottom is soft, and the footsteps do not echo and it is quiet. It can also be used as indoor shoes. If you use the net, you can wash it in the washing mac... Read MoreDimensions, Width W x Depth D x Height H (cm) 24×26×7 Material 75% cotton, 25% polyesterfrom S$24.99Min. 2 days
- MonotaRO Slippers + antibacterial + for toiletSlippers suitable for indoor toilets. The surface is antibacterial and hygienic. The simple design makes it easy to match the indoor environment. For indoor toilet * This product is for indoor use. Do not use it outdoors as it may hurt your feet or injure you. * Do not use or store in a hot place... Read MoreThickness (mm) (Heels) about 29 Type Front binding type Color Navy Material Vinyl chloride
- MonotaRO Slipper leather-likeThick indoor slippers in PVC leather. It is a pair that has a sense of quality and is ideal for visitors. For indoor use * This product is for indoor use. Do not use it outdoors as it may hurt your feet or injure you. * Do not use or store in a hot place. The product may deteriorate. * If it gets... Read MoreThickness (mm) (Heels) about 30 Type of Shoes Slippers Material Vinyl chloride
- MonotaRO Slipper jumbo sizeConvenient slippers that you can wear without taking off your shoes. You can wear it even in places where shoes are strictly prohibited, so it is convenient for a little movement from the site to the office. Since it is made of synthetic leather, if it gets dirty, you can wipe it off with a wet c... Read MoreMaterial (Upper) Synthetic leather, (Sole) EVA Standard Mass (grams per one foot) About 167 Overall Length (cm) About 32.5 Suitable Size (cm) up to 28
- Sanwa Antibacterial slippersIt is non-slip, elastic, comfortable and soft. Excellent durability, for hard and rough floors. Antibacterial and deodorant processing for indoor use only At hotels, inns, hospitals, clinics, schools, golf courses, various facilities, etc. * The size is a guide.Type Front closing type Type of Shoes Slippers
- Sanwa Antibacterial perforated slippersIt is non-slip, elastic, comfortable and soft. Excellent durability, for hard and rough floors. Antibacterial and deodorant processing for indoor use only At hotels, inns, hospitals, clinics, schools, golf courses, various facilities, etc. * The size is a guide.Type Front perforation type Type of Shoes Slippers Material (Sole) Sponge bottom with natural rubberfrom S$12.99Min. 2 days
- Sanwa Antibacterial front drilling DX slippersIt is non-slip, elastic, comfortable and soft. Excellent durability, for hard and rough floors. Antibacterial and deodorant processing for indoor use only At hotels, inns, hospitals, clinics, schools, golf courses, various facilities, etc. * The size is a guide.Type Front perforation type Type of Shoes Slippers Material (Sole) Sponge bottom with natural rubber
- HEIGI Work Tabi Shoes H-22Classic work shoes. Toe reinforcement rubber processing. The soft and thick insoles ease the burden on your feet. The upper material is cotton and has good breathability, and it is a slip-on type that is easy to put on and take off. It is useful in a wide range of situations such as light work, i... Read MoreFoot Width 3E Standard Mass (grams per one foot) About 225 (26.0cm) Material (Upper) Cotton Shape Low cut Instep Type Slip-on type Material (Sole) Synthetic rubber Type of Shoes Taboo Type Work shoesfrom S$15.99Min. 2 days
- Luckybell Laporter L302 (water repellent)The toe part is designed with plenty of space up, down, left and right so that your fingers can move freely. The flat and lightweight sole makes it suitable for indoor rehabilitation shoes for indoor wear and footwear in facilities.from S$64.99Min. 2 days