Induction ceramic pot featured products
- Artec (Japanese paper) Ceramic Plate Grill StoneFar-red emission. Super heat resistant reinforced ceramic plate. Moisture remains and it is baked softly.Mass (g) 300 Material Ceramic Outer Dimensions (mm) Φ105×H25from S$22.99Min. 2 days
- KOHBEC TREND ceramic IH frying panHard to stick even with a small amount of oil or non-oil! Durable and long-lasting ceramic coating processing!Wall Thickness (mm) About 3
- AG (AKAGAWA KIBUTSU INDUSTRIAL) Iron paella hot potDishes cooked with iron paella bread are high in iron, which is effective in preventing anemia. The more you use it, the more familiar it is with oil, making it ideal for cooking over high heat. * IH electromagnetic cooker cannot be used.Wall Thickness (mm) 1.2from S$39.99Min. 2 days
- Osin Magical clay potCompatible with 100V / 200V IH cookers. The magical pot is an IH-compatible pot that incorporates a thick carbon heating element into the bottom of the pot while maintaining the original texture of the clay pot. Since this special carbon has almost the same coefficient of thermal expansion as the... Read Morefrom S$259.90Min. 2 days
- MIYAWO IH THERMATEC Clay PotHeat resistance ... Clears the standards of major electric manufacturers! By setting the firing temperature to about 1250 ° C, it is compatible with various heat sources such as 100V, gas stoves, halogen heaters, as well as 200V electromagnetic cookers. Hygienic ... Mold and odor are less likely ... Read MoreConform to All heat source Material High heat resistant ceramic
- PEARL METAL Stainless steel chili potThe size is reasonable for hot pot dishes and stewed udon noodles. Made of durable and hygienic stainless steel. With rangeBottom thickness (mm) 0.3 Mass (g) 200 Capacity (L) 1 Conform to All heat source Dimensions, Width W x Depth D x Height H (mm) 230×185×70
- MIYAWO IH THERMATEC Western Style Clay PotHeat resistance: Clears the standards of major electric manufacturers! By setting the firing temperature to about 1,250 ° C, it is compatible with various heat sources such as 100V, gas stoves, halogen heaters, as well as 200V electromagnetic cookers. Hygienic ... Mold and odor are less likely to... Read Morefrom S$64.99Min. 2 days
- SHIMOMURA KIHAN IH-compatible 3 layer steel pot panFor shabu-shabu, yosenabe, and yudofu.Mass (kg) 1.02 Dimensions, Width W x Depth D x Height H (mm) 337×263×145 Material Stainless steel (18-10) Suitable for Gas fire, 100V ・ IH, 200V ・ IH Capacity (L) 4.6 Size 26cm Conform to All heat sourcefrom S$74.99Min. 2 days
- PEARL METAL Grilled Flavor Wide Crimped Fish Grill PanThe whole opening of saury and horse mackerel is burnt! It contains ceramic and is baked using radiant heat.Dimensions (Length L x Width W x Height H) (mm) 375×335×50 Heat Resistance Temperature (℃) Phenolic resin / 150 Mass (g) 647