Induction cooker featured products
- HITACHI Tabletop IH cookerOne-touch setting for high heat and low heat One-shot button 8-step heat adjustment that allows fine setting from low heat to high heat Wide LCD button with backlight is easy to use Operation panel 3-step heat retention function that can be selected according to the dish * Multi-layer pans (types... Read MoreMass (kg) 2.7 (no code) Temperature Control Range (℃) (Fried food) 150-200 External dimensions (width W x depth D x height H) (cm) 30×36.6×5.5 Thermal power control 100W equivalent to 1400W (8 levels) Warm Keeping Temperature 60 ℃ ・ 70 ℃ ・ 80 ℃ (3 steps) Rated Voltage (V) AC100(50/60Hz) Power Consumption (W) 1400 Cable Length (m) 1.9
- dretec Doritech + IH Cooker + PiccolinoA compact IH cooker smaller than A4 size. It is a flat design that can be neatly stored in a gap and wiped off quickly even if it gets dirty. Equipped with a 10-step heating mode (100 to 1,000 W) and a constant temperature mode (60 to 100 ° C) in 5 ° C increments. It is a safety design such as po... Read MoreMass (kg) 1.5 Cable Length (m) 1.8 Power Consumption (W) 1000 Opening Width W x Depth D x Height H (mm) 205×205×50 TKG Part No. 8-2076-0801 Applicable dimensions (cm) Pan bottom: 10 to 16 (diameter) Power Supply Single phase 100V 50 / 60Hzfrom S$89.99Min. 2 days
- Osin Magical Rice CookerEven if it is all-electric, rice is served in a clay pot. Compatible with 100V / 200V IH cookers. The magical pot is an IH-compatible pot that incorporates a thick carbon heating element into the bottom of the pot while maintaining the original texture of the clay pot. Since this special carbon h... Read More
- KOIZUMI Small rice cookerA small rice cooker (rice cooker) that can cook 1 go in about 20 minutes. You can make a timer reservation for 1 to 12 hours. Easy-to-use magnet plug. The upper lid can be removed and can be washed completely. The heat retention function is up to 3 hours.Cooking Rice Capacity 0.5-1.5 go Mass (kg) 1.4 Cable Length (m) 1.4 Dimensions, Width W x Depth D x Height H (mm) 175×200×190 Power Consumption (W) 210from S$97.99Min. 2 days
- EBM Everhot Microcomputer soup warmer (steam heat insulation method)Cable Length (m) About 2from S$1,299.00Min. 2 days
- PEARL METAL Compact sukiyaki pan with fluorinated IH glass coverMini size sukiyaki pot.Size (cm) 18 Dimensions, Width W x Depth D x Height H (mm) 225×185×105 Wall Thickness (mm) 2.4 Capacity (L) 1.3from S$16.99Min. 2 days
- NETSUKEN Soup Warmer Ever Hot Stainless Steel TypePower supply: Single-phase 100V Power consumption: 250W Capacity: 16L (for 60 to 80 people) Heat retention temperature: 80 ℃ Set mass: 9.5kg. Since the main body is made of stainless steel, it has excellent corrosion resistance. The double structure of the water bath type, in which hot water is p... Read MoreCapacity (L) 16 Diameter x height (mm) 415×355 TKG Part No. (2017) 6-0730-0201 TKG Part No. 8-0776-0201 Mass (kg) 9.5 Material Stainless steelfrom S$1,099.00Min. 2 days
- Shinko Casters for Stainless Steel Work Table (1 Set of 4)Shinko's workbench and casters suitable for all models. Kitchen, medical care, physics and chemistry, various factories * Corrosion may be accelerated in places where chlorine-based detergents and chemicals are used.Suitable for All Shinko work bench models Included Accessories Caster spanner for installation × 1 Stopper Compliant Thread Size M20×2.5 Material (Metal Hub) Steel Specification With free wheel stopperfrom S$63.99Min. 2 days
- IRIS OHYAMA Thin IH stoveA stylish, thin, easy-to-use IH cooking heater that can be used for a wide range of purposes, from cooking to fried foods. The industry's top-level thin design makes it easy to take the ingredients of the pot even when you surround the pot with a table, and there is no problem with storage an... Read Moretimer 1 minute to 9 hours and 50 minutes Power Consumption (W) 1400 Cable Length (m) 2.5 Mass (g) 2700 Dimensions, Width W x Depth D x Height H (mm) 300×370×40 Power Input (V) AC100(50/60Hz) Color Black
- Sanka kogyo Plate heaterTop operation type that is easy to see and use. The heater body and control switch unit are integrated, and the one-touch mounting method has improved workability. By adopting the one-touch spring fixing method, the workability is greatly improved by easy installation just by fitting. The operati... Read MoreDiameter (Φmm) (Heater) 145