Induction cooker grill featured products
- ESCO 230mm / 2.3L two-handed pan (red)It can also be used for the electromagnetic cooker IH200V and the oven. A pot with high thermal conductivity and heat retention. The rough finish inside the grill improves oil compatibility and makes it harder to burn. The oval shape allows you to cook whole fish or vegetables as they are, accord... Read MoreDiameter (Φmm) 230×170 Esco Part No. EA913VM-68A Outer Dimensions, Width W x Depth D x Height H (mm) 283×177×138 Size (cm) 23 Color Red Mass (g) 3300 Depth (mm) 90 Capacity (L) 2.3from S$399.90Min. 2 days
- KOIZUMI Small rice cookerA small rice cooker (rice cooker) that can cook 1 go in about 20 minutes. You can make a timer reservation for 1 to 12 hours. Easy-to-use magnet plug. The upper lid can be removed and can be washed completely. The heat retention function is up to 3 hours.Cooking Rice Capacity 0.5-1.5 go Mass (kg) 1.4 Cable Length (m) 1.4 Dimensions, Width W x Depth D x Height H (mm) 175×200×190 Power Consumption (W) 210from S$97.99Min. 2 days
- CAPTAIN STAG American Easy Grill typeⅡEasy American-style authentic BBQ anywhere. An authentic hooded BBQ grill that is easy to assemble and can be carried around for garden barbecues, camping and excursions.Storage Capacity (mm) 460 x 460 x thickness 200 Mass (g) 5500 Height (mm) Grilled surface: 690 ・ 435 Irongrid size (mm) Outer diameter 410 Dimension (mm) Outside diameter 435 × 800 ・ 535from S$179.90Min. 2 days
- AG (AKAGAWA KIBUTSU INDUSTRIAL) Iron paella hot potDishes cooked with iron paella bread are high in iron, which is effective in preventing anemia. The more you use it, the more familiar it is with oil, making it ideal for cooking over high heat. * IH electromagnetic cooker cannot be used.Wall Thickness (mm) 1.2from S$39.99Min. 2 days
- LODGE Logic Combo CookerAfter years of research by LODGE, the ready-to-use Dutch Oven "LODGE LOGIC" was born. The surface is coated like the one that has been used for many years, and it is finished in a stately product. Cast iron is closer to stone than iron and has the property of being hard to heat and cool... Read MoreOuter Dia. x Height H (Φmm x mm) 267×120 Mass (kg) 5.5 (pot / 2.9, lid / 2.6) TKG Part No. (2017) 6-0070-0801 TKG Part No. 8-0070-0801 Material Cast iron Specification IH compatible Bottom Diameter (mm) Pan / 180, Lid / 195 Inner Diameter x Depth (mm) Pan / 255 × 80, Lid / 245 × 40
- AL COLLE Mini rice cookerIt is possible to cook rice from 0.5 to 1.5 go. Ideal for people living with 1 or 2 people or for a little cooking! The compact size makes it easy to store in the kitchen. Since it is a cord detachable plug type, you can carry it to the table as it is after cooking. Equipped with heat retention f... Read MoreCable Length (m) 1.45 Dimensions (Width x Depth x Height) (mm) 155×155×180 Power Consumption (W) 250 Mass (g) 880 Power Input (V) AC100(50/60Hz) Material Polypropylenefrom S$64.99Min. 2 days
- Wahei Freiz Gift Days Marone Chef IH handy grilled fish with glass lidIf you want to bake whole fish or meat, you can use an oval type glass lid for healthy cooking. Easy to clean Fluororesin processing (diamond coat) IH200V compatibleDimensions (Width x Depth x Height) (mm) 410×338×98 Mass (g) About 1610 Suitable for IH200V induction cookerfrom S$77.99Min. 2 days