Induction cooker kettle featured products
- Wahei Freiz Emily Hiroshi whistling kettleA stainless steel whistle-blowing kettle. Compatible with IH 200V electromagnetic cookers.Dimension (mm) 225×195×230 Full capacity (L) 3 Mass (g) 650
- Arcland Sakamoto A-Land KettleA whistle-blowing type that informs you with a whistle when hot water is boiling. Wide mouth makes it easy to clean. Made of stainless steel, it is rust-resistant and hygienic. A safety design that you will never forget to turn off, which will notify you when it boils. When boiling water or barle... Read MoreSpecification IH200V electromagnetic cooker compatible Bottom thickness (mm) 0.5 Heat Resistance Temperature (℃) Handle and knob: 120, whistle: 140from S$29.99Min. 2 days
- ESCO 2. 0L kettle (for electromagnetic cooker)Material Special stainless steel Capacity 2.0L Specification Compatible with induction cooker IH200V Size 237(W)×215(H)mm Mass (g) 730from S$149.90Min. 2 days
- ESCO 1. 5L kettle (compatible with electromagnetic cooker)Specification Compatible with induction cooker IH200V Capacity 1.5L Mass (g) 570 Material Special stainless steel Size 210(W)×200(H)mmfrom S$129.90Min. 2 days
- ESCO 5. 0L kettle (compatible with electromagnetic cooker)Material Special stainless steel Mass (g) 1380 Size 296(W)×295(H)mm Specification Compatible with induction cooker IH200V Capacity 5.0Lfrom S$259.90Min. 2 days
- ESCO 3. 0L kettle (compatible with electromagnetic cooker)Specification Compatible with induction cooker IH200V Size 265(W)×240(H)mm Capacity 3.0L Mass (g) 970 Material Special stainless steelfrom S$169.90Min. 2 days
- CAPTAIN STAG Aluminum camping kettleMade of lightweight and excellent heat conduction aluminum. Hard alumite (anode treatment) with high corrosion resistance is applied to the surface of the cooker.Mass (g) 137
- TIGER Microcomputer rice cookerAdopted "Black Far Red Thick Pot (1.7mm)" that can cook plump and delicious rice. The black thick kettle with a high far-infrared effect suppresses uneven cooking and cooks plump and delicious rice. "Eco-cooking menu" with 30% steam saving. Comes with a convenient "cookin... Read MorePower Cable (m) About 1.2 Heating Method Full surface heating (lid, side, bottom) Color White
- Arcland Sakamoto A-Land KettleWide mouth makes it easy to clean. As it is 18-8 stainless steel, it is rust-resistant and hygienic. When boiling water or barley teaHeat Resistance Temperature (℃) 120 Bottom thickness (mm) 0.5from S$35.99Min. 2 days
- Arcland Sakamoto A-Land KettleMade of durable and clean stainless steel. Wide mouth type that is easy to clean. A handle that is easy to grip and pour. Comes with a strainer that is convenient for making barley tea and healthy tea. When boiling water or barley teaHeat Resistance Temperature (℃) 150 Bottom thickness (mm) 0.4from S$48.99Min. 2 days
- Osin Magical Rice CookerEven if it is all-electric, rice is served in a clay pot. Compatible with 100V / 200V IH cookers. The magical pot is an IH-compatible pot that incorporates a thick carbon heating element into the bottom of the pot while maintaining the original texture of the clay pot. Since this special carbon h... Read More
- IWACHU IWACHU Cast Iron Rice PotPlump rice and crispy rice cooked in a kamado. The rock-cast rice pot has excellent airtightness and heat storage, and is characterized by being cooked while maintaining a high temperature. You can also enjoy crispy and delicious sardines. Since the main body and lid exert a water seal effect, th... Read MoreMaterial Cast iron
- MIYAWO IH THERMATEC Western Style Clay PotHeat resistance: Clears the standards of major electric manufacturers! By setting the firing temperature to about 1,250 ° C, it is compatible with various heat sources such as 100V, gas stoves, halogen heaters, as well as 200V electromagnetic cookers. Hygienic ... Mold and odor are less likely to... Read Morefrom S$64.99Min. 2 days