All Category

Induction donabe featured products

  1. Magical Rice Cooker
    Osin Magical Rice Cooker
    Even if it is all-electric, rice is served in a clay pot. Compatible with 100V / 200V IH cookers. The magical pot is an IH-compatible pot that incorporates a thick carbon heating element into the bottom of the pot while maintaining the original texture of the clay pot. Since this special carbon h... Read More
    Rating:
    95%
    from S$229.90
    Min. 2 days
  2. Magical clay pot
    Osin Magical clay pot
    Compatible with 100V / 200V IH cookers. The magical pot is an IH-compatible pot that incorporates a thick carbon heating element into the bottom of the pot while maintaining the original texture of the clay pot. Since this special carbon has almost the same coefficient of thermal expansion as the... Read More
    from S$259.90
    Min. 2 days
  3. Iron two-handed fryer set for lunch
    PEARL METAL Iron two-handed fryer set for lunch
    The frying pan can also be used as an oil pot. A frying pan and an oil pot are included in the set. After frying, strain the oil, return the pan and store.
    Bottom thickness (mm)  Capacity (L)  1.4  Size (cm)  16  Suitable for  Compatible with all heat sources  Mass (g)  Pan only = 545, set weight = 1168 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  4. Earthenware pot (Sakura weather)
    PEARL METAL Earthenware pot (Sakura weather)
    With the soft heat peculiar to clay pots, the heat is slowly transferred to the core of each ingredient.
    Material  Pottery 
    from S$12.99
    Min. 2 days
  5. Mesh Oil Skimmer 18-8 Stainless Steel Strong Press Type
    MonotaRO Mesh Oil Skimmer 18-8 Stainless Steel Strong Press Type
    Made of stainless steel, it is resistant to rust and can be used tough for business use. The handle is woven with wire to prevent slipping and can be gripped firmly. For deep-fried dregs * Do not use for anything other than its intended purpose.
    Mass (g)  120  Diameter (Φmm)  150  Material  18-8 stainless steel  Handle Length (mm)  280  Mesh Size  40 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  6. Murano Induction 18-8 Omelet Pan
    TKG Murano Induction 18-8 Omelet Pan
    MURANO INDUCTION series [IH compatible] Professional use electromagnetic cooker compatible pot POINT ~ A shape sandwich type that maximizes work efficiency and ease of use Sandwiches aluminum with high thermal conductivity and stainless steel with high heat retention. Since it heats evenly and e... Read More
    Material  18-8 stainless steel 
    from S$69.99
    Min. 2 days
  7. 18-8 Kitchen pot (with inner lid and scale)
    SUGICO 18-8 Kitchen pot (with inner lid and scale)
    Since it is an inner lid type, water droplets on the back side of the lid will not fall out. Storage of soup sauce, etc. * Please note that chlorine-based detergents and chemicals are likely to cause rust.
    Shape  Round  Material  Stainless steel 18-8 (SUS304) 
    from S$29.99
    Min. 2 days
  8. UK18-0 Shabu Shabu Hot Pot
    SAMPO SANGYO (UK) UK18-0 Shabu Shabu Hot Pot
    Compatible with electromagnetic cookers 100V / 200V compatible.
    Depth (mm)  85 
    from S$169.90
    Min. 2 days
  9. Stock Pot with Handles Sealed Storage Barrel with Lid
    NITTO KINZOKU KOGYO Stock Pot with Handles Sealed Storage Barrel with Lid
    Material  SUS304 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  10. EBM Electromagnetic Shabu Shabu Hot Pot
    EBM EBM Electromagnetic Shabu Shabu Hot Pot
    Make hot pot dishes more delicious * Since the 200V electromagnetic cooker is extremely powerful, the volume should be medium or less to prevent deformation and safety of the pot, and pay close attention to the state of the pot and the internal temperature.
    from S$399.90
    Min. 2 days
  11. Copper Shabu Shabu Nabe Kira
    Takegosi Copper Shabu Shabu Nabe Kira
    Inner Dia. x Height H (Φmm x mm)  250×120  Material  Copper 
    from S$149.90
    Min. 2 days
  12. 18-0 Shabu-shabu hot pot
    Kagoshima (Peach Brand) 18-0 Shabu-shabu hot pot
    Mass (kg)  1.2  Capacity (L)  TKG Part No. (2017)  6-1923-1201  Depth (mm)  72  TKG Part No.  8-2047-1301  Dimensions (Outer Dia. x Height) (mm)  Φ290×108 
    from S$129.90
    Min. 2 days
  13. Electromagnetic Shabu-Shabu Pan (Brass Handle)
    Wadasuke Electromagnetic Shabu-Shabu Pan (Brass Handle)
    Compatible with electromagnetic cookers 100V / 200V compatible.
    Material  Nb stainless 
    from S$229.90
    Min. 2 days
  14. 18-8 mini shabu shabu pot set
    Takegosi 18-8 mini shabu shabu pot set
    Mass (kg)  0.3  Capacity (L)  0.7  Outer Dia. x Height H (Φmm x mm)  170×140  Depth (mm)  53  TKG Part No. (2017)  6-1923-0501  TKG Part No.  8-2047-0601 
    from S$64.99
    Min. 2 days
  15. Warm hot pot Sten shabu-shabu hot pot
    Wahei Freiz Warm hot pot Sten shabu-shabu hot pot
    Stainless steel pot for shabu-shabu You can easily enjoy shabu-shabu with stainless steel that is easy to handle. Since heat is transferred to the chimney part of the pot, the temperature does not easily drop even if meat or vegetables are added. The surface of the pot is also uneven, and the hea... Read More
    Full capacity (L)  2.3  Inner Diameter (Φmm)  260  Material  stainless steel 
    from S$38.99
    Min. 2 days