Induction electric motor featured products
- Sumitomo Heavy Industries ASTERO Induction MotorThe motor and gear head have an easy-to-use separate structure. Customers can freely assemble the gear head by themselves. Induction motor / The most widely used gear motor. Used for driving at a constant speed. Leverable motor / Gear motor that can instantly switch the direction of rotation. Use... Read More
- Panasonic New G Series Small Geared Motor (Induction Motor)A motor suitable for continuous operation in one direction. The time rating is a continuous rating. The domestic specification motor uses heat resistant class 120 (E). Since it is a condenser type induction motor, it has high efficiency and low noise. When the induction motor rotates in the forwa... Read MoreOutput (kW) 0.01 Starting Torque (Nm [kgfcm]) (50/60Hz) 0.064 /0.064 Rated torque (N.m) (50 / 60Hz) 0.075/0.060 Rated Current (A) 0.14/0.13 Starting Current (A) 0.2/0.2 Module 0.5 Mass (kg) 0.84 Capacitor Capacitance (μF) 1(400V)/1(400V) Rated speed (min -1 [rpm]) (50 / 60Hz) 1250/1575 Voltage (V) 200/200 Rated Input (W) 27/27 Number of Poles 4 Frequency (Hz) 50/60 Number of Teeth 7 Outer Dimensions, Width W x Depth D x Height H (mm) 70×102×74 Rated Time (minutes) Continuous Type of Sign Flange mounting Type Induction motor Shape of Shank Round shaft Power Supply Single phase / AC Size (mm) □70