All Category

Induction frying pans featured products

  1. Frying pan strainer
    TAKAGI Frying pan strainer
    Make pasta in a frying pan! Boil ... Boil in a frying pan Hot water drain ... Take it out as it is and drain it Fry ... Fry the ingredients in the tempura pan When boiling pasta and vegetables When deep-fried
    Material  Body: Stainless steel, Handle: ABS resin 
    from S$17.99
    Min. 2 days
  2. Color Kitchen Knife Santoku Kitchen Knife
    AS ONE Color Kitchen Knife Santoku Kitchen Knife
    You can use it according to the purpose with 4 color variations.
    Classification of the Hazardous  Non-dangerous goods 
    from S$68.99
    Min. 2 days
  3. Rolling rubber roller red
    Artec Rolling rubber roller red
    A rubber roller that can be used for wallpaper cloth, non-slip tape, aluminum tape, prints, and air bleeding work.
    Material  Rubber 
    from S$38.99
    Min. 2 days
  4. Explorer candle lantern 250lm
    GENTOS Explorer candle lantern 250lm
    Compact size lantern capable of two-stage warm color irradiation Equipped with a candle mode that reproduces the fluctuation of natural light Floating type that floats on water, IP67 1m waterproof function, shadowless top cover that can not cast shadows, built-in carabiner hook that can be hung u... Read More
    Luminance  (Maximum) 250Lm  Irradiation Distance (m)  (Maximum) about 10  Fall Endurance (m)  Continuous Lighting Time (hours)  About 8 ~ 107  Brightness (Lm)  About: 250-50  Mass (g)  Approximately 156 (including batteries)  Dust / Water Protection  IP67  Included Accessories  Test battery  Dimension (mm)  Φ67×120 
    from S$48.99
    Min. 2 days
  5. New Spiral Tap Metric Thread
    YAMAWA New Spiral Tap Metric Thread
    The spiral tap has good machinability because it removes chips toward you. Usually used for blind holes. * If you order by cash on delivery, it may be shipped the next day or later.
    Thread Number of Chamfer  2.5  Material  High speed tool steel (HSS)  Type of Thread  Shape  M7 and below are protruding centers.  Abrasive Materials  Medium carbon steel 
    Rating:
    93%
    from S$9.79
    Min. 2 days
  6. Explorer Lantern
    GENTOS Explorer Lantern
    Protection Class  IPX4 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  7. Dimple processing
    Kanesada Dimple processing
    Smooth separation with dimple processing. Meat, fish, etc.
    Blade Length (mm)  180  Material (Blade)  stainless steel 
    from S$38.99
    Min. 2 days
  8. ENJOY KITCHEN
    PEARL METAL ENJOY KITCHEN
    It can be used for various purposes such as shaping meat and tying vegetables.
    from S$3.09
    Min. 2 days
  9. Plastic roller
    SAKAZUME Manufactory Plastic roller
    A low-priced roller that can be used easily.
    Overall Length (mm)  179  Type  Medium  Roller Size (mm)  Φ40×40 
    Rating:
    100%
    from S$24.99
    Min. 2 days
  10. LED lantern with Ebortaneo
    Panasonic LED lantern with Ebortaneo
    Brightness about 1.2 times with chip type LED! (Manufacturer BF-AL01 total luminous flux ratio). LED + dry battery EVOLTA NEO can be used continuously for about 77 hours. The use of strings greatly expands the hanging location.
    Mass (g)  Approximately 135 (including batteries)  Suitable Battery  AA type x 3  Luminous Flux (Lm)  Approx. 22 (initial battery)  Diameter x Length (Φmm x mm)  46×95  LED  Wide power LED x 1 
    from S$33.99
    Min. 2 days
  11. Replaceable Saw
    SHARK SAW Replaceable Saw
    If you remove the blade, it can be stored compactly in a tool box, etc.! Sharp sharpness due to the unique blade shape! Clear coat finish with high rust prevention effect. No conspicuity! Impact quenching for long-lasting cutting. Control panel, general wood, plywood, laminated wood, hardwood weft
    Wall Thickness (mm)  0.6  Cutting Groove Width (mm)  0.9±0.05  Cell Spacing (mm)  1.75  Blade Length (mm)  265  Surface Treatment  Clear coat  Material (Blade)  SK-85  Cutting Edge Treatment  Shock hardening  Replacement Blades  Spare blade type spare blade 
    from S$16.99
    Min. 2 days
  12. Iron Embossed One-handed Wok
    Yamada Kogyosho Iron Embossed One-handed Wok
    Material  Iron 
    Rating:
    98%
    from S$67.99
    Min. 2 days