Induction glass pot featured products
- ASVEL Forma Glass PotA glass storage container that can seal solids and liquids. With a 5-color PC cover, it is ideal for sorting and sorting.
- Osin Magical clay potCompatible with 100V / 200V IH cookers. The magical pot is an IH-compatible pot that incorporates a thick carbon heating element into the bottom of the pot while maintaining the original texture of the clay pot. Since this special carbon has almost the same coefficient of thermal expansion as the... Read Morefrom S$259.90Min. 2 days
- PEARL METAL Petit Cook Enamel Cook PotA set of enamel pot that can be cooked and stored, a glass lid, and a seal lid. The surface is glassy and clean.Bottom thickness (mm) 0.8 Capacity (L) 1.5 Size (cm) 15 Dimensions, Width W x Depth D x Height H (mm) 220×165×130 Mass (g) 718
- MIYAWO IH THERMATEC Clay PotHeat resistance ... Clears the standards of major electric manufacturers! By setting the firing temperature to about 1250 ° C, it is compatible with various heat sources such as 100V, gas stoves, halogen heaters, as well as 200V electromagnetic cookers. Hygienic ... Mold and odor are less likely ... Read MoreConform to All heat source Material High heat resistant ceramic
- MIYAWO IH THERMATEC Western Style Clay PotHeat resistance: Clears the standards of major electric manufacturers! By setting the firing temperature to about 1,250 ° C, it is compatible with various heat sources such as 100V, gas stoves, halogen heaters, as well as 200V electromagnetic cookers. Hygienic ... Mold and odor are less likely to... Read Morefrom S$64.99Min. 2 days