All Category

Industrial arduino board featured products

  1. Arduino Industrial 101
    Arduino Arduino Industrial 101
    It is Arduino Industrial 101 equipped with ATmega32u4 and Linux board with wireless LAN (Atheros AR9331) on the Arduino side. Supports OpenWRT-based Linux distribution / Linino, wireless LAN (IEEE802.11b / g / n) has acquired technical suitability and can be used in Japan.
    Memory  (Flash)32KB  Power Supply Voltage (V)  Input Voltage (V)  Processor  ATmega32U4  Type  Craft kit  Output Current (mA)  DC / 40 (I / O pin), 50 (3.3V pin) 
    from S$119.90
    Min. 2 days
  2. Industrial Shields PLC (CPU unit) unit
    Industrial Shields Industrial Shields PLC (CPU unit) unit
    from S$569.90
    Min. 2 days
  3. ADAFRUIT INDUSTRIES Evaluation Kit LED Matrix
    ADAFRUIT INDUSTRIES ADAFRUIT INDUSTRIES Evaluation Kit LED Matrix
    from S$86.99
    Min. 2 days
  4. Roll Solder Wire
    HAKKO Roll Solder Wire
    Lead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tar
    Standard  JIS Z 3282 A class equivalent  Type  RA 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  5. Switching Power Supply VS-E Series
    TDK (TDK-Lambda) Switching Power Supply VS-E Series
    High efficiency and reduced standby power consumption. Miniaturization of about 30% of conventional products. Achieves 100% at 50 ° C in consideration of industrial machine applications. Free warranty period 5 years (conditional). Computer, communication, etc.
    Terminal Shape  Connector 
    Rating:
    88%
    from S$39.99
    Min. 2 days
  6. Magnetic sheet white board type
    Nakabayashi Magnetic sheet white board type
    A type that can be erased with a whiteboard marker. You can cut it with scissors. The main body uses an environmentally friendly olefin resin. Glossy
    Dimension (mm)  100×300×0.8  Type  Whiteboard 
    from S$6.39
    Min. 2 days
  7. Soldering Iron for Precision Printed Circuit Board
    goot (TAIYO ELECTRIC) Soldering Iron for Precision Printed Circuit Board
    Uses a high-performance tubular ceramic heater. You can perform precise work with a sharp tip. The distance between the tip and grip is short, making it ideal for precision work.
    Mass (g)  43  Overall Length (mm)  186 
    Rating:
    91%
    from S$29.99
    Min. 2 days
  8. Tire stop
    OHNO (OHNO RUBBER INDUSTRIAL) Tire stop
    For large vehicles. By using not only the side brake but also the rubber tire stopper at the same time, it is more effective in terms of safety measures. When construction vehicles are parked and stopped, or when repairing punctures on slopes or attaching / detaching chains
    Color  Black  Material  Synthetic rubber 
    Rating:
    93%
    from S$56.99
    Min. 2 days
  9. Leg mounting Fully enclosed outdoor fan 4P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg mounting Fully enclosed outdoor fan 4P The Motor Neo100 Premium
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Mass (kg)  (Motor only) 14.5  Output (kW)  0.75  Heat Resistance Class  155(F)  Dimension H (mm)  161.5  Voltage (V)  200(50/60Hz)、220/230(60Hz)  Dimension L (mm)  280.5  Number of poles (P)  Dimension F (mm)  50  Dimension E (mm)  62.5  Frame No.  80M  Operation Environment  Fully enclosed external fan outdoor type  Housing Structure  Fully enclosed outer fan type  Type  General-purpose motor  Type of Sign  Leg mounting  With or Without Brake  None  Protection Method  Outdoor type: IP55  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Power Supply  Three-phase 
    Rating:
    100%
    from S$429.90
    Min. 2 days
  10. Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 Premium
    For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read More
    Quantity per Set (pieces)  (Outside) 3  Heat Resistance Class  155(F)  Voltage (V)  200(50/60Hz)、220(60Hz)  Number of poles (P)  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Protection Method  Indoor type: IP44  Type of Sign  Leg mounting  With or Without Brake  None  Rotor type  Ordinary basket  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Method  Terminal block (screwed)  Power Supply  Three-phase  efficiency  Top runner 
    Rating:
    91%
    from S$349.90
    Min. 2 days
  11. Motor pump
    DAIKIN INDUSTRIES Motor pump
    Low noise, high performance variable displacement piston pump and motor connection type. A low-noise, high-performance variable-capacity piston pump and motor pump connection type. * (1) Daikin Industries, Ltd. may change the specifications of flood control equipment products without notice. Ther... Read More
    Electric Motor Output (kW)  0.75  Voltage (V)  200(50/60Hz)、220(60Hz)  Mass (kg)  22  Trusco Part No.  819-5910  Type of Sign  Foot mounting type  Discharge Port Diameter  G3/4  Suitable Fluid  Petroleum hydraulic oil  Type  Piston pump 
    from S$1,999.00
    Min. 2 days
  12. File reset
    HOZAN (HOZAN TOOL INDUSTRIAL) File reset
    A file reset with good workability that has been specially processed to prevent clogging.
    Shape of File  Upper eyes 58  Overall Length (mm)  185  Mass (g)  130  Included Accessories  Grip, storage case  Material  (Main unit) SKS8, (Grip) PVC 
    from S$159.90
    Min. 2 days
  13. Rasp Set
    HOZAN (HOZAN TOOL INDUSTRIAL) Rasp Set
    Fineness of upper 140 for precision finishing. A fine file that is ideal for precision finishing of metals and precious metals. Comes in a sewing case.
    Overall Length (mm)  160  Mass (g)  60  Case Dimensions (mm)  60(W)×210(H)mm  Hardness HRC  62  RoHS Directive  Incompatible  File eyes  Upper eyes 140 
    from S$88.99
    Min. 2 days
  14. Jumper Wire for Breadboard
    Kyohritsu Electronic Industry Jumper Wire for Breadboard
    Jumper wire (jump wire) set for assorted color breadboards. * Color may change depending on the lot.
    Type  Others 
    Rating:
    85%
    from S$2.79
    Min. 2 days
  15. LED stick
    Kyohritsu Electronic Industry LED stick
    Convenient for simple lighting and lighting! A high-brightness white LED module that uses 76 LEDs. Unlike fluorescent lamps, it does not require an inverter and emits light just by connecting a DC power supply such as an AC adapter. There are individual differences in brightness and color. When u... Read More
    Current Consumption (mA)  160  Dimensions (Length L x Width W x Thickness) (mm)  175×16.5×3  Cable Length (cm)  48  Number of LED (pieces)  76  Power Supply Voltage (V)  DC12  LED Color  Ice blue  Type  Others  Compatible adapter  WA-12100X (DC12V 1A) / sold separately 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  16. Infineon MCU
    INFINEON Infineon MCU
    from S$4.29
    Min. 2 days