All Category

Industrial back support featured products

  1. Back rescue belt mesh
    Marumitsu Back rescue belt mesh
    Lightweight and highly breathable, it effectively increases the increase in abdominal pressure and reduces the burden on the lumbar spine.
    Material  Nylon / Polyester / Other 
    Rating:
    40%
    from S$53.99
    Min. 2 days
  2. Back pain supporter (Dr.MED (R) fixing force super hard type)
    DR.MED Back pain supporter (Dr.MED (R) fixing force super hard type)
    It has excellent breathability and sweat absorption, and it does not get stuffy even when worn for a long time. Four S-shaped steel stays enhance support and fixing force. Abdominal pressure and fixing force can be adjusted with the auxiliary belt.
    Washing method  Washable (hand wash) 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  3. Back pain prevention belt working supporter
    TRUSCO Back pain prevention belt working supporter
    Short fiber Ronwave is used near the spine. Arrange plastic bones to correct bad posture. The waist is fixed in 3 places and does not slide up. The tightening condition can be adjusted with the magic tape type. Transportation of heavy objects. Standing work for a long time.
    Color  Black 
    from S$67.99
    Min. 2 days
  4. DR.MED Posture Correction Supporter
    DR.MED DR.MED Posture Correction Supporter
    The magic tape is wide and the compression force can be adjusted in the abdomen. Two S steel stays increase back support. Uses elastic rubber material with excellent breathability.
    Belt Width (mm)  370  Material  Polyester, nylon, natural rubber, steel 
    Rating:
    50%
    from S$38.99
    Min. 2 days
  5. Back support cushion OMEGA
    Flex Marketing Back support cushion OMEGA
    A bead cushion that supports the back of customers who can sit for a long time. The hollow in the middle fits better on the back and supports the S-shaped spine.
    Dimensions (cm)  About 46 × 43 
    from S$29.99
    Min. 2 days
  6. Saddle back support
    DAYTONA Saddle back support
    Entrainment of saddle bags that can cause serious accidents. Saddlebag support is required to prevent such entanglement. Achieves a shape that does not easily come into contact with the rear suspension and rear axle shaft with an appropriate extension to the outside and sufficient length in the v... Read More
    Material  Steel black paint finish  Diameter (Φmm)  10  Dimensions, Width W x Height H x Depth D (mm)  196×193×110 
    from S$86.99
    Min. 2 days
  7. S / 84- 92cm back support
    ESCO S / 84- 92cm back support
    Suspenders can be removed and adjusted.
    Hip Circumference (cm)  84~92  Esco Part No.  EA926AA-11  Material  Nylon, polyester, synthetic fiber  Size  Specification  With storage case  Belt Width (mm)  [Waist] 200 (longest) 
    from S$39.99
    Min. 2 days
  8. Back Supporters Eight
    MOGU Back Supporters Eight
    The two rings create three levels of volume, and the fluidity of the powder beads supports the hips, hips, and back. Supports the S-shape of the spine, which is said to be the most gentle on the waist in orthopedics.
    Dimensions (width x length) (cm)  35×45 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  9. Tempur (R) Bed Back Support (690 X 400 X 10-60mm)
    TEMPUR Tempur (R) Bed Back Support (690 X 400 X 10-60mm)
    It keeps the natural back line and fits the curve of the waist without giving a feeling of pressure on the waist and back. It can be used as an auxiliary cushion for pregnant women.
    As ONE Part Number  8-8163-01  Mass (kg)  About 1.3  Dimensions, Width W x Depth D x Height H (mm)  Approx. 690 × 400 × 10-60  Washing method  Body / impossible, cover / possible  Size  Regular 
    from S$199.90
    Min. 2 days
  10. TVC-101 Hybrid PU Gloves
    TVC TVC-101 Hybrid PU Gloves
    Demonstrates grip on the surface and inner surface of the fabric, and achieves reliable workability with an outstanding fit! Reinforced fabric adds grip and abrasion strength. Cushion material is used on the back of the hand. The polyurethane resin improves the strength of the fabric and the inte... Read More
    Quantity per Package (Pair) 
    Rating:
    77%
    from S$18.99
    Min. 2 days
  11. TVC-201 Micro Leather Gloves Lined
    TVC TVC-201 Micro Leather Gloves Lined
    A feeling of exhilaration using Marvas fabric (sweat remover). Reinforced palm PU for strength and non-slip. Carabiner hook can be attached.
    Quantity per Package (Pair)  Material  Polyurethane, polyester mesh, etc.  Function  Toughness 
    Rating:
    89%
    from S$18.99
    Min. 2 days
  12. PU cyber black
    PROWORK PU cyber black
    Excellent elasticity, soft and firm grip. Firmly fits your hand up to your fingertips. It can be washed repeatedly, and it is durable and economical. General work of equipment such as electricity, air conditioning, and piping
    Quantity per Package (Pair)  Color  Black  Finish Processing  Excellent, soft  Material  Polyurethane / Nylon / Polyester  Function  Quick drying and breathability 
    Rating:
    40%
    from S$9.69
    Min. 2 days
  13. MED care cushion (sewing type)
    TEMPUR MED care cushion (sewing type)
    A wheelchair cushion made of Tempur that fits your body when you sit down. 127605 is a super soft type for people with light weight. 127534 is a V-shaped arch bottom shape that supports the subduction of folding wheelchairs.
    from S$229.90
    Min. 2 days
  14. Seat Cover Finetex Rear Seat
    BONFORM Seat Cover Finetex Rear Seat
    Waterproof sheet cover that is resistant to scratches and dirt Convenient in various situations! Easy to install just by putting it on!
    Material  (Table) Polyester, (Back) PVC coating  Height (mm)  1250  Width (mm)  1500  Color  Black  Type  For rear seats 
    Rating:
    83%
    from S$31.99
    Min. 2 days
  15. Seat Cover 0.03mm 100 Sheets
    OHTSUKA BRUSH MFG. Seat Cover 0.03mm 100 Sheets
    Various car-specific covers that do not stain the inside or other parts of the car during vehicle sheet metal or painting. It is in a roll shape, and you can take 100 sheets in one roll (with a cut) Curing cover for front seats
    Thickness (mm)  0.03  Dimension (mm)  1240 (bag 260) × 740  Material  Polyethylene 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  16. Foam Cooler (without Inner Container)
    ASTAGE Foam Cooler (without Inner Container)
    An inexpensive cooler box without an inner container.
    Material  Body / Styrofoam  Color  Gray 
    Rating:
    92%
    from S$10.99
    Min. 2 days
  17. Single row deep groove ball bearing 6200 series open type
    NSK (Nippon Seiko) Single row deep groove ball bearing 6200 series open type
    Single row deep groove ball bearings are the most typical type of rolling bearings and have a wide range of uses. The orbital grooves provided on the inner and outer rings form a cross section of an arc having a radius slightly larger than the radius of the rolling ball. In addition to radial loa... Read More
    Number of Track Trains  Single row  Dimension f (mm)  Mounting Dimension (Minimum Dx) (Φmm)  Dimension rN (mm)  Dimension D1 (Φmm)  Dimension D2 (Φmm)  Mounting Dimensions (Maximum Cx) (mm)  Dimension a (mm)  Dimension r0 (mm)  Dimension b (mm) 
    Rating:
    93%
    from S$3.19
    Min. 2 days