Industrial blender singapore featured products
- Hitachi Industrial Equipment Systems Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 PremiumFor feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read MoreQuantity per Set (pieces) (Outside) 3 Heat Resistance Class 155(F) Voltage (V) 200(50/60Hz)、220(60Hz) Number of poles (P) 4 Operation Environment Fully enclosed external fan indoor type Housing Structure Fully enclosed outer fan type Protection Method Indoor type: IP44 Type of Sign Leg mounting With or Without Brake None Rotor type Ordinary basket Paint Color Rigel Gray (Munsell 8.9Y 5.1 / 0.3) Rating S1 (continuous) Method Terminal block (screwed) Power Supply Three-phase efficiency Top runner
- KHK Gears (Kohara Gear Industry) SS Spur GearScrew hole J (Φmm) - Thread Size - Tooth Surface Hardness 194HB or less Pressure Angle (°) 20 Surface Treatment Black dyed Gear Surface Treatment Cutting Tolerance A H7 Gear Cutting Reference Plane Hole Tooth Type Normal teeth Material S45C Type Spur gear