All Category

Industrial crate featured products

  1. Large lab box
    Sanko Large lab box
    A large-capacity plastic container that can be used to store and transport laboratory equipment.
    Material  PP 
    from S$199.90
    Min. 2 days
  2. Mesh container  SB type
    Mitsubishi Kagaku Media Mesh container SB type
    Standard pallet size T11 (1100 x 1100 mm) modular container. It is a mesh, breathable series that can be widely used for agricultural products, various foods, industrial parts, etc.
    Capacity (L)  10.8  Effective Internal Dimensions (mm)  307×232×147  Outer Dimensions (Opening W x Depth D x Height H) (mm)  365×270×168  Mass (g)  750  Suitable Card Holder  M(2)  Container Type  Mesh  Lid  None  Material  PP (polypropylene) 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  3. Nine Box
    Ariga Snagyo Nine Box
    A clean all-plastic organizing box. A unit type that can be freely combined and stacked.
    Outer Dimensions (mm)  344 x 240 x 155 (excluding handle)  Material  Impact resistant PS (polystyrene) 
    Rating:
    97%
    from S$77.99
    Min. 2 days
  4. Cooler Boxes
    SEKIYA Cooler Boxes
    There is a difference in cross section! Adjacent foam beads are firmly fused. It becomes a beautiful hexagonal or octagonal shape to the back. Styrofoam made with quality control with a fusion rate of 70%. The cold insulation effect of the styrene box is determined by the fusion property of the f... Read More
    Inner Dimensions, Width W x Depth D x Height H (mm)  240×156×170  Outer Dimensions, Width W x Depth D x Height H (mm)  300×215×220  Specification  Fusion rate 70% 
    Rating:
    87%
    from S$9.59
    Min. 2 days
  5. Foldable Container
    MonotaRO Foldable Container
    Since it can be folded, storage space when not in use and transportation costs when returning can be reduced. Since it can be folded with one touch, work efficiency is improved. Since it can be stacked, storage efficiency is improved. Since it has been textured (M20L / M50L only), the label is ea... Read More
    Maximum Number of Stacking  5 pieces  Height when Folded (mm)  70  Finish Processing  Emboss processing  Material  Polypropylene 
    Rating:
    88%
    from S$14.99
    Min. 2 days
  6. NF Box
    MonotaRO NF Box
    A domestic high quality NF box manufactured by Astage. It can be widely used for daily necessities, carpentry tools, outdoor products, etc. It is convenient for stacking. # 1.5 can be stacked on # 7 and # 11, # 7 and # 11 can be stacked together, # 13 and # 25 can be stacked together, and # 22 an... Read More
    Stacking  Possible  Number of Tiers  (Possible stacking) 15  Container Type  Box type  Material  Polypropylene  Lid  Sold separately 
    Rating:
    92%
    from S$3.69
    Min. 2 days
  7. Graduated Cylinder
    AS ONE Graduated Cylinder
    Material  Hard glass  JIS Standard  R3505 Class A  Scale  Yes 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  8. Foam Cooler (without Inner Container)
    ASTAGE Foam Cooler (without Inner Container)
    An inexpensive cooler box without an inner container.
    Material  Body / Styrofoam  Color  Gray 
    Rating:
    92%
    from S$10.99
    Min. 2 days
  9. Polycylinder
    AS ONE Polycylinder
    The pedestal is removable. * Please remove the pedestal before autoclaving. Since it is made of resin (PP), an error may occur depending on the temperature environment.
    Heat Resistance Temperature (℃)  Main body 120 / pedestal 80 
    Rating:
    88%
    from S$3.79
    Min. 2 days
  10. Corner basket mellow time
    SEKISUI Corner basket mellow time
    Ideal for drying after cleaning.
    Color  Light green  Material  PP (polypropylene) 
    Rating:
    85%
    from S$6.39
    Min. 2 days
  11. Stretch Film 15 Microns
    DAINICHI CAN (DIC) Stretch Film 15 Microns
    Excellent adhesiveness and easy workability! Does not damage your luggage. It saves packaging material. It will prevent the product from getting dirty. It does not choose the shape of the package. It will improve transportation efficiency and reduce labor costs. It is also ideal for pallet packag... Read More
    Thickness (μm)  15  Core Tube Inner Dia. (inch)  Width (mm)  300  Length (m)  500  Paper Tube Inner Dia. (mm)  76.2  Material  Polyethylene (without vinyl chloride)  Type  the film 
    from S$94.99
    Min. 2 days
  12. DIC helmet A01 (without liner)
    DIC PLASTIC DIC helmet A01 (without liner)
    New classic American cap style
    Type  American  String Type  One-touch type 
    from S$25.99
    Min. 2 days
  13. Foldable Container Carry Hakobel
    Asahipen Foldable Container Carry Hakobel
    When not in use, it can be folded and stored compactly. Since it is equipped with casters, you can easily carry heavy luggage. For carrying luggage * This container carry is for carrying luggage, so please do not carry children or animals.
    Material (Pipe)  Aluminum alloy  Material (wheel)  PP  Material (Main Unit)  PP (polypropylene)  Material (Caster)  Rubber 
    Rating:
    40%
    from S$63.99
    Min. 2 days
  14. Stretch Film 18 Microns
    DAINICHI CAN (DIC) Stretch Film 18 Microns
    Excellent adhesiveness and easy workability! Does not hurt your luggage. It saves packaging materials. It will prevent the product from getting dirty. It does not choose the shape of the package. It will improve transportation efficiency and reduce labor costs. It is also ideal for pallet packagi... Read More
    Thickness (μm)  18  Width (mm)  300  Length (m)  500  Paper Tube Inner Dia. (mm)  76  Material  Polyethylene (without vinyl chloride)  Type  the film 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  15. PP rope white
    TRUSCO PP rope white
    For relatively heavy packaging. 3 twisted strings
    Mass (kg)  Mass (g)  1000  Specification  ISO9001 certified factory  Material  Polypropylene  Color  White 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  16. Terminal Insulation Sleeve
    NICHIFU Terminal Insulation Sleeve
    * When used for EP rubber insulated wires, there is a risk of discoloration.
    Operating Temperature Range (℃)  60(MAX)  Rated Voltage (V)  600  Material (Insulator)  PVC 
    Rating:
    92%
    from S$0.57
    Min. 2 days
  17. Hip Roof Lid Toolbox
    TRUSCO Hip Roof Lid Toolbox
    The lid is convex even if the tool is raised inside, so it is a convenient design that allows the lid to be closed easily. Cylinder lock can be attached. A sturdy press-integrated type that can withstand hard use.
    Material (Main Unit)  Steel  Specification  Without pan 
    Rating:
    94%
    from S$28.99
    Min. 2 days