Industrial dc motor featured products
- Panasonic Solid state relay AQ-A (DC only)Small size W40 x L58 x 25.5 mm. With a terminal cover that takes safety into consideration (output side only: input side cover is also available as an option) Mounting pitch 47.5 mm. Built-in diode for element protection on the output side. With LED display that can check the operation. Solar pow... Read MoreReturn Time 1 ms or less Output Current (A) 10 Return Voltage 1V or more Input current (mA) 20 or less Output on resistance (Ω) 200m or less Maximum switching frequency (times / minute) 30 Operating Voltage (V) 4~32 Operating Time 5 ms or less Load Voltage (V) 600・DC Shock Resistance (m/s2) 980 or more Function Built-in diode type with LED display Leakage current (μA) Open circuit: 100 or less Method Screw terminal
- Kyohritsu Electronic Industry 2WD motor vehicle base 2It is a two-wheel drive vehicle base kit equipped with three DC motor drivers that can be combined with a CPU board such as IchigoJam to manufacture a vehicle that runs autonomously. You can easily make an "automatic wall avoidance car" using a contact sensor using the sample program so... Read MoreType Craft kit Power Supply Voltage (V) DC 6.0 (AA batteries x 4)from S$76.99Min. 2 days
- Hitachi Industrial Equipment Systems Three Phase Motor Fully Enclosed Indoor UseIt has been more than 90 years since the first purely domestic motor was produced in 1897. Hitachi has always pursued the ideals of Motor and has continued to make unremitting efforts. That is exactly the history of Japanese motors, and it is still active as a power source for various products. A... Read MoreDimension U (mm) 1 Voltage (V) 200(50/60Hz)、220(60Hz) Dimension G (mm) 3.2 Number of poles (P) 4 Dimensions z1 (mm) 7 Type of Insulation E Housing Structure Fully enclosed outer fan type Type General-purpose motor Installation Location Indoor Type of Sign Leg mounting With or Without Brake None Power Supply Three-phase
- DAIKIN INDUSTRIES Motor pumpLow noise, high performance variable displacement piston pump and motor connection type. A low-noise, high-performance variable-capacity piston pump and motor pump connection type. * (1) Daikin Industries, Ltd. may change the specifications of flood control equipment products without notice. Ther... Read MoreElectric Motor Output (kW) 0.75 Voltage (V) 200(50/60Hz)、220(60Hz) Mass (kg) 22 Trusco Part No. 819-5910 Type of Sign Foot mounting type Discharge Port Diameter G3/4 Suitable Fluid Petroleum hydraulic oil Type Piston pumpfrom S$1,999.00Min. 2 days
- Hitachi Industrial Equipment Systems Single-Phase Motor Capacitor Start Type Open Drip-Proof MotorThe outer cover has ventilation holes for cooling the inside of the motor, and it is used in the widest range of applications. Pumps, compressors, dryers, drilling machines, rice mills, mochitsuki machines.Installation Location (Ambient conditions) Indoor Dimension G (mm) 3.2 Starting Method Capacitor starting type Rating Continuous Paint Color Rigel Gray (Munsell 8.9Y5.1 / 0.3)
- ORIENTAL MOTOR Speed control motor unit type USUnit type: It is a unit product of a separate type control unit and a control motor. The connection is a one-touch connection just by connecting the connector. Ideal for applications that require remote control. (There is no instant stop function) -The control unit has everything you need, such a... Read MoreFrequency (Hz) 50/60 Gear Head Mounting Square Dimension (mm) 80 Capacitor type Built-in Power Supply Single-phase
- ORIENTAL MOTOR Speed control motor unit type USUnit type: It is a unit product of a separate type control unit and a control motor. The connection is a one-touch connection just by connecting the connector. Ideal for applications that require remote control. (There is no instant stop function) -The control unit has everything you need, such a... Read MoreType Speed control motor Output (kW) 0.09 Frequency (Hz) 50/60 Capacitor type External Gear Head Mounting Square Dimension (mm) 90 Wiring Connection With cable Power Supply Single-phase
- Panasonic New G Series Small Geared Motor (Induction Motor)A motor suitable for continuous operation in one direction. The time rating is a continuous rating. The domestic specification motor uses heat resistant class 120 (E). Since it is a condenser type induction motor, it has high efficiency and low noise. When the induction motor rotates in the forwa... Read MoreOutput (kW) 0.01 Starting Torque (Nm [kgfcm]) (50/60Hz) 0.064 /0.064 Rated torque (N.m) (50 / 60Hz) 0.075/0.060 Rated Current (A) 0.14/0.13 Starting Current (A) 0.2/0.2 Module 0.5 Mass (kg) 0.84 Capacitor Capacitance (μF) 1(400V)/1(400V) Rated speed (min -1 [rpm]) (50 / 60Hz) 1250/1575 Voltage (V) 200/200 Rated Input (W) 27/27 Number of Poles 4 Frequency (Hz) 50/60 Number of Teeth 7 Outer Dimensions, Width W x Depth D x Height H (mm) 70×102×74 Rated Time (minutes) Continuous Type of Sign Flange mounting Type Induction motor Shape of Shank Round shaft Power Supply Single phase / AC Size (mm) □70