All Category

Industrial dustpan featured products

  1. Scotch Brite Industrial Pad
    3M Scotch Brite Industrial Pad
    You can polish even the slightest irregularities and even the corners of narrow spaces. Do not over-shave the surface of the object to be polished. There is no clogging like sandpaper. The fibers are hard to break and can be used many times. A smooth and uniform polished surface can be obtained. ... Read More
    Dimension (mm)  115×150 
    Rating:
    95%
    from S$2.49
    Min. 2 days
  2. Scotch Brite Industrial Pad 7447
    3M Scotch Brite Industrial Pad 7447
    It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal. Rust removal Scr... Read More
    Abrasive Grain Size  #320  Dimension (mm)  150×230  Abrasive  A (aluminum oxide)  Color  Red tea  Grade  VF 
    Rating:
    96%
    from S$3.99
    Min. 2 days
  3. Scotch Brite Industrial Pad 8448
    3M Scotch Brite Industrial Pad 8448
    It is used for the same purpose as No.7447, but with a finer finish. It is used for cleaning finishes of other non-ferrous metals such as printed circuit boards. Fine finish
    Abrasive Grain Size  #400  Trusco Part No.  126-6381  Dimension (mm)  150×230  As ONE Part Number  2-7694-07  Mass (g)  32  Color  Green  Abrasive  S (silicon carbide)  Grade  SF 
    Rating:
    93%
    from S$57.99
    Min. 2 days
  4. Channel brush (type A)
    Industry Kowa Channel brush (type A)
    Type  A type 1 line  Dimension C (mm)  210  Head Shape  Type A 
    Rating:
    80%
    from S$5.59
    Min. 2 days