All Category

Industrial face mask featured products

  1. Transparent sanitary mask Mask rear basic bundle
    MOVE On Transparent sanitary mask Mask rear basic bundle
    An evolved version of the transparent sanitary mask with new features. The one-touch film exchange type makes it easy to replace the film. By adopting a silicone pad for the chin stopper, the stress on the part that comes into contact with the skin has been eliminated. A transparent hygiene mask ... Read More
    2018 Trusco page  6 0221  Mass (g)  294  Trusco Part No.  855-9005 
    from S$129.90
    Min. 2 days
  2. Transparent sanitary mask Mask rear econo replacement film
    MOVE On Transparent sanitary mask Mask rear econo replacement film
    A replacement film exclusively for Mask Rear Econo. Both sides are anti-fog processed. For food factories, precision equipment factories, advanced technology development sections, etc. For face-to-face sales at restaurants, side dish stores such as department stores and supermarkets, and the food... Read More
    Mass (g)  47  Set Contents  Exchange film x 10  Quantity (Sheets)  10  Material  Body: Polycarbonate (PC)  Trusco Part No.  855-9009  2018 Trusco page  6 0222 
    from S$38.99
    Min. 2 days
  3. Face mask for X-AIR SOLDAD
    LEAD (LEAD Industry) Face mask for X-AIR SOLDAD
    Introducing the X-AIR evolution system "SOLDAD" that is particular about modeling. A compact and lightweight system semi-jet helmet for 125cc or less with an innovative form that thoroughly focuses on details such as shell lines, curves, and edge feeling. Detachable teak guard from half... Read More
    Mass (g)  About 900  Size  Free (less than 57-60cm)  Material  Hat body: ABS  Standard  PSC, SG (for 125cc or less)  Included Accessories  Size adjustment sponge 
    from S$49.99
    Min. 2 days
  4. Simple type face shield + replacement lens + for FS-829
    RIKEN OPTECH Simple type face shield + replacement lens + for FS-829
    A simple face shield that protects the face from liquid droplets. For people in all industries that require face-to-face communication, such as medical care, long-term care, customer service, and educational settings. The visor at the top of the guard also guards against droplets from above. Equi... Read More
    Set Contents  Visor + shield  Mass (g)  55 (visor + shield)  Material (Shield)  Polycarbonate, polypropylene, EVA  Dimensions, Height H x Width W x Thickness t (mm)  215×302×0.25  Specification  Glasses and masks can be used together 
    from S$67.99
    Min. 2 days
  5. Simple type face shield
    RIKEN OPTECH Simple type face shield
    A simple face shield that protects the face from liquid droplets. For people in all industries that require face-to-face communication, such as medical care, long-term care, customer service, and educational settings. Guards against splashes from above, soft on the face, elastic belt, and secure ... Read More
    Mass (g)  About 55 (visor + shield)  Dimensions (Width W x Height H) (mm)  302×215  Thickness (mm)  0.25  Material  Polycarbonate, polypropylene, EVA 
    from S$25.99
    Min. 2 days
  6. Transparent sanitary mask Replacement film for mask rear basic mesh pattern
    MOVE On Transparent sanitary mask Replacement film for mask rear basic mesh pattern
    A replacement film exclusively for the mask rear basic type. One-touch film exchange type. Due to the mesh pattern, dirt on the film is not noticeable. For face-to-face sales at restaurants, side dish stores such as department stores and supermarkets, and the food and beverage industry such as ta... Read More
    2018 Trusco page  6 0221  Mass (g)  69  Material  Body: Polycarbonate (PC)  Suitable Model  M-BASIC-1、M-BUNDLE-5  Quantity (Sheets)  Set Contents  Exchange film x 5  Trusco Part No.  855-9007 
    from S$32.99
    Min. 2 days
  7. SOLDAD-V Mask Cap 2P
    LEAD (LEAD Industry) SOLDAD-V Mask Cap 2P
    Parts used inside the face mask. 1 set with 2 pieces.
    from S$2.99
    Min. 2 days
  8. Micron Masking Tape
    AIZU PROJECT (AIZU) Micron Masking Tape
    thin. Easy to paste. Hard to bleed. Easy to peel off. Originally it was a masking tape for plastic models, but recently it has also been used for industrial purposes.
    Thickness (μm)  (Base + glue) 80  Adhesive strength (N / cm 2 1.06  Tensile Strength (N/cm2 27  Elongation (%)  Adhesive  Acrylic  Base Material  Flat paper  Material (core)  Polypropylene resin  Color  Yellow 
    Rating:
    93%
    from S$24.99
    Min. 2 days
  9. Building Masking Tape
    NICHIBAN Building Masking Tape
    Easy to pull out and easy to work. Excellent linearity that prevents the tape from breaking when peeled off. For masking at architectural painting sites
    Tape Thickness (mm)  0.094  Adhesive Strength (N/10mm)  1.43  Rewinding Force (N/10mm)  1.71 (high speed)  Tape Length (m)  18  Tensile Strength (N/10mm)  33.9  Elongation (%)  Adhesive  Acrylic adhesive  Main Application  For building site masking  Color  Purple 
    Rating:
    90%
    from S$68.99
    Min. 2 days
  10. Foreign matter prevention cap
    TOYO LINT FREE Foreign matter prevention cap
    A soft material is used around the face for a perfect fit. Comes with a mask and through holes for glasses. Pharmaceuticals, biotechnology, chemistry, packaging. Food industry.
    2018 Trusco page  10 1048  Specification  ISO class 8 (WHO-GMP D) equivalent  Material  Polyester 
    from S$43.99
    Min. 2 days
  11. UV face mask beige
    KACHIBOSHI INDUSTRY UV face mask beige
    It has a UV cut function that protects the skin from UV rays, and is excellent for sun protection when working outdoors. In addition, there is a gap in the mouth to make it easier to breathe.
    Trusco Part No.  174-3685  Dimension (mm)  30  Width (mm)  31.5  Mass (g)  40 
    from S$99.90
    Min. 2 days
  12. HAYATE face mask set
    MIGHT INDUSTRY HAYATE face mask set
    from S$149.90
    Min. 2 days
  13. Anti-contamination hood
    TOYO LINT FREE Anti-contamination hood
    A soft material is used around the face for a perfect fit. Comes with a mask and through holes for glasses. The sagging part is made of mesh material to ensure breathability. Pharmaceuticals, biotechnology, chemistry, packaging. Food industry.
    2018 Trusco page  10 1048  Specification  ISO class 8 (WHO-GMP D) equivalent  Material  Polyester 
    from S$46.99
    Min. 2 days