A 30mmΦ round point marker sticker for marking smooth surfaces. Since the paper is peeled off with ears, it is easy to peel off and has excellent workability. Compared to normal line tape, "it looks beautiful" and "cost can be reduced". The base material is aluminum + polyeste... Read More
Size (Φmm) 30 Adhesive Materials Metal Main Works Parts Color Silver
Floor curing tape "Sakura color". It sticks well and can be peeled off with little glue residue. * There is also "NO.395N", which has less adhesive residue. It can be cut lightly by hand, so workability is good. Excellent workability due to light deployment (rewinding).
For fi... Read More
Tape Thickness (mm) 0.1 Tensile Strength (N/10mm) 10.3 Tape Length (m) 25 Adhesion Strength (N/25mm) 5.9 Tape Width (mm) 50 Adhesive Acrylic Color Cherry blossom Feature Peel off Material Polyethylene
The cutter is sharp and supports a wide variety of tapes including OPP tapes. Can be used for OPP tape.
* Tape is sold separately.
Suitable for (Tape) OPP, cloth, craft Mass (g) 260 Specification For 3 inch (76mm) paper tube Trusco Part No. 819-1280 Main Unit Dimensions (mm) 90×155×60 Suitable Tape Width (mm) 50
A lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. Achieves weight reduction by exposing the rib structure. In addition, the echo from the floor is reduced, allowing you to drive quieter. Elastomer resin wheels reduce tire marks.
Tr... Read More
A lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. Achieves weight reduction by exposing the rib structure. In addition, the reverberation from the floor is reduced, allowing you to drive quieter. Elastomer resin wheels reduce tire ... Read More
Wheel Diameter (Φmm) 100 Platform Height (mm) 162 Load Capacity (kg) 200 Trusco Part No. 454-8311 Platform Width (mm) 490 Platform Dimensions (Depth) (mm) 780 Mass (kg) 9.6 Handle Height (mm) 900 Color Black Material (Wheel) Elastomer resin Feature Lightweight Applicable stopper MPK-700FB Material (Main Unit) Polypropylene (PP) Material (Handle) Steel (powder coating) Caster Swivel and fixed vehicles, 2 each Noise countermeasures Yes
Excellent workability due to hand cutting. Acrylic glue is used, and the design has less glue squeeze out and less glue residue.
For marking lines on the premises of factories, parking lots, hospitals, etc. For signing information lines for schools, hotels, train stations, etc.
* Not suitable for... Read More
Tape Thickness (mm) 0.17 Adhesion Strength (N/25mm) 11 Tensile Strength (N/50mm) 320 Adhesive Strength (N/10mm) 4.4 Tape Length (m) 50 Tensile Strength (N/10mm) 60 Adhesive Acrylic Main Application For display and safety Where to Use Indoor Release Liner None Base Material Polyethylene cloth
We use a material that does not easily have markings on the floor. The STC type has the same take-up height as the SKC type, so it can be used together.
Type Industrial casters Caster Type Plate type swivel caster Stopper Single stopper Wheel Type Single wheel Finish of Hardware Unichrome
We use a material that does not easily have markings on the floor. The STC type has the same take-up height as the SKC type, so it can be used together.
Starting Force (daN) 9.9 Type Industrial casters Stopper None Caster Type Plate type swivel caster Wheel Type Single wheel Shape Swivel caster Finish of Hardware Unichrome
Compared to conventional black rubber, the traces on the floor are less noticeable. The STC type has the same take-up height as the SKC type, so it can be used together.
Mounting Plate Dimensions, X x Y (mm) 102×102 Mounting Hole Diameter P (Φmm) 11 Mounting pitch A x B (A 'x B') (mm) 80×80(75×75) Type Industrial casters Stopper None Caster Type Plate type swivel caster Wheel Type Single wheel Shape Swivel caster Finish of Hardware Unichrome
Compared to conventional black rubber, the traces on the floor are less noticeable. The SKC type has the same mounting height as the STC type, so it can be used together.
Mounting Hole Diameter P (Φmm) 11 Mounting pitch A x B (A 'x B') (mm) 112×53(100×56) Mounting Plate Dimensions, X x Y (mm) 140×80 Shape Fixed caster Type Industrial casters Stopper None Caster Type Plate type fixed car caster Wheel Type Single wheel Finish of Hardware Unichrome
A lightweight and durable Pro Tool trolley. The running noise is quiet due to the adoption of sound-saving casters. The weight has been reduced by exposing the rib structure. The echo from the floor is reduced, and you can drive quieter. Elastomer resin wheels reduce tire marks. Can be stacked wh... Read More
Wheel Diameter (Φmm) 100 Load Capacity (kg) 200 2018 Trusco page 8 0939 Mass (kg) 8.4 Material (Wheel) Elastomer resin Material (Wheel / Hardware) Steel Material (Handle) Steel
It is a familiar tape that can be used for general purposes. Even when heated at 150 ° C for 30 minutes, glue remains on the adherend and does not cause discoloration. The tape is less likely to break when re-peeled, and the hand-cutting property is good. The back of the tape is treated to preven... Read More
Tape Thickness (mm) 0.08 Adhesive Strength (N/10mm) 1 Adhesive Strength (N/cm) 1.0 Heat Resistance Temperature (℃) 150 ° C (30 minutes) Tape Length (m) 18 Tensile Strength (N/10mm) 29 Tensile strength (N / cm) 29 Elongation (%) 5 Adhesive Acrylic Feature Heat-resistant Color Light blue Base Material Light blue paper
We use a material that does not easily have markings on the floor. The stopper is a stopper that stops the rotation of the wheel. The STC type has the same take-up height as the SKC type, so it can be used together.
Starting Force (daN) 9.9 Type Industrial casters Caster Type Plate type swivel caster Stopper Single stopper Wheel Type Single wheel Finish of Hardware Unichrome Shape With free stopper
Since the surface is treated with polyester, it is resistant to abrasion.
For indoor use. Area display of the indoor floor. Information route display, danger display.
* A cutter is required for cutting
Tape Thickness (mm) 0.2 Tensile Strength (N/10mm) 147 Adhesion Strength (N/25mm) 19.1 Tape Width (mm) 50 Adhesive Strength (N/10mm) 7.64 Adhesive Acrylic Main Application For display and safety Where to Use Indoor Feature Wear resistance Release Liner Yes