Industrial food tray featured products
- NIKKEN INDUSTRY Food cover waveIt is a hippopotamus for wave tray ^ Hood coverMaterial PETfrom S$59.99Min. 2 days
- Lustroware (IWASAKI INDUSTRY) Plit TrayEasy to clean as it is made of plastic. It has a simple design and can be used anywhere. It can be used not only for home use but also for business use. It can also be used as an accent around the kitchen and trays that can be used for organizing lunch trays and tabletop accessories.
- Akebono industry Cube stocker with trayCute stock in a tiny colorful subdivision container! It can also be used for microwave heating and frozen storage of food. It is very convenient for putting side dishes for lunch and storing baby food. It can also be used for organizing stationery and as an amenity case.Allowable Low Temperature (℃) -20 Heat Resistance Temperature (℃) 120 Dimension (mm) 187×114×53 Color Pink x yellow Material Polypropylene Shape Square Microwave ○from S$9.79Min. 2 days
- NIKKEN INDUSTRY Side parts left and right setIt is a hippopotamus for wave tray ^ Hood coverMaterial Melamine, siliconfrom S$17.99Min. 2 days
- TONE Socket wrench set 800MISOIt uses a new metal case, a sturdy satin tray, and a handle of the "Next Generation Tool Series" that won the Good Design Award. A set of carefully selected tools required for maintenance of industrial machinery, automobiles, etc.Trusco Part No. 116-5739 Square Drive (mm) 12.7 Item Quantity per Set 13 Mass (kg) 2.8from S$199.90Min. 2 days
- VAN (Tsubasa Industry) Industrial SyringeIt is a serial number type that lifts the cylinder with a piston, so it has excellent airtightness. A center tip that is easy to handle and a lock tip type that prevents the connector and needle base from falling off. Easy-to-read blue scale. ● This product is not for medical use. It cannot be us... Read MoreScale Blue Material Borosilicate glass
- Watanabe Industry Single swing sheet for food (500W × 1000)It can be laid inside a food container or banju, or hung on a product. Compliant with the Food Sanitation Law * There may be color variations.Thickness (mm) 0.01 Height (mm) 1000 Width (mm) 500 Mass (g) 990 Material High density polyethylene (HDPE)
- MINORU INDUSTRIAL Handy sowingAnyone can sow one coated seed in each seedling room (hole) simply by sliding the surface of the cell tray. Seeds are fed automatically, so you can sow quickly. It is efficient because it can be sown in 30 seconds to 1 minute per box. Four types of coated seed (3S, S, L, 2L) rolls are included as... Read MoreMass (g) 176 Dimensions (Length L x Width W x Height H) (mm) 186×100×37 Capacity (mL) (Hopper) 180
- Sekisui Plastics Ethlen containerEslen containers are high quality containers that are strong, durable and functionally designed. It is a long-run product with excellent heat and cold insulation, and can be used in various fields such as the leisure food and beverage industry, the rice cooking industry, and the restaurant indust... Read MoreMaterial Polypropylene resin
- Mitsubishi Kagaku Media DialupA commercial wrap film used for tray packaging of fresh food. It keeps the freshness of fresh foods such as fish, fruits and vegetables, and meat, and enhances the image as a product. It's not just about wrapping. We will actively promote the deliciousness. A film that is easy to stretch and ... Read MoreHaze (%) 0.8 Gloss 1.45 Elongation at Break (%) 160/540 Tear strength (N / mm) 235/70 50% modulus (N / cm 2 ) 2800/650 Moisture permeability (g / m 2 ) 360 100% modulus (N / cm 2 ) 4550/800 150% modulus (N / cm 2 ) 6900/950 Length (m) 750 Tensile Strength (N/cm2) 7500/2300 Specification Anti-fog properties Material Vinyl chloride (PVC)
- SEKISUI Food container (cream)Ideal for storing and transporting Japanese and Western confectionery, bread, and processed foods in general.Color Cream Material Polypropylene (PP)
- Sanko Large food container SankotalIt is a product conforming to the Food Sanitation Law. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may... Read MoreColor Bluefrom S$48.99Min. 2 days
- Daikoku Industry Mold trayA paper container made of bagasse that has a natural texture and feel. Ideal for festivals, school festivals, outdoor events, and the outdoors.Type Plain
- Iwasaki Industry Air Keeper Food CaseEasy-to-hold handles on both sides of the container. It is also convenient when taking out a hot container after heating in a microwave oven. If you open the air vent attached to the lid, you can heat it in the microwave with the lid on from the frozen / stored state.Material (Lid frame) Elastomer Color Blue Type Food case Material (Main Unit) Polypropylene Material (Lid) Polypropylene Shape Square Microwave ○
- Daikoku Industry Paper tray DM-4Size (mm) 200Φ×H25 Quantity (Sheets) 50 Diameter (Φcm) 20from S$12.99Min. 2 days