Industrial fume hoods featured products
- Usami Industrial Stainless Steel Round Hooded LouverMade of all stainless steel, it does not rust easily and does not spoil the aesthetics of the building for many years. Hairline acrylic paint and primer finish. * UK-GSN50S has no water stop and no net.Type Round type with hood Material SUS304
- Usami Industrial Stainless Steel Flat Hooded LouverFlat type standard type.Wire mesh 12M Type Flat type hood with hood Material SUS304
- MIRAI INDUSTRY Ventilation fan hood (plastic)Perfect size for ventilation fan wooden frame With drainer plate.Material Plastic Included Accessories With 10 wood screws
- YAMAMOTO (Yamamoto Kogaku) Welding Safety Glasses No.337WStandard type of light-shielding protective glasses. A glass type that can be worn with glasses that can be worn over prescription glasses. Since it can be worn over the corrective glasses, it not only protects the eyes from flying objects, but also prevents scratches on the corrective glasses. U... Read MoreMass (g) 43 Type Shading glasses Material (Frame) plastic
- TOTAKU INDUSTRIES TAC Heran Duct CuffCompatible with TAC heran duct. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name.Color Black Material EPDMfrom S$11.99Min. 2 days
- MIRAI INDUSTRY Aluminum Free DuctIt is a lightweight aluminum corrugated tube, so it is very easy to handle. It can be expanded and contracted freely and can be bent freely to maintain its bent shape, so construction is easy. Since it is compact when compressed, it is convenient to carry and handle. AFD-100N is even more compact... Read MoreLength (m) 1.06 (when compressed) Length L (m) 4 Material Made of aluminium Operating temperature Up to +200
- TOTAKU INDUSTRIES Spiral wire band (SUS)A mounting band used to connect duct hoses to metal fittings, pipes, etc.Material SUS
- MIRAI INDUSTRY Mold duct accessoriesIt is a joint that is flexible and can be bent freely in the range of 0 ° to 90 ° as bending, exiting, and entering.Shape Free song Included Accessories With 4 tapping screws
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD Chip TweezersThe tip uses engineering plastic that is resistant to static electricity.Dimension C (mm) 10 Dimension D (mm) 10 Tweezing Load (g) 150 Mass (g) 17 Heat Resistance Temperature (℃) 315 (chip) Color of Tip Black Material (Tip) PEEK Ground resistance (Ω) Rg<1×1012 Material (Main Unit) Stainless steel
- HOZAN (HOZAN TOOL INDUSTRIAL) Room Divider CurtainAs ONE Part Number 1-8714-13 Trusco Part No. 810-7556from S$339.90Min. 2 days
- Sanritsu Electric Industry Welding Rod HolderThe main body metal fittings are a forged product that is unparalleled, and are incomparably superior in strength, wear resistance, heat resistance, temperature rise, etc. Unlike molded products, the handle is made of a special resin, so it is highly elastic and can withstand strong impacts toget... Read MoreCompatible cable (mm2) 22~50 Length (mm) 235 Suitable Rod Diameter (mm) 3.2~6.0 Welding Current (A) 300 Mass (g) 435
- LEAD (LEAD Industry) Face mask for X-AIR SOLDADIntroducing the X-AIR evolution system "SOLDAD" that is particular about modeling. A compact and lightweight system semi-jet helmet for 125cc or less with an innovative form that thoroughly focuses on details such as shell lines, curves, and edge feeling. Detachable teak guard from half... Read MoreMass (g) About 900 Size Free (less than 57-60cm) Material Hat body: ABS Standard PSC, SG (for 125cc or less) Included Accessories Size adjustment spongefrom S$49.99Min. 2 days
- CHIYODA TSUSHO Touch Connector Five Male ElbowAll-plastic fittings Pneumatic general-purpose fittings are the first to achieve weight reduction.Operating Vacuum Pressure (kPa) -100 Maximum operating pressure (water) (MPa) 0.3 Maximum Operating Pressure (Compressed Air) (MPa) 1 Material (Screw) C3604 (brass), nickel plating Suitable Fluid Compressed air, vacuum, industrial water Shape Mail Elbow
- SOURIAU Souriau Heavy Duty Connector SMS SeriesRated Current (A) 13 Rated Voltage (V) 220 Type Connector Protection Class IP40 Series SMSfrom S$9.59Min. 2 days