All Category

Industrial grass cutting machine featured products

  1. HG 7G-ED Arm Cover
    ATOM HG 7G-ED Arm Cover
    General work that requires a cut prevention function (waste treatment, steel work, machining, solar cell industry, etc.)
    Thickness (mm)  (Dough) 1.8  Anti-slip effect  Fit  Gauge No.  Feature  Cut resistant wound  Cut Resistance  EU cut level 4  Size  Free  Material  Kevlar®; 100% spun yarn  Low dust generation  △ 
    Rating:
    82%
    from S$7.39
    Min. 2 days
  2. Cutting mat with scale 1400
    YAYOI CHEMICAL INDUSTRY Cutting mat with scale 1400
    When used as an underlay when cutting cloth, the blade will not shake much and stable cutting will be possible. The blade of the cutter and kitchen knife is not easily damaged and lasts a long time. It can be used on both sides and has a scale on one side. * Avoid using or storing in places with ... Read More
    Width x Length (mm)  170×1400  Thickness (mm)  About 3.1 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  3. Cutting Mat Safety Base (Soft)
    MURATEC-KDS Cutting Mat Safety Base (Soft)
    No matter how many times you cut it, the cut will not open and the cuts will not be noticeable. Can be used on both front and back sides (no back printing). Paper coated with one-coat adhesive (double-sided tape, etc.) can be easily peeled off. Double-sided use.
    Color  Green  Type  Soft type  Scale (mm) 
    Rating:
    97%
    from S$28.99
    Min. 2 days
  4. Chemister Palm
    SHOWA GLOVE Chemister Palm
    Excellent cut resistance due to the use of ultra-high strength polyethylene thread. Since it uses low dust-generating fibers, there is little fluffing and dust generation from gloves. Due to its high water resistance and weather resistance, it can be used repeatedly by washing. Urethane resin is ... Read More
    Material (Plastic Part)  Polyurethane  Material (Fiber Part)  Ultra high strength polyethylene  Color  White 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  5. Electric Blower Compact Series
    Showa Denki Electric Blower Compact Series
    It is an electric blower developed for various purposes such as good workability and ease of use when assembling to industrial equipment and devices. It is a high-quality design that enables continuous operation up to an intake temperature of 60 ° C, prevents the infiltration of suction gas into ... Read More
    Rating:
    93%
    from S$469.90
    Min. 2 days
  6. Palm Fit Gloves
    SHOWA GLOVE Palm Fit Gloves
    Low dust generation gloves using long fiber wooly nylon thread. Urethane resin is coated on the palm side, which has an excellent anti-slip effect, fits perfectly on the hand, and is suitable for fine work. Electrical and electronic parts manufacturing industry, machine industry, automobile-relat... Read More
    Thickness (mm)  0.7  Gauge No.  13  Material (Fiber Part)  Nylon, Polyester, etc.  Material (Plastic Part)  Polyurethane  Palm Width (cm)  Finger Gusset 
    Rating:
    88%
    from S$4.79
    Min. 2 days
  7. Scotch Brite Industrial Pad 7447
    3M Scotch Brite Industrial Pad 7447
    It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal. Rust removal Scr... Read More
    Abrasive Grain Size  #320  Dimension (mm)  150×230  Abrasive  A (aluminum oxide)  Color  Red tea  Grade  VF 
    Rating:
    96%
    from S$3.99
    Min. 2 days
  8. Toyoron Hose
    TOYOX Toyoron Hose
    "Versatility" Can be used for a wide range of fluids with stable performance Pressure-resistant blade hose with abundant size variations (inner diameter 4 to 75 mm) "Transparency" Highly transparent and internal fluid can be confirmed "Flexibility" Flexibility Eas... Read More
    Operating Temperature Range (℃)  -5~60  Material  Soft vinyl chloride 
    Rating:
    92%
    from S$2.29
    Min. 2 days
  9. Steel Wool Roll Pad
    BONSTAR Steel Wool Roll Pad
    Steel wool is a very convenient abrasive for polishing and finishing industrial products. This pad is made by cutting special steel into a fine piece of about 0.025 mm and processing it into a wool shape. It has a soft and free shape to the touch, removes rust and dirt, and polishes it evenly. Ca... Read More
    Accuracy Grade  #0  Material  (Iron) Steel wool  Dimension (mm)  About 70 × Φ35  Type  Fine  Suitable Material  Metal, floor, etc.  Color  Silver 
    Rating:
    98%
    from S$2.99
    Min. 2 days
  10. Big Branch Shears Furomaru
    Nishigaki Industrial Big Branch Shears Furomaru
    You can cut thick branches with a light force. Excellent workability in narrow spaces. It is combed and prevents pests. Very convenient for root cutting of plants and cleaning up after pruning. Convenient for removing oysters from cut branches. For planting only
    Object of Cutting  Planting trees 
    Rating:
    93%
    from S$74.99
    Min. 2 days
  11. Chain cutting
    BIKEHAND Chain cutting
    It is an indispensable tool used when replacing the chain. For 7/8/9/10 steps * Cannot be used for UG / HG / IG chains.
    Color  Silver 
    Rating:
    75%
    from S$16.99
    Min. 2 days
  12. Mesh Mowing Spat Apron
    KAWANISHI INDUSTRY Mesh Mowing Spat Apron
    Excellent breathability. The full mesh makes it comfortable to work in the summer. Because it uses a chewy material, it shuts out bouncing grass and pebbles. Spring-loaded waist belt. Since the waist belt contains a leaf spring, it can be fixed to the waist with one touch. With chest leaf spring.... Read More
    Length (cm)  115  Trusco Part No.  335-2480  Mass (g)  400  Width (cm)  80  Type  Apron  Size  Free  Color  Green 
    Rating:
    87%
    from S$32.99
    Min. 2 days
  13. Silicon Tubing
    TIGERS POLYMER Silicon Tubing
    * There may be a description made by ARAM, but there is no doubt that it is made by Tigers Polymer.
    Tensile Strength (MPa)  11.8  Elongation (%)  530  Hardness (Durometer A)  54  Material  Silicon rubber  Hue  Translucent 
    Rating:
    91%
    from S$1.29
    Min. 2 days
  14. Socket wrench set 800MISO
    TONE Socket wrench set 800MISO
    It uses a new metal case, a sturdy satin tray, and a handle of the "Next Generation Tool Series" that won the Good Design Award. A set of carefully selected tools required for maintenance of industrial machinery, automobiles, etc.
    Trusco Part No.  116-5739  Square Drive (mm)  12.7  Item Quantity per Set  13  Mass (kg)  2.8 
    from S$199.90
    Min. 2 days
  15. Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 Premium
    Hitachi Industrial Equipment Systems Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 Premium
    For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read More
    Quantity per Set (pieces)  (Outside) 3  Heat Resistance Class  155(F)  Voltage (V)  200(50/60Hz)、220(60Hz)  Number of poles (P)  Operation Environment  Fully enclosed external fan indoor type  Housing Structure  Fully enclosed outer fan type  Protection Method  Indoor type: IP44  Type of Sign  Leg mounting  With or Without Brake  None  Rotor type  Ordinary basket  Paint Color  Rigel Gray (Munsell 8.9Y 5.1 / 0.3)  Rating  S1 (continuous)  Method  Terminal block (screwed)  Power Supply  Three-phase  efficiency  Top runner 
    Rating:
    91%
    from S$349.90
    Min. 2 days
  16. Heating Gun Plastic Jet Standard Type
    SURE (ISHIZAKI ELECTRIC MFG) Heating Gun Plastic Jet Standard Type
    Constant temperature type with hot air temperature of 450 ° C. Power cord length 3m. Uses a steel plate body that can withstand hard handling with a margin. Hot air drying / heat bending, shrinking material processing
    Trusco Part No.  331-8711  Cable Length (m)  About 3  Included Accessories  Filter, R type stand  Hot Air Temperature (℃)  450  Mass (g)  About 750  Dimensions, Length L x Width W x Depth D (mm)  213×70×191  Wind Speed (m/min)  1000  Type  Body  Applicable heater  PJ-206H  AC Power Input (V)  100  Air volume (L / min)  180  Rated Power Consumption at 50/60Hz (W)  1000W  Switch  3 steps (off, blast, hot air) 
    Rating:
    83%
    from S$159.90
    Min. 2 days
  17. Toyo Silicone Hose
    TOYOX Toyo Silicone Hose
    "Heat resistance" -30 ℃ ~ Can be used in a wide range of temperature conditions at 150 ℃ "Pressure resistance" High pressure resistance with a special structure to prevent thread loss "Food compatible" Made of safe and secure silicone rubber Can be used for foo... Read More
    Operating Temperature Range (℃)  -30~150  Color  Milky white / with green line  Material (Reinforcement)  Polyester thread  Material  Silicone rubber 
    Rating:
    88%
    from S$29.99
    Min. 2 days