Industrial liquid container featured products
- Kuretake Industrial Applicator Pen-Type Pen Bottle SetIt is possible to apply low to medium viscosity liquids. It can be used repeatedly by replenishing the filler. * Because it is a plastic part, it will deteriorate due to long-term use.Material PP・PEfrom S$35.99Min. 2 days
- Industry Kowa Brushed containerA storage container with a brush for liquid application.Capacity (mL) 100
- Mizuho Kasei MJ Tenor Chemical Cock (Prevents Liquid Residue)The bottom of the container has an inclined structure, and it is possible to take out nearly the entire amount of liquid. Comes with a content display plate. Large diameter wide mouth type that is easy to clean. A 3/4 nipple is attached to the container. With packing and scale For storing and dis... Read MoreNominal dimensions of screw 20A Shape Chemical cock Scale Yes Inner Diameter A (Φmm) 99 Dimension D (mm) 230 Dimension W (mm) 318 Heat Resistance Temperature (℃) 80 Scale Interval 2L
- ShinMaywa Industries Float switch for liquid level control Level regulatorA liquid level control switch that can be used for fresh water, sewage, or liquids containing some floating filth. Since part of the part that comes into contact with the liquid is stainless steel and most of it is polypropylene, it is less affected by rust and corrosion and can be used for a lon... Read MoreOperating Temperature (℃) 0~60 Working Current (A) 5 or less Voltage (V) AC, DC 30 or less Number of Cores x Sectional Area (mm2) Cable: Flat type 3 x 0.75 Material Chain: SUS304 Material (Case) PP (polypropylene) resin Material (Cable) PVC Specific Gravity Working liquid: 0.95 to 1.15
- Mizuho Kasei With polyethylene container socketA PT3 / 8 socket (nut) is attached to the container body. Can be used for food. You can attach your favorite PT3 / 8 size cock or joint according to the intended use. * Liquids that are not suitable for polyethylene cannot be used. * Only 3/8 size cocks can be attached. * Not suitable for transpo... Read MoreNominal dimensions of screw 10A Heat Resistance Temperature (℃) 80 Scale None Material (Main Unit) PE Material (Handle) PP Color Whitefrom S$69.99Min. 2 days
- YAYOI CHEMICAL INDUSTRY Sealed pack containerThe lid can be sealed, which is convenient for storing liquids in small portions.from S$27.99Min. 2 days
- TOSRON TOSRON Sealed Round ContainerIt will not spill even if you put liquid in it and knock it down. Keeps out air, insects and dust away. The main body has a tapered shape and can be stacked when empty. Since the container is blow-molded to integrate the main body and mouth, it is particularly resistant to low temperatures and is... Read MoreAllowable Low Temperature (℃) -30 Heat Resistance Temperature (℃) Body: 80, lid: 60 Material (Gasket) Elastomer (PE-based TPE) Material HDPE (high density polyethylene) Material (Lid) LDPE (Low Density Polyethylene)
- T-ISS Anti-scattering tape for the marine industry (spray stop tape)SPRAY STOP manufactured by T-ISS is an oil splash prevention tape for the marine industry. This high-tech multilayer aluminum tape was developed by safety equipment specialists to prevent high-temperature oil and liquids containing dangerous substances from splashing from the piping. If the abov... Read MoreOperating Temperature Range (℃) -70~+200 Tape Length (m) 10 Adhesive 25mm g/f Material Aluminum, glass fiber, PET Specification Multi-layer tape with special adhesivefrom S$84.99Min. 2 days
- MonotaRO Paper waste High absorption Industrial roll typeA paper waste with excellent water absorption and oil absorption. It uses a material that does not tear easily even when it gets wet, and can be squeezed even when it gets wet. It can be used to wipe off oil stains and water on machines and tools. For maintenance of automobiles, motorcycles, bicy... Read MoreSheet Size (mm) 275×240 Classification of the Hazardous Non-dangerous goods Material Pulp Type Roll type, 60 cut Color White
- MonotaRO Paper waste high absorption industrial box typeA paper waste with excellent water absorption and oil absorption. It uses a material that does not tear easily even when it gets wet, and can be squeezed even when it gets wet. It can be used to wipe off oil stains and water on machines and tools. A box type that is easy to store. For maintenance... Read MoreSheet Size (mm) 235×210 Specification Box type, 500 cut Classification of the Hazardous Non-dangerous goods Material Pulp Color White
- Medline Industries Safety Splash (Waste Liquid Coagulant Waste Container) 500mLAs ONE Part Number 8-6254-01 Size Φ162×92mmfrom S$489.90Min. 2 days
- TERADA PUMP MFG. Electric chemical handy pumpIt is possible to transfer up to 2000mPa ・ S (gear oil No. 150). The versatile electric drum pump L type is equipped with a relief valve, so subdivision is safe and secure. (Not a long type) Low viscosity oil. For the transfer of oil used in factories Industrial lubricating oil Metal processing ... Read MoreTrusco Part No. 408-3938 Power Cable (m) 4.7 Power Input (V) AC100 Viscosity (mPa s) (Available) 2000 Lifting Height (m) 50 Mass (kg) 11 Hose Length (mm) 25×1500 Discharge Rate (L/min) 20from S$2,599.00Min. 2 days