All Category

Industrial mail box stainless steel featured products

  1. All Stainless Steel Hose Clamp MAH Type
    TRIDON All Stainless Steel Hose Clamp MAH Type
    Since Tridon Clamp uses high quality stainless steel, it has excellent corrosion resistance and durability and has been well received in each industry, and we are satisfied with the quality, price and stable supply. * Please use a tool such as a screwdriver when tightening the bolts when using th... Read More
    Standard  SAE J1508 (hose clamp)  Bolt Head Shape  Hex (6.3mm)  Surface Treatment  Trivalent chromate  Band Width (mm)  7.9 
    Rating:
    89%
    from S$4.39
    Min. 2 days
  2. All Stainless Steel Pipe
    Mory Industries All Stainless Steel Pipe
    Decorative and structural stainless steel pipes with excellent aesthetics, corrosion resistance, durability, strength, etc. and maintenance-free abrasive finish are used for handrails and protective fences, and are indispensable materials for current building structural materials. It is widely us... Read More
    Finish  # 400 mirror polishing (side view) 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  3. ball
    TKG ball
    18-8 Stainless Steel Ball This is the most commonly used stainless steel material for business use. A standard grade with sufficient corrosion resistance.
    Capacity (L)  0.39  Wall Thickness (mm)  0.5  Nominal dimension (cm)  11  Outer Diameter x Depth (Φmm x mm)  120× 51  TKG Part No. (2017)  6-0235-0301  TKG Part No.  8-0243-0201  Material  Stainless steel 
    from S$7.99
    Min. 2 days
  4. Casters for Stainless Steel Work Table (1 Set of 4)
    Shinko Casters for Stainless Steel Work Table (1 Set of 4)
    Shinko's workbench and casters suitable for all models. Kitchen, medical care, physics and chemistry, various factories * Corrosion may be accelerated in places where chlorine-based detergents and chemicals are used.
    Suitable for  All Shinko work bench models  Included Accessories  Caster spanner for installation × 1  Stopper  Compliant  Thread Size  M20×2.5  Material (Metal Hub)  Steel  Specification  With free wheel stopper 
    from S$63.99
    Min. 2 days
  5. Open Head Steel Pail 20L
    MonotaRO Open Head Steel Pail 20L
    The top plate can be removed and filling can be done in a short time. You can also check the filling. The tapered shape saves space when stocking or transporting. For fluid storage. * Although we have inspected the product, some dents may occur during transportation. Please use it for purposes th... Read More
    Specification  0.34mm steel plate  Capacity (L)  20  Mass (kg)  About 1.3  Dimensions, Diameter x Height H (Φmm x mm)  About 306 × 367  Shape  Taper  Type  Top plate removable band type 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  6. Silicone Tubing
    AS ONE Silicone Tubing
    It retains its properties as an elastic body in the temperature range of -60 ° C to 200 ° C, and exhibits excellent resistance to ozone, humidity, electrical insulation, hot water, and chemicals. * Manufactured for general industrial products. * Please check the length. It is a cut product. * Thi... Read More
    Heat Resistance Temperature (℃)  -60~200  Overall Length (m)  Compression Set(%)  18(150℃×24h)  Linear Expansion Coefficient  2~3×10-4  Elongation (%)  460  Body expansion coefficient (℃)  6~8×10-4  Tensile Strength (MPa [kgf/cm2])  9.51[97]  Thermal Conductivity (W/mk)  About 0.2  Material  Silicon rubber  Hue  Translucent  Color  Translucent  Hardness  Type A: 56 
    Rating:
    92%
    from S$2.19
    Min. 2 days
  7. Screw-in needle stop valve economy type
    Fujikin Screw-in needle stop valve economy type
    The body is compact due to its robust forged finish and bonnetless shape. Since the shape of the valve is a needle, the flow rate can be adjusted. Stainless steel needle stop valve Fujikin's unique combination packing and design that emphasizes operability have a structure with low handle tor... Read More
    Suitable Fluid  Gas and liquid  Valve Type  Needle valve  Connector  Rc  Handle Type  Round type  Type of Connection  Screw-in type 
    Rating:
    73%
    from S$19.99
    Min. 2 days
  8. Bluetooth / wireless LAN temperature / humidity data logger
    T&D Bluetooth / wireless LAN temperature / humidity data logger
    TR-72wb is a data logger that simultaneously measures and records two items, temperature and humidity. Recorded data can be downloaded and displayed as a graph on smartphones and tablets via Bluetooth communication (Bluetooth 4.2) and on PCs via USB communication. If you have a wireless LAN envi... Read More
    Measuring Range  0~55℃、10~95%RH  Recording interval  15 ways 1 second to 60 minutes  Mass of Main Unit (g)  55  Dimensions (H x W x D) (mm)  58×78×26  As ONE Part Number  6-8030-31  Data recorded numbers  8000×2ch  Power Supply  AA alkali x 2, AC adapter  Battery Life  About 10 days to one and a half years  Alarm display  Email, software / browser  Recording mode  Endless / one time  Waterproof  None  Communication method  Wireless LAN, Bluetooth, USB  Target of Measurement  temperature humidity  Accuracy  ±0.5℃、±5%RH 
    from S$469.90
    Min. 2 days
  9. Post service post post
    KGY Post service post post
    Made of galvanized steel plate, it does not rust easily. The key is a knob type, making it easy to open and close. Temporarily tighten by turning the knob, and lock with a key.
    Mass (kg)  2.95  Dimensions, Width W x Depth D x Height H (mm)  380×155×330  Material  Galvanized steel sheet 
    from S$129.90
    Min. 2 days
  10. Super cool cooler BOX Magic tape type
    TRUSCO Super cool cooler BOX Magic tape type
    It is a super cold insulation type that keeps cold for a long time using 30mm heat insulating material (polyethylene foam inside). (Normal cooler back is 5-8mm) It is foldable and lightweight. Cleaning is easy because the aluminum sheet inside can be removed. Comes with a non-woven bag for storag... Read More
    Mass (kg)  1.87  Storage Guideline  32 500mL PET bottles  Height (mm)  340  Capacity (L)  35  Length (mm)  380  Width (mm)  470  Trusco Part No.  769-0916  Effective Internal Dimensions, W x D x H (mm)  About 420 × 310 × 280 
    Rating:
    60%
    from S$149.90
    Min. 2 days
  11. Wagon Cord Cover
    MIRAI INDUSTRY Wagon Cord Cover
    Ideal for protecting indoor wiring to the floor. It is a flat type that allows trolleys and wagons to pass smoothly and does not have to worry about kicking. Colors that match the floor are available. The base has nail holes for easy nailing. * We do not deliver to private homes (detached houses ... Read More
    Withstand Load N (kgf)  1960(200)  Material  Base cover / PVC 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  12. Slotted Screwdriver
    HOZAN (HOZAN TOOL INDUSTRIAL) Slotted Screwdriver
    Since it uses a shaft that is slightly thinner than a general screwdriver, it is ideal for screws in deep places that are often found in home appliances. * The screwdriver is made for the purpose of turning screws. Please do not use it for any other purpose. * Do not use in places where electrici... Read More
    RoHS Directive  10 substances  Type  Grip screwdriver  Tip Shape  Minus(-)  Cutting Edge Magnet  None  Shaft Penetration  None  Material (Grip)  Resin (soft) / Rubber  Set Contents  Single item 
    Rating:
    92%
    from S$4.29
    Min. 2 days
  13. HC clamp Φ48.6
    Taakamiya HC clamp Φ48.6
    A clamp for connecting a single tube to a single tube. Φ48.6 only, HC type For construction sites, DIY
    plating  Chromate plating 
    Rating:
    100%
    from S$8.59
    Min. 2 days
  14. Touch Connector Five Union
    CHIYODA TSUSHO Touch Connector Five Union
    All-plastic fittings Pneumatic general-purpose fittings are the first to achieve weight reduction.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Suitable Fluid  Compressed air, vacuum, industrial water  Material (Gasket)  NBR (nitrile rubber)  Shape  Union straight 
    Rating:
    89%
    from S$3.29
    Min. 2 days
  15. Touch Connectors Five Union Y
    CHIYODA TSUSHO Touch Connectors Five Union Y
    All-plastic fittings Pneumatic general-purpose fittings are the first to achieve weight reduction.
    Operating Vacuum Pressure (kPa)  -100  Maximum operating pressure (water) (MPa)  0.3  Maximum Operating Pressure (Compressed Air) (MPa)  Suitable Fluid  Compressed air, vacuum, industrial water  Material (Gasket)  NBR (nitrile rubber)  Shape  Union Y 
    Rating:
    90%
    from S$4.59
    Min. 2 days
  16. SR Gear Rack
    KHK Gears (Kohara Gear Industry) SR Gear Rack
    Pressure Angle (°)  20  Tooth Surface Hardness  95HRB or less  Surface Treatment  Black dyed  Gear Cutting Reference Plane  Bottom  Gear Surface Treatment  Cutting  Accuracy Class  KHK R 001 Grade 4  Tooth Type  Normal teeth  Shape  R1  Type  Rack  Material  S45C  Heat Treatment  Straightening annealing 
    Rating:
    100%
    from S$11.99
    Min. 2 days