Industrial needle featured products
- Sun Coccoh Industrial sewing needleAn industrial sewing machine needle for high-speed lockstitch. Available in 4 sizes, you can choose from the ones that suit your needs.Material Steelfrom S$5.89Min. 2 days
- Clover Mfg Industrial Sewing NeedleSuitable for high-speed rotation of industrial sewing machines. Durable processing such as strong two-step wire drawing and high chrome plating with excellent heat resistance is applied.from S$6.39Min. 2 days
- NARIKA Magnetic needle correction tray (with azimuth magnetic needle for children) CY-CWA tray with a magnetic needle holding mechanism that has acquired industrial property rights, and can be stored while preventing the magnetic needles from getting out of order. The tray is equipped with a magnetic needle repairer. You can easily fix a crazy magnetic needle.from S$269.90Min. 2 days
- ORGAN NEEDLE Professional sewing needle for leatherSince the needle tip is like a knife, you can easily sew leather materials that are difficult to pass with ordinary sewing machine needles. Dedicated needle for leather (natural leather / synthetic leather). * Shortening the seams makes it easier for the fabric to break, so be careful not to make... Read More
- Fujikin US needle stop valveThe body is compact due to its robust forged finish and bonnetless shape. Since the valve is shaped like a needle, precise and stable flow rate adjustment is easy. Due to Fujikin's unique combination packing and a design that emphasizes operability, the handle torque is low and the structure ... Read MoreMaterial (Handle) ADC12 Suitable Fluid Gas and liquid Handle Color Metallic blue Valve Type Needle valve Handle Type Round type Material (Body) SUSF316 Shape Straightfrom S$279.90Min. 2 days
- Iwashita Engineering Plastic NeedleAn inexpensive disposable needle. It is easy to manage because the color of the needle base differs depending on the gauge. Used by attaching to the barrel and needle adapter.2018 Trusco page 3 1121
- VAN (Tsubasa Industry) Industrial SyringeIt is a serial number type that lifts the cylinder with a piston, so it has excellent airtightness. A center tip that is easy to handle and a lock tip type that prevents the connector and needle base from falling off. Easy-to-read blue scale. ● This product is not for medical use. It cannot be us... Read MoreScale Blue Material Borosilicate glass
- KITZ Gauge valve for pressure gauge (needle valve)A needle type valve structure is used to minimize gauge needle shake. It reliably protects the gauge even in places where vibration and pulsation are intense, and has excellent durability and earthquake resistance. A long handle that takes into consideration bronze material and heat insulating ma... Read MoreApplicable Fluid Temperature (℃) 0~80 Maximum Operating Pressure (MPa) 2.75 (0 ° C to + 80 ° C water, oil, air) Class 20K Dimension L (mm) 46 Material Bronze (CAC406C) Handle Type Elongate Type Gauge valve Shape Straight Type of Connection Taper screw x Parallel screw Suitable Fluid Water, oil, airfrom S$43.99Min. 2 days
- PLUS (Stationey) Flat file for industrial waste management slip (manifest)It is a flat file that matches the size of the industrial waste management form (manifest). Since it is "non-stitched", it can be easily sorted and disposed of by simply removing the binding tool. It is an adhesive type with glue that eliminates the metal stitching on the cover and the ... Read MoreEco Mark Certification Number 16112039 Number of Holes 2 Hole Spacing (mm) 80 Color Blue Eco Mark Certification Certificationfrom S$1.39Min. 2 days
- VAN (Tsubasa Industry) VAN Metal needle (Needle Tip 90°)The needle tip shape is 90 ° cut, making it suitable for sucking up liquid. It can also be used for sampling in factories and for bonding small parts.from S$45.99Min. 2 days
- JCB INDUSTRY (JAPAN COTTON BUDS) Industrial SwabsAn industrial cotton swab wrapped with high quality long fiber that does not easily lint. Using fibers that do not easily lint as much as possible, it is ideal for cleaning various industrial related products such as precision equipment, optical fiber / optical equipment, lenses, electronic parts... Read MoreMaterial (Shaft) Paper
- TOHKI Industrial Single needle Needle feed sewing machine Binder Free presser footBring the trumpet closer to the needle position to facilitate curve sewing.from S$58.99Min. 2 days
- MAX Stapler needle No. 3 (10mm foot)Medium-sized stapler No. 3 series needle Needle foot length 10 mmMass (g) 180 Needle Length (mm) 10 Width (mm) 11.5 Trusco Part No. 423-7676 Size No. 3 needle Suitable for HD-3D・3DFR Number Cohered into a Strip 50
- YAYOI CHEMICAL INDUSTRY Replacement needle for scriberIt is a versatile scriber that can be used in three ways: recess scriber, staircase scriber, and berth scriber. Made of stainless steel to prevent rust. Since there are two frames and two needles, you can adjust the position of each injury and draw a circle.Size 45mmfrom S$6.99Min. 2 days
- TOHKI Industrial Presser foot with step <for needle feed sewing machine>* The presser foot is for needle feed, so do not use it for a normal lockstitch machine. It may cause methobi.from S$69.99Min. 2 days
- TOHKI Industrial 2-needle free presser foot with guide <for thin objects>Suitable for thin two-needle stitches such as side stitches for brassieres and shirts.from S$67.99Min. 2 days