All Category

Industrial network switch featured products

  1. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-205A / 208A series is an IEEE 802.3 and IEEE 802.3u / x, 10 / 100M, full / half dual, 5-port and 8-port industrial Ethernet switch that supports MDI / MDI-X autosensing. It provides the most robust Ethernet connection available to today's industry. The most important of the EDS-205A /... Read More
    from S$259.90
    Min. 2 days
  2. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-P206A-4PoE switch is a smart, 6-port, unmanaged Ethernet switch that supports PoE (Power-over-Ethernet) 1 to 4 ports. The EDS-P206A-4PoE switch is classified as a Power Supply Equipment (PSE). The switch allows for centralized power supply and provides up to 30W of power per port. The swi... Read More
    from S$749.90
    Min. 2 days
  3. 5 port industrial switching hub HUB DIN rail mountable 10 / 100Mbps network hub
    StarTech.com 5 port industrial switching hub HUB DIN rail mountable 10 / 100Mbps network hub
    Build a network that can connect up to 5 Ethernet devices even in an industrial environment with a rugged IP30 standard switch Easy mounting with a wide range 12-48V DC terminal block input integrated DIN rail bracket Ideal for a wide range of operating temperatures and industrial environments IE... Read More
    Data Packet Rate  (Maximum) 200 (full duplex) Mbps  Operating Temperature (℃)  -10 ~ 60  Storage Temperature (℃)  -25 ~ 85  Height (cm)  11  Mass (g)  150  Power Consumption (W)  2.12  Width (mm)  25  Humidity (% RH)  5 to 95 (no condensation)  Length (mm)  70  Color  Black 
    from S$199.90
    Min. 2 days
  4. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-G500E Series Industrial Ethernet Switches feature 8/12 / 16-bit Ethernet ports and up to 4 fiber optic ports, ideal for upgrading existing networks to Gigabit speed and building new Full Gigabit backbones. .. Gigabit transmission can increase bandwidth and quickly transfer large amounts o... Read More
    from S$3,299.00
    Min. 2 days
  5. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-405A / 408A Series Switches are entry-level 5- and 8-port managed Ethernet switches designed for industrial applications. The switch supports a variety of useful management features such as Turbo Ring, Turbo Chain, ring coupling, port-based VLAN, QoS, RMON, bandwidth management, port mirr... Read More
    from S$649.90
    Min. 2 days
  6. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-728's Modular Gigabit Ethernet Switch features a versatile modular design consisting of different combinations of fiber and copper modular with a wide range of options to ideally connect to any automation network. The modular design allows you to install up to 4 Gigabit ports and 24 F... Read More
    from S$3,799.00
    Min. 2 days
  7. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-G205-1GTXSFP is an unmanaged switch with 5 Gigabit Ethernet ports and up to 1 fiber optic port, ideal for high bandwidth applications. The EDS-G205-1GTXSFP switch provides the economical solution needed for industrial Gigabit Ethernet connectivity and has a built-in relay warning feature ... Read More
    from S$469.90
    Min. 2 days
  8. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The ICS-G7848A / G7850A / G7852A series are modular full gigabit backbone switches. Up to 48 Gigabit ports and 4 10 Gigabit Ethernet ports allow for flexible installation. It also supports Layer 3 routing capabilities, making it ideal for large industrial networks. Full-gigabit support ensures hi... Read More
    from S$21,990.00
    Min. 2 days
  9. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-G205A-4PoE Switch is a smart unmanaged 5-port Gigabit Ethernet that supports PoE (Power over Ethernet) from 2 to 5 ports. The EDS-G205A-4PoE switch is classified as Power sourcing equipment (PSE), and when used in this way, the switch is capable of delivering up to 30W of power per port. ... Read More
    from S$1,299.00
    Min. 2 days
  10. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-P308 series is an 8-port unmanaged Ethernet switch with smart functions that supports PoE (Power-over-Ethernet) from 1 to 4 ports. It is classified as a power source device (PSE) that supplies power to connected devices. In this case, it can supply up to 15.4W of power per port. It can be... Read More
    from S$979.90
    Min. 2 days
  11. Industrial Ethernet Switch
    MOXA Industrial Ethernet Switch
    DS-208 / 205 series switches are 10 / 100M, full double / half double, MDI / MDIX auto-detection RJ45 ports, IEEE 802.3 / 802.3u / 802.3x compliant entry level industrial 8 and 5 port unmanaged Type Ethernet switch. The EDS-208 / 205 is a ruggedly designed switch that can withstand harsh industri... Read More
    from S$169.90
    Min. 2 days
  12. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-828 is a high-performance Layer 3 switch designed for network routing. Ideal for large local area networks (LANs). Layer 3 switch, static routing, RIP V1 / V2 compatible. 4 Gigabit and 24 Fast Ethernet ports for copper and fiber optics. Supports Gigabit Turbo Ring for Ethernet redundancy ... Read More
    from S$6,499.00
    Min. 2 days
  13. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    EDS-600 series Ethernet switches combine compact modular fiber optic and copper cables to create the perfect switch solution for your automation network. Up to 3 Gigabit Ethernet ports and up to 16 Fast Ethernet ports are available. Redundant network with Turbo Chain, Turbo Ring, RTSP / STP suppo... Read More
    from S$2,499.00
    Min. 2 days
  14. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-510E Gigabit Ethernet Switch is designed to meet the demands of demanding mission-critical applications such as factory automation, ITS and process control. The 3 Gigabit Ethernet ports provide great flexibility for building Gigabit Redundant Turbo Rings and Gigabit Uplinks. Managed switc... Read More
    from S$2,599.00
    Min. 2 days
  15. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-516A is an independent 16-port managed Ethernet switch. It supports Turbo Ring and Turbo Chain with a recovery time of 20ms or less, and improves the reliability and availability of your network by supporting RSTP / STP and MSTP. It supports an operating temperature range of -40 to 75 ° C... Read More
    from S$2,599.00
    Min. 2 days
  16. Industrial 8G Port Full Gigabit Managed Ethernet Switch
    MOXA Industrial 8G Port Full Gigabit Managed Ethernet Switch
    Industrial 8G Port Full Gigabit Managed Ethernet Switch IEC 62443-4-2 Compliant
    Classification of the Hazardous  Non-dangerous goods  Product Type  Switching hub 
    from S$4,699.00
    Min. 2 days
  17. Industrial Ethernet Switch
    MOXA Industrial Ethernet Switch
    The EDS-308 / 305 series are 8-port and 5-port Ethernet switches that provide an economical solution for Ethernet connectivity. In addition, the relay contact output function built into the switch alerts the maintenance engineer in the event of a power failure or port break. This switch is design... Read More
    from S$489.90
    Min. 2 days
  18. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    EDS-P506A-4PoE Series Managed Redundant Ethernet Switches have 4 10/100 BaseT (X) 802.3at (PoE +) and 802.3af (PoE) capable Ethernet ports and 2 10/100 BaseT (X) or 2 10/100 BaseFX Ethernet ports. It is provided as standard. The EDS-P506A-4PoE switch requires high power, such as high-end PTZ came... Read More
    from S$2,299.00
    Min. 2 days
  19. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-P510 series Ethernet switches are Gigabit Managed Gigabit Ethernet switches with 10 / 100BaseT (X) 802.3af (PoE) compliant Ethernet ports and 3 combo Gigabit Ethernet ports. The EDS-P510 Ethernet switch provides up to 15.4W of power per PoE port. It can also power devices such as surveill... Read More
    from S$2,999.00
    Min. 2 days