All Category

Industrial packing table featured products

  1. Oil Element (for Industrial Machinery)
    Union Sangyo (UNION) Oil Element (for Industrial Machinery)
    Oil element for industrial machinery.
    Our reference product number (Monotarou)  Reference number of other companies (Roadpartner)  Cross Reference Part No. (TACTI)  Cross Reference Part No. (EXCEL)  Cross Reference Part No. (NITTO)  Cross Reference Part No. (TOYO) 
    Rating:
    96%
    from S$8.39
    Min. 2 days
  2. Cut resistant inner gloves for clean 15 gauge clean pack
    MAC GREEN Cut resistant inner gloves for clean 15 gauge clean pack
    Safety gloves using the aramid fiber "Kevlar [[R bottom]]", which has excellent cut resistance and excellent durability. As an inner glove to prevent cuts in a clean environment such as glass and precision machinery industry
    Quantity per Package (Pair)  10 
    from S$169.90
    Min. 2 days
  3. Non Cutter Pack
    Sakai Chemical Industry Non Cutter Pack
    A polyethylene cushioning material that can be cut by hand without using scissors or a cutter. Since it can be cut smoothly by hand, the efficiency of packing work is greatly improved! For general packaging * We do not deliver to private homes (detached houses / apartments). * Depending on the de... Read More
    Cushion Cell Dia. (mm)  10  Structure  2 layers  Cushion Cell Height (mm)  Length (m)  42  Material  Polyethylene 
    Rating:
    91%
    from S$14.99
    Min. 2 days
  4. Economy table W1200 × D600
    R.F.YAMAKAWA Economy table W1200 × D600
    It is a simple and easy-to-assemble table. It can be used for multiple purposes. W1200 x D600mm type. * Please note the following points for products shipped directly from the furniture manufacturer. * We cannot accept changes, cancellations, returns, or exchanges after ordering due to customer&#... Read More
    Mass (kg)  10.1  Width (mm)  1200  Outer Dimensions (mm)  1200×600×700  Top Plate Thickness (mm)  24  Allowable Load (kg)  40  Length (mm)  600  Height (mm)  700  Effective Internal Dimensions, W x D x H (mm)  Leg / approx.1022 × 422 × 676 
    Rating:
    89%
    from S$129.90
    Min. 2 days
  5. Middle packing for flange (EPDM)
    No Brand Middle packing for flange (EPDM)
    The main raw material is carefully selected ethylene propylene rubber (EPDM), and since it does not have a double bond in the main chain, it has excellent heat resistance, ozone resistance, and weather resistance. In addition, because it has excellent water vapor resistance and low temperature ch... Read More
    Operating Temperature Range (℃)  -40~100  Low Temperature Impact Embrittlement Temperature (℃)  -55  Thickness (mm)  Elongation (%)  350  Standard  5K  Tensile Strength (MPa [kgf/cm2])  7.0[71]  Hardness (Durometer A)  A65S  Color  Black  JIS Standard  K6380(BAD6353)  Ozone Degradation Test (50pphm 40℃ 200h 20% elongation)  No crack 
    from S$1.29
    Min. 2 days
  6. Polyphon for telephone protector
    MIRAI INDUSTRY Polyphon for telephone protector
    The protector (No. 6, No. 6, 2 lines, No. 6, 6 lines, CATV), No. 6 protector telephone line hook, DV line lead-in hook, and lead-in port are neatly organized. Since it is made of plastic, it is resistant to cracking and corrosion, and is forever beautiful. The entrance can be retracted from eithe... Read More
    Suitable for  Protector / 6/6/6 line / 6/6 line / CATV 
    from S$22.99
    Min. 2 days
  7. Casters for Stainless Steel Work Table (1 Set of 4)
    Shinko Casters for Stainless Steel Work Table (1 Set of 4)
    Shinko's workbench and casters suitable for all models. Kitchen, medical care, physics and chemistry, various factories * Corrosion may be accelerated in places where chlorine-based detergents and chemicals are used.
    Suitable for  All Shinko work bench models  Included Accessories  Caster spanner for installation × 1  Stopper  Compliant  Thread Size  M20×2.5  Material (Metal Hub)  Steel  Specification  With free wheel stopper 
    from S$63.99
    Min. 2 days
  8. Cellulose Tape for Business Use
    NICHIBAN Cellulose Tape for Business Use
    It can be used for all light packaging applications, and is supple, easy to use, and has excellent workability. General light packaging, packaging and fixing of paper boxes, temporary fixing of posters, pasting, etc.
    Thickness (mm)  0.05  Elongation (%)  23  Adhesive Strength (N/10mm)  3.93  Tensile Strength (N/10mm)  41.6  Type of Tape  Big roll  Base Material  Cellophane  Classification  Industrial  Heat Resistance Temperature (℃)  Room temperature  Adhesive  Rubber type  Color  Transparent 
    Rating:
    80%
    from S$14.99
    Min. 2 days
  9. 220 ° C clean assembly gloves Clean pack product
    MAC GREEN 220 ° C clean assembly gloves Clean pack product
    We use synthetic leather "Galax" that can withstand temperatures of 220 ° C while maintaining supple operability. In addition to excellent heat resistance and wear resistance, it has excellent operability with a soft material. Clean room, precision machinery industry
    Heat Resistance Temperature (℃)  (Material) 220/5 seconds  Quantity per Package (Pair)  Mass (g)  135  Thickness (mm)  Palm Circumference (cm)  24.5  Overall Length (cm)  40  Trusco Part No.  416-6744  Middle Finger Length (cm)  8.5  Specification  Clean pack  Size  Free  Function  Heat and wear resistance  Color  White 
    from S$99.90
    Min. 2 days
  10. Pack Test (Value Set)
    KYORITSU CHEMICAL-CHECK Lab. Pack Test (Value Set)
    It contains 3 boxes of the commonly used "WAK type" and is very profitable. Contains one colorimetric table. Anyone, anywhere ... The simplest water quality measuring instrument. The prepared reagents are enclosed once in a container and in a PE tube that doubles as a test tube. This is... Read More
    Rating:
    92%
    from S$169.90
    Min. 2 days
  11. Heat-resistant / cut-resistant wound cover for clean, clean pack product
    MAC GREEN Heat-resistant / cut-resistant wound cover for clean, clean pack product
    We use the para-aramid fiber "Kevlar", which has flame retardancy, heat resistance, cut resistance, and a wide range of capabilities that can be used in a wide range of environments from low to high temperatures. Clean room, glass / precision machinery industry
    Heat Resistance Temperature (℃)  (Material) 300  Mass (g)  165  Overall Length (cm)  25  Trusco Part No.  416-9816  Specification  Clean pack specifications  Size  Free  Function  Heat and cut resistant 
    from S$229.90
    Min. 2 days
  12. AG7555 Nitrile Black 10 Duo
    ACE GLOVE AG7555 Nitrile Black 10 Duo
    Light and durable nitrile coated gloves. The black color makes dirt less noticeable, making it ideal for machine maintenance. Great value with 10 pairs pack! For cargo transportation, moving, transportation industry, agricultural work, handling of agricultural machinery, building materials, const... Read More
    Quantity per Package (Pair)  10  Color  Black  Material  Table: Nitrile rubber, Back: Polyester 
    from S$28.99
    Min. 2 days
  13. Solvent-Resistant Gloves Dairobe 20
    Diamond rubber Solvent-Resistant Gloves Dairobe 20
    Uses polyurethane resin with solvent performance. The thin 0.2mm has both durability and workability. Easy to hold one screw and easy to grip the tool. Available in S size to LL size that can be used by children, women, and men. "Latex-free" that is powder-free and can be used with conf... Read More
    Thickness (mm)  0.2  Overall Length (cm)  30 
    Rating:
    94%
    from S$23.99
    Min. 2 days