Industrial power cord reel 4 output featured products
- Hitachi Industrial Equipment Systems Leg-attached Totally-enclosed Outer Fan Indoor Type 4P The Motor Neo100 PremiumFor feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving. If the delivery destination is a private house (detached house / apartment house), ... Read MoreQuantity per Set (pieces) (Outside) 3 Heat Resistance Class 155(F) Voltage (V) 200(50/60Hz)、220(60Hz) Number of poles (P) 4 Operation Environment Fully enclosed external fan indoor type Housing Structure Fully enclosed outer fan type Protection Method Indoor type: IP44 Type of Sign Leg mounting With or Without Brake None Rotor type Ordinary basket Paint Color Rigel Gray (Munsell 8.9Y 5.1 / 0.3) Rating S1 (continuous) Method Terminal block (screwed) Power Supply Three-phase efficiency Top runner
- TDK (TDK-Lambda) Switching Power Supply HWS-A SeriesHigh efficiency directly leads to energy saving of customer equipment. Even if the operating ambient temperature is wide and the inside of the control panel is high, the degree of freedom in mechanical design is increased. Since it has a long life, maintenance frequency of customer equipment is r... Read MoreTerminal Shape Screw Shape With cover
- ENGINEER Wrist StrapThe length of the wristband can be adjusted freely, and the cord has a long curl-free part of about 1 m so that it can be passed smoothly through work clothes.Mass (g) 41 Grounding Wire Length (m) Practical about 1.8 Type wrist strap Trusco Part No. 274-1636 Current Limiting Resistance 1MΩ(±50Ω) Cord Yes Included Accessories With alligator clip and banana plug
- HAKKO Roll Solder WireLead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tarStandard JIS Z 3282 A class equivalent Type RA
- NICHIFU END cap Insulation cap for ring sleeveInsulation can be done simply by covering the ring sleeve. It is a semi-transparent type, and you can check the connection status. Has excellent safety (insulation performance). A soft cap that complies with the revised RoHS Directive (4 additional phthalates). For insulation of bare crimp sleevesOperating Temperature (℃) 0~60 Rated Voltage (V) 300 Material (Insulator) Vinyl chloride
- MASARU INDUSTRIES New Fmall with tapeWith a convenient adhesive tape, construction is speedy. Uses a "magic sticker for walls" that boasts strong adhesiveness. Comes in a plastic bag that is convenient for moving and prevents stains and tape quality deterioration caused by carrying around the site. * The cable conditions i... Read MoreStandard Length (m) 1 Type No. 1 Material Vinyl chloride
- NGK Spark Plug for Two Wheeled VehicleThe center electrode has a "copper cored" structure in which copper is sealed close to the tip so that a large amount of heat can be released quickly. This provides an ultra-wide range plug that is resistant to burning and smoldering. Uses new ceramic insulator. The register plug has an... Read More
- NGK Iridium IX Plug for Two Wheeled VehicleIridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
- TRUSCO Fully closed factory fan "Zefir" wall-mounted typeUses a fully closed long-life motor. An extension cable (8m) for the primary side is attached, and it can be operated from a remote location. It is possible to change the shape according to the intended use by exchanging the leg angle. Ventilation of factories and warehouses. * When using in a pl... Read MorePeriod of use (Design standard) 10 years Power Cable (m) 2 (with ground) Air Volume Adjustment 3-stage (strong / medium / weak) Number of Fan Blades 4 Warranty Period 5 years Main Unit Dimensions, Width W x Depth D x Height H (mm) 511×494×543 Type Swing type Power Input (V) Single phase 100 Material (Leg) Steel Specification With 8m extension cordfrom S$399.90Min. 2 days
- DAYTONA Oil-resistant rubber gasoline hoseHigh quality is achieved by using synthetic rubber (excellent in gasoline resistance) on the inside and polyethylene rubber (excellent in weather resistance) on the outside. Includes 5 hose clips. * Cannot be used for gasoline hoses for injection vehicles. * Cannot be used for brake fluid.Included Accessories Hose clips: 5 Withstand Pressure (MPa) 1 Length (m) 1
- Mitutoyo Standard Cylinder GaugeUse by replacing with an appropriate anvil and washer according to the measurement dimensions. Cemented carbide is used at the tip of the stylus. Cemented carbide with excellent durability and wear resistance is used for the stylus and anvil. A foot rod (optional) can be used. * We do not deliver... Read MoreSeries 511
- HENKE Luer Tip All Plastic SyringeSince it is an all-plastic integrally molded plunger, there is no risk of the tip and plunger coming off. Since it is a slip-on method that can be easily attached and detached, it is convenient for applications where needles and adapters are frequently replaced. * This product is not a medical de... Read MoreTip Outer Diameter (Φmm) 4 Specification Bulk packaging Material (Piston) Polyethylene (PE) Material (Outer Pipe) Polypropylene (PP)
- MIGISHITA SEIKI MFG. General Purpose Pressure Gauge (Star Gauge Diameter 75)It is used to measure air, water, oil, etc. for low pressure measurement where the rate of instantaneous pressure change does not exceed 3% of the total pressure per second. The standard is based on JIS B 7505-1 Bourdon tube pressure gauge. Measurement of air, water, oil, etc.Outer Diameter (Φmm) 75 Case Type A frame (without H collar) Measurable Fluid Air, oil, water Material (Wetted Part) Brass Connector Thread G3/8 Type General purpose pressure gauge Material (Case) SPC Accuracy ±1.6%F.S.
- Denka Toyoduct AL-N (4m)In addition to being easy to install on-site even in difficult construction, it is very convenient for storage and storage as it compresses 4m to 1m. Lightweight and nonflammable, it is ideal for general air conditioning ducts. It is extremely easy to carry in and handle at the site. The strength... Read MoreLength (m) 4 (1 when compressed) Material Aluminum