Industrial racking systems featured products
- StarTech.com 5 port industrial switching hub HUB DIN rail mountable 10 / 100Mbps network hubBuild a network that can connect up to 5 Ethernet devices even in an industrial environment with a rugged IP30 standard switch Easy mounting with a wide range 12-48V DC terminal block input integrated DIN rail bracket Ideal for a wide range of operating temperatures and industrial environments IE... Read MoreData Packet Rate (Maximum) 200 (full duplex) Mbps Operating Temperature (℃) -10 ~ 60 Storage Temperature (℃) -25 ~ 85 Height (cm) 11 Mass (g) 150 Power Consumption (W) 2.12 Width (mm) 25 Humidity (% RH) 5 to 95 (no condensation) Length (mm) 70 Color Blackfrom S$199.90Min. 2 days
- JCB INDUSTRY (JAPAN COTTON BUDS) Industrial SwabsAn industrial cotton swab wrapped with high quality long fiber that does not easily lint. Using fibers that do not easily lint as much as possible, it is ideal for cleaning various industrial related products such as precision equipment, optical fiber / optical equipment, lenses, electronic parts... Read MoreMaterial (Shaft) Paper
- WAKI Bath Rakit Frame rackYou can easily make your own bathroom rack. Waki Sangyo "Bath Rakit" series. Basra Kit is a storage system that can be made into various forms by combining pipes, frames and parts. Please select and use the parts according to what you put. You can choose to install it with a magnet or a... Read MoreDimension (mm) 120X120 Material All stainless steel SUS304 Where to Use Bathroomfrom S$12.99Min. 2 days
- WAKI Bath Rakit Bottle RackYou can easily make your own bathroom rack. Waki Sangyo "Bath Rakit" series. Basra Kit is a storage system that can be made into various forms by combining pipes, frames and parts. Please select and use the parts according to what you put. You can choose to install it with a magnet or a... Read MoreDimension (mm) 280X100 Material All stainless steel SUS304 Where to Use Bathroomfrom S$12.99Min. 2 days
- KHK Gears (Kohara Gear Industry) SRCP rackPlease use it as a matching rack for both end surface processing racks.Pressure Angle (°) 20 Tooth Surface Hardness 95HRB or less Surface Treatment Black dyed Gear Cutting Reference Plane Bottom Gear Surface Treatment Cutting Accuracy Class KHK R 001 Grade 4 Tooth Type Normal teeth Shape R1 Type Rack Material S45C Heat Treatment Straightening annealingfrom S$12.99Min. 2 days
- KHK Gears (Kohara Gear Industry) Rack kitA rack can be used to convert rotation to linear motion. It is used for elevating devices. A gear assembly kit is a product made for educational purposes so that you can understand the types of gears, transmission directions, deceleration, etc. that you cannot usually see. * Not for power transmi... Read MoreMass (kg) About 1 Type of Terminal Fitting Parallel axis Type Rack-and-pinion use SRO1.5-500、PS1.5-20from S$399.90Min. 2 days
- Asaka Industrial Gold Zojirushi Jumbo DX with foot brakeThe strongest model in the carry rack series. Fixed handle type. A loading surface that can afford to carry more and larger items. It helps prevent accidents caused by leaving or self-propelled, and can be locked and unlocked with a foot pedal for easy operation. Uses a pedal-type foot brake syst... Read MorePlatform Dimensions (mm) 1195 × 745 (including handle) Platform Dimensions (Depth) (mm) 1275 Wheel Diameter (Φmm) 200 Platform Height (mm) 310 Mass (kg) 49.5 Allowable Load (kg) 600 Load Capacity (kg) 600 Platform Width (mm) 770 Handle Height (mm) 860 Material (Wheel) Butagen rubber Material (Handle) Steel Material (Wheel / Hardware) Steel Material (Cargo) Steel (high-tensile steel) Brake / stopper Yes Noise countermeasures Yes Material [Brake] Steel, [Cargo mat, Cushion] PVCfrom S$1,299.00Min. 2 days
- Nakabayashi PC rackSlim type PC rack with sliding keyboard and mouse table. A multi-use rack that supports both SOHO and personal use. * Please note the following points for products shipped directly from the furniture manufacturer.・ Measure the dimensions of the installation location and check if the product you ... Read MoreLength (mm) 480 Height (mm) 1220・1320 Color (Top Plate) Natural grain Mass (kg) 15.7 Opening Width (mm) 600
- CREMAXTECHNOLOGIES CREMAX built-in RAID module ToughArmor MB608SP-BToughArmor MB608SP-B Rugged Full Metal 6 Bay 2.5 ”SATA HDD & SSD Removable Drive Enclosure Backplane Cage for 5.25” Bay. Introducing a rugged drive enclosure with SATA 6Gbps hard drive or SSD removable. Used in a single external 5.25 ”bay. The MB608SP-B assumes the very popular and durable mo... Read Morefrom S$389.90Min. 2 days
- WAKI Bath Rakit Pipe coupling kitYou can easily make your own bathroom rack. Waki Sangyo "Bath Rakit" series. Basra Kit is a storage system that can be made into various forms by combining pipes, frames and parts. Please select and use the parts according to what you put. You can choose to install it with a magnet or a... Read MoreMaterial ABS resin Where to Use Bathroomfrom S$2.99Min. 2 days
- WAKI Bath Rakit frame pipe 450You can easily make your own bathroom rack. Waki Sangyo "Bath Rakit" series. Basra Kit is a storage system that can be made into various forms by combining pipes, frames and parts. Please select and use the parts according to what you put. You can choose to install it with a magnet or a... Read MoreDimension (mm) 450 Material All stainless steel SUS304 Where to Use Bathroomfrom S$9.39Min. 2 days