A transparent type hose that allows you to see the flow of water and has a refreshing feeling. Specifications that are strong against pressure and the surface is easy to wind up.
Allowable Pressure (MPa [kgf/cm2]) 0.7[7](23℃) Operating Temperature Range (℃) 0~35 Inner Diameter (Φmm) 15 Outer Diameter (Φmm) 19.5 Pressure resistance (kgf / cm 2 ) 7 Color Clear Line color Pink Feature Pressure resistance Suitable Fluid Water
Twist reduction and hose surface smoothness make hose handling easy. It is a pressure resistant specification that can be used with a water stop nozzle at hand.
For general household outdoor watering.
* Since it is a product for outdoor watering, please do not use it for water supply or cleaning ... Read More
Maximum Operating Pressure (MPa) 0.7 Operating Pressure (MPa) 0~0.7 Operating Temperature Range (℃) 0~60 Inner Diameter (Φmm) 15 Feature Anti-kink / algae resistance Color Blue Material (Reinforcement) Polyester thread Material Soft vinyl chloride Suitable Fluid Water
A transparent tube with high gasoline resistance. Even if dust or water gets in, you can immediately see the inside. The green hose is medium quality, making it ideal for carburetor breathers and fuel tank breathers. Since the pink hose is soft, it does not harden even in winter and is ideal as a... Read More
A urethane coil hose that is lightweight and has excellent elasticity and flexibility. It also has excellent chemical resistance. The coil outer diameter is 28 mm.
Used for cylinder equipment, spray guns, and air tools of various industrial machines.
Fluid Temperature (℃) -10~70 Operating Pressure (MPa) 0.7 Wall Thickness (mm) 1.5 Coil diameter (mm) 28 Inner Diameter (Φmm) 5 Straight part (mm) 50 Hose Inner Dia.xOuter Dia. (mm) 5×8 Outer Diameter (Φmm) 8 Feature Chemical resistance Suitable Fluid Compressed air Color Light green Material Thermoplastic polyurethane resin Fitting With G1 / 4 female thread on both ends
Common sense of pressure resistant hose changes! High elasticity resin is used. Easy to check fluid with natural color.
Water supply and drainage of factories and machines, air piping, water supply and drainage at civil engineering and construction sites
Lightweight: Lighter than a rubber hose and has excellent workability. Flexible: Rich in flexibility, it is soft even in winter, and pipes can be installed smoothly for detailed work. Durability: Due to the use of high degree of polymerization resin, it has rubber elasticity and excellent restori... Read More
Operating Temperature Range (℃) -5~60 Maximum Operating Pressure (MPa) 1 Material PVC
High quality is achieved by using synthetic rubber (excellent in gasoline resistance) on the inside and polyethylene rubber (excellent in weather resistance) on the outside. Includes 5 hose clips. * Cannot be used for gasoline hoses for injection vehicles. * Cannot be used for brake fluid.
A box type with outstanding stability. Urethane air reel is a type that pulls out the air hose to the required place while keeping the main body on the side of the main air system. Light, supple, and tough knitting yarn reinforced polyurethane with 1B blade is used.
Widely used in the mining industry, civil engineering, shipbuilding, iron industry, etc. for compressed air feeding, it can withstand harsh usage conditions well and its performance is highly evaluated. The inner surface rubber maintains airtightness against fluid, and the outer surface rubber ha... Read More
Operating Temperature Range (℃) -20~60 Color Black Suitable Fluid Compressed air Material Rubber
● Water-resistant polyurethane tube Piping and water-related equipment can be used regardless of air or industrial water ● It is hard to break and flexible It has excellent flexibility and a very small bending radius ● Excellent oil resistance Ideal for factory air piping ● Excellent resistanc... Read More
Operating Temperature Range (℃) (Compressed air) -5 to 60, (Wed) 0 to 40 Maximum Operating Pressure (MPa) (Compressed air) 0.8, (water) 0.3 Operating Vacuum Pressure (kPa) -100 Maximum Vacuum Pressure -100kPa Breaking pressure (MPa) 3 Suitable Fluid Compressed air / water Material (Main Unit) Polyurethane Feature Water resistant
Adopting a guardrail reduces friction when inserting and removing the cord. You can use it conveniently by attaching it to the ceiling or wall. When electricity that exceeds the capacity flows and overheats, the safety thermal thermostat works and shuts off the electricity. It is a safety priorit... Read More
Cable Length (m) 10 Cable Size (mm2) 2 Cable Specification, Number of Cores 3 Dimension (mm) 330×300×105 Mass (kg) 4.4 Rated Current (A) 8 Power Input (V) AC125 Cable Specification, Type ST-VCT2 Feature With ground Material (Body) plastic