Industrial step ladder with wheels featured products
- MonotaRO Connectable Mini Plastic Platform Dolly TPR Wheels StackableQuiet and comfortable driving with light casters. It is very convenient because it can be freely connected vertically and horizontally according to the luggage. Stacking is also possible at the same time, and it does not take up space during storage. Both parallel stacking and cross stacking are ... Read MorePlatform Height (mm) 100 Mass (kg) 2 Wheel Width (mm) 27 Platform Dimensions (Depth) (mm) 285 Caster 4 wheels freely Platform Width (mm) 420 Wheel Diameter (Φmm) 63 Load Capacity (kg) 80 Classification of the Hazardous Non-dangerous goods Material (Top Plate) Resin Feature Stackable Material (Wheel) TPR
- O.H. Industrial OHK press fixed car (with bearing)As an industrial caster, it is ideal for transporting from medium to heavy loads.Caster Offset (mm) - Wheel No. 35M Shape Fixed caster Load Rank Medium / heavy load Stopper None Type OHK fixed car Caster Type Plate type fixed car caster Material (Wheel) Rubber Wheel Type Single wheel Finish of Hardware Unichromefrom S$15.99Min. 2 days
- MonotaRO Aluminum LadderMade of aluminum, it is lightweight and can be easily carried by women. Not only for home use such as kitchen and living room, but also for office use. Since it is foldable, it can be stored in a small space even when stored. * Be sure to read the attached instruction manual before use.Maximum Working Load (kg) 80 Specification Folding standard type
- ETHOS-Design High quality aluminum ladder railmade in JapanAllowable Load (kg) 250
- TRUSCO Press cart fixedRadial ball bear rigs are used as standard on the swivel shafts of universal wheels and the wheel shafts of four wheels to improve sound saving. Since the caster mounting pitch is shared by free wheels and fixed wheels, the positions can be exchanged.Handle Height (mm) 852 Specification Assembly type, fixed handle type Material (Wheel) Rubber Material (Handle) Steel Material (Wheel / Hardware) Steel Material (Cargo) Steel Caster Swivel and fixed 2 each Noise countermeasures Yesfrom S$169.90Min. 2 days
- A&D Cart Scale SD SeriesA dolly type that is convenient for moving. Can be folded and stored after use. Power supply is 6 C-size batteries (sold separately) Auto power off function: Power off automatically if it does not operate for 5 minutes or more (it is also possible to turn off the function) Tare function: Zero dis... Read MorePower Supply 6 AA batteries (sold separately) Included Accessories Instruction manual Material (Wheel / Hardware) SPCC Material (Cargo) SPCC Material (Wheel) SPCC Material (Handle) SPCCfrom S$1,399.00Min. 2 days