The POS-104UL is a smart RS-232C 4-port universal PCI serial board. Moxa's new product designed for POS and ATM applications, and for industrial automation system manufacturers and system integrators. POS-104UL is compatible with major operating systems. In addition, each of the four serial p... Read More
Operating / Storage Temperature (℃) 0~55/-20~85 Power Consumption (mA) 145(5V) Number of Ports 4 communication speed 50bps~921.6Kbps Relative Humidity 5~95%RH Dimension (mm) 64.4×120 Connector DB44 female Controller model MU860 (16C550C compatible)
The EDS-G205A-4PoE Switch is a smart unmanaged 5-port Gigabit Ethernet that supports PoE (Power over Ethernet) from 2 to 5 ports. The EDS-G205A-4PoE switch is classified as Power sourcing equipment (PSE), and when used in this way, the switch is capable of delivering up to 30W of power per port. ... Read More
For industrial use that uses a huge amount. In order to save costs, it is a pack packaging that has been thoroughly used without any decoration. Ideal for mass use in offices, schools and factories.
Industrial
Tape Length (m) 35 Type of Tape Big roll Classification Industrial Color Transparent
The EDS-P308 series is an 8-port unmanaged Ethernet switch with smart functions that supports PoE (Power-over-Ethernet) from 1 to 4 ports. It is classified as a power source device (PSE) that supplies power to connected devices. In this case, it can supply up to 15.4W of power per port. It can be... Read More
The EDS-205A / 208A series is an IEEE 802.3 and IEEE 802.3u / x, 10 / 100M, full / half dual, 5-port and 8-port industrial Ethernet switch that supports MDI / MDI-X autosensing. It provides the most robust Ethernet connection available to today's industry. The most important of the EDS-205A /... Read More
An industrial cotton swab wrapped with high quality long fiber that does not easily lint. Using fibers that do not easily lint as much as possible, it is ideal for cleaning various industrial related products such as precision equipment, optical fiber / optical equipment, lenses, electronic parts... Read More
The CP-118U and CP-138U are universal PCI serial boards that support smart 8-port RS-232C / 422/485 (CP-118U) and RS-422 / 485 (CP-138U). Moxa's new product designed for POS and ATM applications, and for industrial automation system manufacturers and system integrators. The CP-118U is equippe... Read More
Operating / Storage Temperature (℃) 0~55/-20~85 communication speed 50bps~921.6Kbps Relative Humidity 5~95%RH Number of Ports 8 Dimension (mm) 82×135 Connector DB62 female Controller model MU860 (16C550C compatible)
CC-Link Association certified product. Can be used with confidence. Wide operating temperature range. Wide voltage range suitable for industrial applications. The power supply specifications are redundant (double), and it is safe with alarm contacts. Compliant with the Industrial EMC Directive Sa... Read More
Operating Temperature (℃) -10~60 RoHS Directive 10 substances Transmission Speed 10/100Mbps Current Consumption (mA) 180 Number of Registered MAC Addresses 2000 Outer Dimensions (mm) 28×110×70 Number of Ports 5 Function Auto-Negotiation、Auto-MDI/MDIX Standard to Conform CE、UL、cUL、RoHS Voltage (V) DC24(DC12~48) Protection Class IP20
The EDS-P206A-4PoE switch is a smart, 6-port, unmanaged Ethernet switch that supports PoE (Power-over-Ethernet) 1 to 4 ports. The EDS-P206A-4PoE switch is classified as a Power Supply Equipment (PSE). The switch allows for centralized power supply and provides up to 30W of power per port. The swi... Read More
With magnet specifications, it can be easily attached to steel signboards and walls.
It is a sign for separating industrial waste.
* For safety, remove it on stormy days such as typhoons.
Thickness (mm) About 0.8 Material Magnet (isotropic)
A robust industrial unmanaged Ethernet switch. Can be attached to DIN rail.
Ethernet switch ideal for applications that require high reliability, for harsh environments
Number of Ports [10 / 100BaseT (X) (port)] 16 Operating Temperature (℃) 0~60 Material Aluminum housing Mass (g) 1440 Trusco Part No. 168-4966
The ICS-G7848A / G7850A / G7852A series are modular full gigabit backbone switches. Up to 48 Gigabit ports and 4 10 Gigabit Ethernet ports allow for flexible installation. It also supports Layer 3 routing capabilities, making it ideal for large industrial networks. Full-gigabit support ensures hi... Read More
Two-sheet business card size ultra-compact industrial computer produced in Japan, compatible with temperature expansion, vibration and shock environment resistance, and power off (the contents of the disk even if the main unit is turned off without shutting down the OS Does not break), microphone... Read More
It is a necessary item for legal posting on industrial waste storage sites. Since it is made of magnet, it can be easily installed by simply sticking it on an iron wall surface. Enforced from April 1, 1999 (obligation to post) Transshipment and disposal of general waste, industrial waste, and spe... Read More
Width (mm) 600 Height (mm) 600 Thickness (mm) 0.8 Type of Terminal Fitting Magnet fixing
The CP-118U-I and CP-138U-I are universal PCI serials that support the smart 8-port RS-232C / 422/485 (CP-118U-I) and RS-422 / 485 (CP-138U-I). It is a board. Moxa's new product designed for long-distance support, multipoint connectivity, and PC-based data collection applications. Industrial ... Read More
Operating / Storage Temperature (℃) 0~55/-20~85 communication speed 50bps~921.6Kbps Relative Humidity 5~95%RH Number of Ports 8 Dimension (mm) 82×135 Connector DB62 female Controller model MU860 (16C550C compatible)
Since long fibers are wrapped around it, there is no need to worry about it coming off. Using fibers that do not easily lint as much as possible, this cotton swab is ideal for cleaning various industrial industries such as precision machinery, optical fibers, optical equipment, lenses, electronic... Read More
Material (Cotton Ball) Cotton + rayon blend Material (Shaft) Paper