Industrial tweezers featured products
- HOZAN (HOZAN TOOL INDUSTRIAL) TweezersA tip that fits perfectly, supported by precision processing technology. The moderate weight and smooth knob load make continuous work easy. With non-slip knurling.Dimension B (mm) 10 Material Stainless steel Specification Straight
- TRUSCO Stainless Steel Tweezers AA TypeYou can easily grab small parts and small items. Tweezers with a fine tip. Small knob work.Material SUS430
- KOMELON Mug Grip Both SidesClaw with strong magnet that can be easily worked by one person Nylon coated tape that is resistant to abrasionTape Length (m) 5.5 End Hook Magnet nails Type With lock
- DUMONT Precision tweezersINOX (stainless steel): It has excellent corrosion resistance and acid resistance, and although its hardness is not very high, it is resistant to rust and is magnetic. The body is slender and the tip is very sharp. For precision assembly work.Tip Thickness (mm) 0.12 Material INOX (stainless steel) Overall Length (mm) 140 Tip Width (mm) 0.20from S$77.99Min. 2 days
- ENGINEER Tetsuwan(Iron Arm) TweezersThere is no bending at the tip, and parts etc. can be held securely. The tip has a high-precision precision finish and has excellent durability. It has excellent corrosion resistance and acid resistance, and there is no wear on the tip. The knob pressure is 150g. Ideal for grasping small chip par... Read MoreOverall Length (mm) 125 Material Made of stainless steel SUS304 Mass (g) 24 Tweezing Load (g) About 150 Width (mm) 9 Wall Thickness (mm) 2.2
- HOZAN (HOZAN TOOL INDUSTRIAL) TweezersA tip that fits perfectly, supported by precision processing technology. The moderate weight and smooth knob load make continuous work easy.Dimension B (mm) 10 Dimension C (mm) 7
- TRUSCO For Stainless Tweezers for StampA stamp type with a flat tip. Small knob work.Trusco Part No. 270-9074 Material SUS430 Mass (g) 13 Width (mm) 11 Overall Length (mm) 120 Tip Size (mm) 8
- goot (TAIYO ELECTRIC) General Electric Soldering IronLong-life tip, red chip. Lightweight grip that emphasizes workability.Power Input (V) AC100 Voltage (V) 100 Heater Nichrome heater Cable Length (m) 1.5
- ANEX High Precision Stainless Steel Tweezers SUS410Since the main body is curved, it is a tweezer with good workability that can secure visibility even in narrow places where it is difficult to see.Material Stainless steel SUS410 Size Luce type 170mm Type Luce type Overall Length (mm) 170 Trusco Part No. 493-6868 Width (mm) Tip width x rear end width: 1.8 x 11.5 Mass (g) 32
- HOZAN (HOZAN TOOL INDUSTRIAL) Plastic NipperIdeal for gate cutting and deburring of plastic injection molded products. (Gate: The part where melted plastic flows in when manufacturing plastic molded products.) For cutting gates and deburringCutting Capacity (mm), Plastic Φ5.0 Hardness HRC (Blade) 52from S$43.99Min. 2 days
- ANEX Stainless Steel Tweezers (Notched Tip)You can work comfortably even in a narrow space, and you can work reliably because you can see the sandwiched items well.Tip Shape Predecessor / with Giza Material Stainless steelfrom S$2.99Min. 2 days
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD Chip TweezersThe tip uses engineering plastic that is resistant to static electricity.Dimension C (mm) 10 Dimension D (mm) 10 Tweezing Load (g) 150 Mass (g) 17 Heat Resistance Temperature (℃) 315 (chip) Color of Tip Black Material (Tip) PEEK Ground resistance (Ω) Rg<1×1012 Material (Main Unit) Stainless steel
- GISUKE (Takagi) Stainless scraperMade of rust-resistant stainless steel. Uses a zelkova pattern that is hard and resistant to abrasion. For removing stickers, rust, and paintMaterial (Head) Stainless steel 420J2 Material (Blade) Stainless steel 420J2 Material (Handle) Japanese zelkova (dyeing)
- DUMONT Precision tweezers (INOX)Material INOX (equivalent to SUS420J2)
- TOKYO IDEAL Ceramic tweezersIt is non-magnetic, has excellent insulation properties, is less susceptible to static electricity, and is less susceptible to solder and silver wax. There is no metal contamination or elution of organic matter. It also has excellent chemical resistance and is resistant to strong acids and alkali... Read More
- AS ONE Aznol Sterilization Petri DishWith ribs on the outer circumference, it is safe to stack. With non-slip ribs. EOG sterilized. With 4 division points on the bottom.Body / lid thickness (mm) 0.8 As ONE Part Number 1-7484-01 Height (mm) 15 Trusco Part No. 828-6453 Diameter (Φmm) 90 Heat Resistance Temperature (℃) About 70 Sterilization Method EOG sterilization Material PS (polystyrene) Sterilizing Sterilized Specification With non-slip ribs. EOG sterilized. Size (mm) Φ90×15