The power switch and operation unit are located on the front. The degas function with switching between strong and weak ultrasonic output enables removal of unnecessary air bubbles during ultrasonic cleaning. The drain valve is located on the side, so either the back or the front. Drainage is pos... Read More
Oscillation method 38 kHz PZT self-oscillation Power Prequency (Hz) 50-60 Power Supply AC100 V
It is a high-performance, high-cost performance domestic ultrasonic cleaner that is widely used in the medical, dental, and electronic component industries. The oscillation frequency is 28kHz, and the accessories are also substantial.
The sweep mode suppresses uneven cleaning. The pulse mode makes it easier to raise air bubbles generated during cleaning. The ultrasonic output can be adjusted in 2 steps according to the degree of dirt and the amount of cleaning. The easy-to-read color LCD display shows the current temperature, ... Read More
timer 1-60 minutes (settable every 1 minute) Humidification method 20-60°C (only for models with heater) Ultrasonic specification 40kHz (bolt tightening vibrator) Water Temperature (℃) 5~60 Power Supply AC100V 50/60Hz Material (inside tank) Stainless steel (SUS304)
● A soft, thick bottle with excellent resilience. ● Suitable for water and chemicals in addition to oil.
Tip Hole Diameter (mm) 0.5 Trusco Part No. 293-9142 Capacity (mL) 35 Nozzle Length (cm) 5.2 Nozzle Length (mm) 52 Mass (g) 7 Color Blue Material Polyethylene Type Sewing machine type Memory Yes
For feng shui equipment such as fans, pumps, compressors, etc. For machines that operate continuously for a long time, such as chemical plants, steel plants, and paper plants. For machines aiming at energy saving.
If the delivery destination is a private house (detached house / apartment house), ... Read More
Quantity per Set (pieces) (Outside) 3 Heat Resistance Class 155(F) Voltage (V) 200(50/60Hz)、220(60Hz) Number of poles (P) 4 Operation Environment Fully enclosed external fan indoor type Housing Structure Fully enclosed outer fan type Protection Method Indoor type: IP44 Type of Sign Leg mounting With or Without Brake None Rotor type Ordinary basket Paint Color Rigel Gray (Munsell 8.9Y 5.1 / 0.3) Rating S1 (continuous) Method Terminal block (screwed) Power Supply Three-phase efficiency Top runner
Good vibration and soundproofing effect. Since the spring constant is smaller than that of round anti-vibration rubber of the same shape, better anti-vibration and sound-proofing effects can be obtained. Good installation stability. The contact surface with the floor has a unique pattern and has ... Read More
Suitable Usage Anti-vibration / soundproof Material (Anti-Vibration Rubber) Chloroprene rubber Included Accessories Hexagon nut and spring washer one each Type of Connection One end male screw Shape Round type Feature Stability
Stainless rope has excellent corrosion resistance, rust resistance, heat resistance, and abrasion resistance, and also has a beautiful luster, so it is used in a wide range of fields from industrial to leisure related. Especially when used in seawater, it has about 10 times longer life than conve... Read More
Rope Specification 7 bundles x 7 pieces Material Stainless steel (SUS304)
A compact and highly sensitive precision level. It is manufactured with the same sensitivity as a flat spirit level for general work.
It can be used in a wide range of applications such as centering in narrow positions, machine inspection, assembly, and built-in machine mounting.
* If you order b... Read More
Lead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tar
When the set torque is reached, the toggle operates and you can detect the completion of tightening with a clicking sound. The head ratchet is in increments of 24 pieces, and the swing width of 15 degrees is effective for tightening in narrow places. The torque can be easily changed with the scal... Read More
Main Application For tightening Type Preset type Head Shape Ratchet shape Load Direction Right Accuracy (%) ±3
It is compact, lightweight, powerful, and safe. An angle grinder that can be selected according to your needs, such as for offset grindstones and grindstones with shafts.
For grinding and polishing of metals.
* Whetstone is sold separately.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
Mass (kg) (Motor only) 14.5 Output (kW) 0.75 Heat Resistance Class 155(F) Dimension H (mm) 161.5 Voltage (V) 200(50/60Hz)、220/230(60Hz) Dimension L (mm) 280.5 Number of poles (P) 4 Dimension F (mm) 50 Dimension E (mm) 62.5 Frame No. 80M Operation Environment Fully enclosed external fan outdoor type Housing Structure Fully enclosed outer fan type Type General-purpose motor Type of Sign Leg mounting With or Without Brake None Protection Method Outdoor type: IP55 Paint Color Rigel Gray (Munsell 8.9Y 5.1 / 0.3) Rating S1 (continuous) Power Supply Three-phase
A sports bike stand that can be used by hooking it on the saddle frame. It is ideal as a daily stand because you can easily park your bicycle just by hooking it on the saddle. Regardless of the shape and material of the seat pillar and frame, it can be used even with the wheels removed, expanding... Read More
Mass (kg) 2 Height (mm) About 1090 Allowable Load (kg) About 20 Material Steel