Industrial vacuum cleaner price featured products
- Aiwa Medical Industry Co., Ltd. Ultrasonic CleanerIt is a high-performance, high-cost performance domestic ultrasonic cleaner that is widely used in the medical, dental, and electronic component industries. The oscillation frequency is 28kHz, and the accessories are also substantial.Frequency (kHz) 28
- Thanksgiving Gun cleaner setIt is a brush set approved by professionals who are used in various fields such as cleaning spray guns, overhauling carburetors, maintenance of various industrial machines, restoration work of old cars, and inspection work of jet engines. We have all the tools you can use without waste.
- ULVAC Swing piston type dry vacuum pumpA dry type vacuum pump that does not use oil or water for the gas contact part. There is also a pressurization type. Safety design with built-in automatic recovery type thermal protector. Can be operated from atmospheric pressure. Vacuum suction transfer for automatic machines, etc. Vacuum packag... Read MoreRoHS Directive 10 substances Ultimate Pressure (Pa) 12000 Voltage (V) 200-220 Mass (kg) 23 Maximum Dimensions, Width W x Length L x Height H (mm) 316×434×231 Evacuation Speed, at 50Hz / 60Hz (L/min) 400/440 Trusco Part No. 479-7752 Frequency (Hz) 50/60 Power Supply AC Type of Pump Dry Type of Dry Pump Piston type Standard TUV certified product Suction Hole Diameter Φ16mm(Rc1/2) Discharge Port Diameter Φ16mm(Rc1/2)from S$3,899.00Min. 2 days
- 3M Scotch Brite Industrial Pad 7447It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal. Rust removal Scr... Read MoreAbrasive Grain Size #320 Dimension (mm) 150×230 Abrasive A (aluminum oxide) Color Red tea Grade VF
- TONE Preset Type Torque Wrench (Direct Set Type)You can tell the tightening work with the torque value set in advance by the clicking sound and the feel of your hand. In the digital display of the mechanical mechanism, the numerical value directly becomes the set torque, and setting mistakes are drastically reduced. Comes with a calibration ce... Read MoreCalibration Certificate Compliant Type Digital type Head Shape Ratchet shape Load Direction Right Accuracy (%) ±3
- AS ONE Vacuum Sealer EconomyAir suction and heat sealing can be done easily. A heating time adjustment timer is attached so that it can respond to differences in bag material and thickness. In addition to suction, it is also possible to heat-seal the bag with air inflated. The heat seal can also be used alone. Comes with a ... Read MoreSealing Area (mm) Width 2 x length 200 Mass (kg) About 2.4 Power Supply AC100V 50/60Hz Power Consumption 100W Main Unit Dimensions (mm) 330×155×95
- TRUSCO Raw glass pack for weldingA low-priced type that emphasizes cost. A cover lens for light-shielding glass. * There is a tolerance of 2 to 3 mm.Thickness (mm) 2.0 Trusco Part No. 228-2836 Dimensions, Height x Width (mm) 50×105 Mass (g/pack) 66 Mass (g) 66 Material / Finish Glass Suitable Model HS、TPW-T、TPW-K Remark Packed
- SHARP Ultrasonic Cleaner UT SeriesThe sweep mode suppresses uneven cleaning. The pulse mode makes it easier to raise air bubbles generated during cleaning. The ultrasonic output can be adjusted in 2 steps according to the degree of dirt and the amount of cleaning. The easy-to-read color LCD display shows the current temperature, ... Read Moretimer 1-60 minutes (settable every 1 minute) Humidification method 20-60°C (only for models with heater) Ultrasonic specification 40kHz (bolt tightening vibrator) Water Temperature (℃) 5~60 Power Supply AC100V 50/60Hz Material (inside tank) Stainless steel (SUS304)from S$1,499.00Min. 2 days
- TANIZAWA SEISAKUSHO Eco-rack (protection cap arrangement shelf)You can store your helmet without taking up space. Mounting is a type that can be used for both fixed screws and hooks. Can be connected horizontally. Uses recycled polypropylene. Compatible with all Tanizawa industrial helmets. For wall-mounted storage of helmetsMaterial Recycled polypropylene (PP) Included Accessories Screw (Φ5mm), washer, name tag sticker
- HAKKO Roll Solder WireLead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tarStandard JIS Z 3282 A class equivalent Type RA
- MonotaRO Air filters for construction machinery and agricultural machineryIt uses the same or better filter media as the genuine product, and has high efficiency and longer life. The price is low and it contributes to the cost reduction of maintenance cost. An air filter for construction machinery and agricultural machinery. It is compatible with genuine products and c... Read More
- OHNO (OHNO RUBBER INDUSTRIAL) Havelock nut 1 bag 2 piecesOhno rubber products that are familiar with dust cover boots. It is a hub lock nut made by Ohno Rubber, which has a very high market share and a proven track record. In addition, it is easy to purchase in the smallest unit of 2 pieces. * This product is an important safety part, so be sure to out... Read More
- MonotaRO Connectable Mini Plastic Platform Dolly TPR Wheels StackableQuiet and comfortable driving with light casters. It is very convenient because it can be freely connected vertically and horizontally according to the luggage. Stacking is also possible at the same time, and it does not take up space during storage. Both parallel stacking and cross stacking are ... Read MorePlatform Height (mm) 100 Mass (kg) 2 Wheel Width (mm) 27 Platform Dimensions (Depth) (mm) 285 Caster 4 wheels freely Platform Width (mm) 420 Wheel Diameter (Φmm) 63 Load Capacity (kg) 80 Classification of the Hazardous Non-dangerous goods Material (Top Plate) Resin Feature Stackable Material (Wheel) TPR