Industrial water container featured products
- Akebono industry Container for draining yogurtA whole pack of commercially available yogurt is included for easy draining. Since it is a transparent container, you can see how well it is drained and control its hardness.Capacity (mL) 1100 Dimensions, Width W x Depth D x Height H (mm) 134×95×137 TKG Part No. (2017) 6-0838-0801 TKG Part No. 8-0908-1101from S$27.99Min. 2 days
- OKM Geared butterfly valve (for water and hot water)Developed resin valve body PPS. Economical with OKM's original new soft touch sheet. Lighter and smaller drive unit by reducing torque. All aluminum, die-cast body. JIS5K, 10K Piping guide combined hole and misalignment prevention. Water treatment equipment / general industrial use * FKM shee... Read MoreWithstand voltage test pressure (MPa) (Seat) 1.1, (Main unit) 1.5 Painting Polyester powder paint, light bluefrom S$489.90Min. 2 days
- KVK Water tap (single tap)The gentle foam spouting that contains bubbles suppresses the water splash that you are worried about. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products.JIS Standard Japanese Industrial Standardfrom S$199.90Min. 2 days
- NICHIBAN Bag Sealing Tape No.540As it is based on PET film, it has excellent moisture resistance and water resistance. Food Sanitation Law No. 370 tested For bag seal packaging of general foods (fruits and vegetables, raw noodles, processed meat foods, etc.), for temporary fixing of containers. For bag seal packaging, etc., in ... Read MoreTape Length (m) 50 Tape Width (mm) 9 Feature Moisture proof, water resistant Base Material PET Main Application Packaging, temporary container Adhesive Rubber type
- Industry Kowa Container in bucketA container that holds plenty of paint.Material PP Outer Dimensions (Length x Width x Depth) (mm) 180×230×135 Standard 7 inches S Size (inch) 7from S$2.49Min. 2 days
- TBC (TABUCHI) Polyethylene two-layer pipe for water supplyDue to its flexibility, it has seismic performance. Since it is long and lightweight, it has good workability and is ideal for piping of 4 m or more. Industrial fields such as household water supply, simple water supply and water heaters, civil engineering, agriculture, and industry.Operating Temperature Range (℃) -20~40℃ Length (m) 30 Shape Pipe Type Resin tube Fluid Tap water
- KVK Vertical adjustable faucet (with water-saving chip)The gentle foam spouting that contains bubbles suppresses the water splash that you are worried about. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products. A water-saving faucet with a built-in water-saving tip that can ... Read MoreSpecification Built-in water-saving chip, fixed frame JIS Standard Japanese Industrial Standardfrom S$85.99Min. 2 days
- Kurita Water Industries Filter Housing Set for Cartridge Water DeionizerA housing that attaches to the Demi Ace DX. * Cartridge deionizer body is not included.from S$389.90Min. 2 days
- KVK Water faucet (single faucet) LFK612 seriesThe gentle foam spouting that contains bubbles suppresses the water splash that you are worried about. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products.Region to Use Common area / cold area common JIS Standard Japanese Industrial Standard
- Rex Industries Water 50W-R 200L for water supply pipesJWWA standard compliant oil for water supply pipes that meets the demand for high pipe washability after thread cutting. Substances containing environmental hormones stipulated by the PRTR Law are not used. For thread cutting work of water supply pipesTrusco Part No. 852-1359 Mass (kg) 200 Capacity (L) 200from S$1,799.00Min. 2 days
- KVK Vertical free faucet (with water-saving chip) K16NDSSFEThe gentle foam spouting that contains bubbles suppresses the water splash that you are worried about. Furthermore, it has made it possible to save about 30% of water (compared to the manufacturer) compared to conventional products. A water-saving faucet with a built-in water-saving tip that can ... Read MoreJIS Standard Japanese Industrial Standard Specification Built-in water-saving chip, fixed framefrom S$89.99Min. 2 days