Since it is an infrared method, it is not easily affected by interference gas and is useful for identifying leak points.
For CFC detection
* Do not use for any purpose other than CFC detection. * Do not use in places where flammable gas is generated. * For simple detection during on-site work.
Operation Environment -10 to 52 ° C, RH 50% to 85% or less Storage Environment -20~60℃ Service Life About 10 years (sensor) Warming-up Time About 30 seconds Recharging Time About 4 hours Continuous Operating Time About 6 hours Detection Device Infrared sensor method Sensitivity Adjustment L / M / H 3-step sensitivity switching Sensitivity Max: 4g / year
Wirelessly test insulation resistance wirelessly via a PC or iOS / Android high performance device. Automatic generation of test reports. Measurement of AC voltage, DC voltage, resistance, capacitance, and continuity.
* A separate U1177A infrared Bluetooth adapter is required for wireless connect... Read More
Width (mm) 100 DC Voltage (V) 1000 AC Voltage (V) 1000 Dimensions, Width W x Height H x Depth D (mm) 100×58×218 Length (mm) 218 battery life 270 Height (mm) 58 Insulation Resistance (Ω) 66 Display 6600 counts Mass (g) 728 Conform to Bluetooth (requires separate adapter) Calibration Certificate Compliant Specification Drop test: 3m IP grade IP67 Wave Detection sine wave Operating Temperature / Humidity Range ‐20~55℃、0~80%
Wirelessly test insulation resistance wirelessly via a PC or iOS / Android high performance device. Automatic generation of test reports. Measurement of AC voltage, DC voltage, resistance, capacitance, and continuity.
* A separate U1177A infrared Bluetooth adapter is required for wireless connect... Read More
Width (mm) 100 AC Voltage (V) 1000 DC Voltage (V) 1000 Dimensions, Width W x Height H x Depth D (mm) 100×58×218 Length (mm) 218 battery life 270 Height (mm) 58 Insulation Resistance (Ω) 66 Display 6600 counts Mass (g) 728 Conform to Bluetooth (requires separate adapter) Calibration Certificate Compliant Specification Drop test: 3m IP grade IP67 Wave Detection sine wave Operating Temperature / Humidity Range ‐20~55℃、0~80%
Wirelessly test insulation resistance wirelessly via a PC or iOS / Android high performance device. Automatic generation of test reports. Measurement of AC voltage, DC voltage, resistance, capacitance, and continuity.
* A separate U1177A infrared Bluetooth adapter is required for wireless connect... Read More
Width (mm) 100 DC Voltage (V) 1000 AC Voltage (V) 1000 Dimensions, Width W x Height H x Depth D (mm) 100×58×218 Length (mm) 218 Insulation Resistance (Ω) 260 battery life 270 Height (mm) 58 Display 6600 counts Mass (g) 728 Conform to Bluetooth (requires separate adapter) Calibration Certificate Compliant Specification Drop test: 3m IP grade IP67 Wave Detection sine wave Operating Temperature / Humidity Range ‐20~55℃、0~80%
Wirelessly test insulation resistance wirelessly via a PC or iOS / Android high performance device. Automatic generation of test reports. Measurement of AC voltage, DC voltage, resistance, capacitance, and continuity.
* A separate U1177A infrared Bluetooth adapter is required for wireless connect... Read More
Width (mm) 100 DC Voltage (V) 1000 AC Voltage (V) 1000 Dimensions, Width W x Height H x Depth D (mm) 100×58×218 battery life 160 Length (mm) 218 Insulation Resistance (Ω) 260 Height (mm) 58 Display 6600 counts Mass (g) 686 Conform to Bluetooth (requires separate adapter) Calibration Certificate Compliant Specification Drop test: 3m IP grade IP67 Wave Detection True RMS Operating Temperature / Humidity Range ‐20~55℃、0~80%
A device that measures the flash point of petroleum products below 95 ° C based on JIS / ASTM standards. In the confirmation test by the Fire Service Act, the tag sealing type is specified for determining the flash point of 80 ° C or less. The sample temperature is raised with a 300W heater, and ... Read More
Dimension (mm) 150×150×300 Mass (kg) 2 Heating Method Electric (AC100V / 300W)
Environmentally friendly organic carbon heater. User-friendly operation unit with LED. Equipped with two types of measurement modes, "automatic stop mode" and "time stop mode". Measurement conditions can be registered. Equipped with 5 measurement condition storage numbers. Equ... Read More
Temperature Setting Range (℃) 30 to 180 (1 ° C intervals) Power Input (V) AC100~120/220~240(50/60Hz) Power Consumption (W) Up to 900 Temperature Sensor Thermistor Reproducibility Sample mass 5 g or more 0.1% Type of Display LCD with backlight (96 × 40mm) Mass (kg) 3.2 External Output RS-232C interface Mass of Sample (g) 1-80 / arbitrary mass sampling method Operating Temperature / Humidity Range 5-40 ℃, 85% RH or less (no condensation) Dimensions, Width W x Depth D x Height H (mm) 222×360×196
With laser pointer Non-contact temperature measurement that allows you to see the measurement point at a glance Safe because you do not touch the object to be measured Quick temperature measurement without direct touch
* This product is for industrial use, so body temperature cannot be measured. ... Read More
Measuring Range (℃) -20~315 Thermal Emissivity 0.95 fixed Mass (g) 140 (including battery) Dimensions, Width W x Depth D x Height H (mm) 41.5×65×160 Power Input (V) 9 dry cell 6F22 (006P) Temperature Display Digital Other Liquid crystal (LCD) with backlight Type of Thermometer Radiation thermometer (gun type)
Calibration is performed automatically with one touch. It is easy to see on a large display.
Reproducibility 0.01NTU or ± 1% of displayed value Measuring Range 0~2000NTU As ONE Part Number 1-6941-21 Mass (g) 200 Dimension (mm) 68×155×46 Power Supply AAA x 4 batteries (included for testing) Function Auto range Protection Class IP67 Specification Sample temperature range: 0-50 ° C
It is a handy type measuring instrument that can quickly check the freezing limit temperature of antifreeze, the concentration of antifreeze, and the state of charge of battery fluid. Design with excellent functionality. Lightweight & compact design. The visibility of the scale plate is impro... Read More