All Category

Infrared thermometer baking featured products

  1. Waterproof Digital Thermometer
    SATO KEIRYOKI MFG Waterproof Digital Thermometer
    A waterproof digital thermometer that can be operated even with wet hands. (Compliant with JIS C 0920 IPX5) It is compact, lightweight, and has a wide measurement range of -30 to 150 ° C, so it can be used in a wide range of applications. With maximum / minimum value display and measured value HO... Read More
    Power Supply  LR44 1.5V button battery x 1  Feature  waterproof 
    from S$48.99
    Min. 2 days
  2. Compact radiation thermometer
    Mother Tool Compact radiation thermometer
    Measure the surface temperature without touching the object directly. * This product is for industrial use, so body temperature cannot be measured. please note.
    Specification  (D: S ratio) 1: 1  Measuring Range (℃)  -33~220  Mass (g)  19 (including batteries)  Dimensions, Width W x Height H x Depth D (mm)  21×83×23  Sampling  About 1 second (90%)  Temperature Display  Digital  Power Supply  LR44×2  Type of Thermometer  Radiation thermometer (handy type)  Included Accessories  Strap, LR44 (trial battery) 
    Rating:
    80%
    from S$46.99
    Min. 2 days
  3. Cooking Thermometer
    dretec Cooking Thermometer
    The easy-to-read digital display instantly displays the temperature. Also for food poisoning countermeasures. For foods such as bivalves that are easily contaminated with norovirus, it is recommended that the center should be heated at 85-90 ° C for 90 seconds or longer, and O-157 should be heate... Read More
    Timer Setting  (Maximum) 99 hours 59 minutes 59 seconds  Measuring Range (℃)  -30~250  Suitable Battery  LR44 x 1 
    Rating:
    60%
    from S$26.99
    Min. 2 days
  4. Digital thermometer
    ESCO Digital thermometer
    Measuring Accuracy  +-1℃(L) +-5℃(H)  Mass (g)  180  Main Unit Dimensions (mm)  64(38)W×170H×26D  Battery  9V (006P) continuous use time 80 hours  Temperature Display  LCD digital display  Esco Part No.  EA701CA 
    from S$429.90
    Min. 2 days
  5. Radiation thermometer
    CUSTOM Radiation thermometer
    Instantly measure the surface temperature of an object. With a hold function to fix the measured value. With backlight function. With a laser marker that shows the measurement location at a glance. For surface temperature measurement in factories and various work sites. For measuring the surface ... Read More
    Dimensions, Width W x Height H x Depth D (mm)  39×145×75  Thermal Emissivity  0.10 to 1.00 (variable in 0.01 steps)  Power Supply  9V square battery x 1  Automatic Power Off  About 7 seconds  Measurement Area Dimensions  13: 1 (Φ10cm at 130cm)  Mass (g)  130 (including batteries)  Resolution (℃)  0.1  Measuring Range (℃)  -50~580 
    from S$119.90
    Min. 2 days
  6. Digital Thermometer
    Shinwa Rules Digital Thermometer
    Waterproof specifications. Since the main body is IPX4 specification, it can be used even in places where it will be exposed to water. Since the temperature sensor is IPX7, it can also measure the temperature of liquid. A convenient handle that can be hooked, tied with a string, and attached in v... Read More
    from S$64.99
    Min. 2 days
  7. Cooking Thermometer
    dretec Cooking Thermometer
    IPX2 drip-proof specification makes it safe even if it gets wet with water. With an auto power off function that is safe even if you forget to turn off the power.
    Temperature Display  -10~+300℃  Automatic Power Off  10 minutes  Dimensions, Width W x Depth D x Height H (mm)  229×14×32  Mass (g)  34 (including batteries)  Suitable Battery  CR2032  Drip-proof structure  IPX2  Accuracy (℃)  ±1(-10~100℃)、±2(100~200℃)、±3(200~300℃) 
    from S$17.99
    Min. 2 days
  8. Grilled Flavor Wide Crimped Fish Grill Pan
    PEARL METAL Grilled Flavor Wide Crimped Fish Grill Pan
    The whole opening of saury and horse mackerel is burnt! It contains ceramic and is baked using radiant heat.
    Dimensions (Length L x Width W x Height H) (mm)  375×335×50  Heat Resistance Temperature (℃)  Phenolic resin / 150  Mass (g)  647 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  9. Home Thermo Digital T for Temperature Cooking
    Shinwa Rules Home Thermo Digital T for Temperature Cooking
    Drip-proof structure. The temperature can be measured simply by operating the ON / OFF switch. Since the temperature measuring part is long, it can be used safely. A thermometer that measures the temperature of ingredients * Do not use or store the product beyond the measurement range.
    Measuring Range (℃)  -30~250  Accuracy (℃)  0 ~ 100 ℃ / ± 1, other / ± 2  Character Height (mm)  11  Mass (g)  21 (including cap battery)  Main Unit Dimensions (mm)  220×26×15  Digit Number of Display  4 digits  Included Accessories  Cap, battery (1 piece)  Drip-proof structure  JIS Class 2 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  10. Convection Oven
    IRIS OHYAMA Convection Oven
    This is one for both non-fried cooking and oven toaster! Large cooking space with a storage capacity of 15L! 4 functions to make cooking more delicious! 1. Convection oven function, upper and lower heater + fan function. 2. You can evenly bake toast etc. with the oven function and the upper and l... Read More
    Mass (g)  6100  Heater  4 types switching  timer  60 minutes  Dimensions, Width W x Depth D x Height H (mm)  417×329×285  Power Consumption (W)  1300  Temperature Range (℃)  60~250  Color  Silver  Storage capacity (L)  15 
    from S$169.90
    Min. 2 days
  11. Small Resin Carrier Komawari-kun
    TRUSCO Small Resin Carrier Komawari-kun
    The sound is quiet by adopting Φ75 sound saving casters. By adopting elastomer resin wheels, it has higher resilience and moves lighter than conventional rubber wheels, reducing tire marks. The light weight is 3.9 kg (about 9% lighter than the conventional product), which reduces the burden on th... Read More
    Load Capacity (kg)  100  Platform Height (mm)  125  Mass (kg)  3.9  Platform Width (mm)  390  Platform Dimensions (Depth) (mm)  600  Wheel Diameter (Φmm)  75  Handle Height (mm)  790  Material (Wheel)  Elastomer resin  Type  Folding handle type  Applicable stopper  KW-GJS  Feature  Lightweight  Material (wheel)  Steel  Material (Handle)  Steel (melamine baked paint)  Caster  Swivel caster, 2 fixed casters each 
    Rating:
    93%
    from S$77.99
    Min. 2 days