All Category

Injection vial singapore 60ml featured products

  1. Mighty Vial (Borosilicate Glass)
    MARUEMU Mighty Vial (Borosilicate Glass)
    Has excellent heat resistance, cold resistance, and chemical resistance.
    Rating:
    100%
    from S$139.90
    Min. 2 days
  2. White Hard Injection Tube for Small Amount (without Needle)
    VAN (Tsubasa Industry) White Hard Injection Tube for Small Amount (without Needle)
    For a small amount. *Monotarou does not handle injection needles. *This product is not for medical use. It cannot be used for purposes other than research or experimentation. *When purchasing, you may be asked to confirm the purpose of use and purchase. In addition, we may refuse to purchase.
    Tip Outer Diameter (Φmm)  4.2~4.4  Minimum Scale (mL)  4.2~4.4  Pharmaceuticals and Medical Devices Act  General medical equipment  Cylinder Tip  Glass lure destination  Material  Hard glass  Type  Medium  Sterilizing  None  Scale  Yes 
    Rating:
    90%
    from S$45.99
    Min. 2 days
  3. Iridium IX Plug for Two Wheeled Vehicle
    NGK Iridium IX Plug for Two Wheeled Vehicle
    Iridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
    Rating:
    94%
    from S$15.99
    Min. 2 days