All Category

Ink blotter paper featured products

  1. Absorbent Paper
    KOKUYO Absorbent Paper
    This is a absorbent paper that has been surface-treated to absorb ink quickly and has an appropriate amount of fiber gaps.
    Dimensions, Height x Width (mm)  60×227 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  2. Fountain Pen Paper (Horizontal Rule)
    PILOT Fountain Pen Paper (Horizontal Rule)
    "Fountain pen paper", a stationery that thoroughly focuses on the writing taste of fountain pens We have adopted high-quality special paper that pursues the writing taste of a fountain pen. In particular, the smoothness of the paper surface is excellent, so the original writing line wid... Read More
    Dimension (mm)  177×250×4.2  Type  Fountain pen note  Size  Semi B5 size 
    from S$9.49
    Min. 2 days
  3. Fountain pen note (vertical rule)
    PILOT Fountain pen note (vertical rule)
    "Fountain pen paper", a stationery that thoroughly focuses on the writing taste of fountain pens We have adopted high-quality special paper that pursues the writing taste of a fountain pen. In particular, the smoothness of the paper surface is excellent, so the original writing line wid... Read More
    Dimension (mm)  177×250×4.2  Type  Fountain pen note  Size  Semi B5 size 
    from S$8.69
    Min. 2 days
  4. Copy Paper
    MonotaRO Copy Paper
    A natural shade that is not too white. Compatible with general copiers, laser printers, and plain paper facsimiles. * Product specifications and package design are subject to change without notice.
    Basis Weight (g/m2 67  Paper Thickness (μm)  91  Whiteness (%)  About 86  Paper Quality  Neutral paper  Color  White 
    Rating:
    90%
    from S$5.79
    Min. 2 days
  5. Copy Paper High White
    MonotaRO Copy Paper High White
    High white type Compatible with general copiers, low-speed laser printers, and plain paper facsimiles. * Product specifications and package design are subject to change without notice.
    Basis Weight (g/m2 64  Paper Thickness (μm)  89  Whiteness (%)  About 92  Paper Quality  Neutral paper  Color  White 
    Rating:
    91%
    from S$5.79
    Min. 2 days
  6. Copy & Laser Printer Paper A5W
    April Copy & Laser Printer Paper A5W
    A5 size copy paper.
    Size  A5  Quantity  500 sheets  Color  White 
    from S$6.89
    Min. 2 days
  7. Absorbent Paper (with 20 Sheets)
    Crown Office Supplies Absorbent Paper (with 20 Sheets)
    A absorbent paper with excellent water absorption that can be absorbed quickly.
    Dimensions (mm)  225 horizontal × 60 vertical  Color  Pink 
    Rating:
    100%
    from S$1.99
    Min. 2 days
  8. Lightweight Desoldering Tool SPPON
    HAKKO Lightweight Desoldering Tool SPPON
    A simple solder suction tool that is lightweight, economical, and has powerful suction power. Uses a cleaning shaft that allows the nozzle to be cleaned each time it is used. Easy nozzle replacement. No.18G and No.20G have a protective guard to prevent the piston part from hitting the face during... Read More
    Rating:
    91%
    from S$22.99
    Min. 2 days
  9. Desk Mat Hard Acrylic with Underlay
    KOKUYO Desk Mat Hard Acrylic with Underlay
    Acrylic board with excellent durability and non-transferability. Comes with a light green underlay. Please note that the copy ink may be transferred depending on the conditions. Dry the copied paper and wet documents well before sandwiching them. Do not pinch the copy paper that has been transfer... Read More
    Thickness (mm)  Overlay: 2.0, Underlay: 2.0  Type  With underlay 
    Rating:
    84%
    from S$63.99
    Min. 2 days
  10. Desk mat soft (economy type)
    KOKUYO Desk mat soft (economy type)
    Even if it is thin, it is easy to stamp and has excellent writing ability. Made of PVC. Comes with a green underlay. Please note that the copy ink may be transferred depending on the conditions. Dry the copied paper and wet documents well before sandwiching them. Do not pinch the copy paper that ... Read More
    Thickness (mm)  Overlay: 1.2, Underlay: 1.0  Type  With underlay 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  11. Desk Mat Soft (Olefin, Transparent)
    KOKUYO Desk Mat Soft (Olefin, Transparent)
    A desk mat that is environmentally friendly and uses a non-PVC material (olefin resin). It is cheaper than the recycled olefin type and has the same price as the PVC type, so it is ideal for replacement from the PVC type as a type with less environmental impact. It is a double-sided non-transfer ... Read More
    Type  No underlay  Thickness (mm)  Overlay: 1.5  Material  Overlay: Made of olefin resin  Color  Overlay: Transparent 
    from S$33.99
    Min. 2 days
  12. Desk mat soft (olefin, transparent) with underlay
    KOKUYO Desk mat soft (olefin, transparent) with underlay
    A desk mat that is environmentally friendly and uses a non-PVC material (olefin resin). It is cheaper than the regenerated olefin type and has the same price as the PVC type, so it is ideal for replacement from the PVC type as a type with less environmental impact. It is a double-sided non-transf... Read More
    Thickness (mm)  Overlay: 1.5  Type  With underlay 
    from S$26.99
    Min. 2 days
  13. Campus Notes
    KOKUYO Campus Notes
    Uses a cloth laminated with a special film. Not only is it hard to tear the back, but it is also a specification that allows you to write with a ballpoint pen. A highly functional cover design with a space for writing titles and names. Triangular memory points are placed at the center and both en... Read More
    Paper Quality  High-quality paper  Standard  JIS standard product  Bookbinding  Wireless binding 
    Rating:
    95%
    from S$1.39
    Min. 2 days
  14. Cutting Mat Safety Base (Soft)
    MURATEC-KDS Cutting Mat Safety Base (Soft)
    No matter how many times you cut it, the cut will not open and the cuts will not be noticeable. Can be used on both front and back sides (no back printing). Paper coated with one-coat adhesive (double-sided tape, etc.) can be easily peeled off. Double-sided use.
    Color  Green  Type  Soft type  Scale (mm) 
    Rating:
    97%
    from S$28.99
    Min. 2 days