This is a matte type paper for inkjet. Clearly reproduces images and characters. It is also recommended for mass printing of reports and meeting materials. It has a very high degree of whiteness and reproduces clear and clear images. The high color matte layer provides high image density and clea... Read More
Thickness (mm) 0.105±0.01 Paper Thickness (mm) 0.105±0.01 Quantity 100 sheets Basis Weight (g/m2) 70 Whiteness (%) 92 Compatible Printer Inkjet printer Paper Quality Matte paper Printing Method One side
Compatible with Microsoft RWord! You can easily create labels without dedicated label creation software. Beautiful and clear prints and images can be obtained with inkjet, bubble jet, and Mach jet printers and word processors. Uses quick-drying, non-bleeding paper.
Paper Thickness (mm) 0.115 Label Thickness (mm) 0.12 Paper Thickness (g/m2) 170 Quantity 20 Sheet Size A4 Whiteness (%) About 90 Compatible Printer Inkjet printer Label Shape Rounded square corners Margin With four side margins
Business card paper with excellent printability on inkjet printers. A clear edge type that can be separated into business card size by removing the separator (backing paper) after printing.
Imposition 10 faces Sheet Size (mm) 210×297 Label Size (mm) 91×55 Sheet Size A4 Size Business card size Adhesive Type Clear edge Perforated Line Clear edge printing Double-sided printing Material Fine paper + thin layer coating Paper Quality Fine paper + thin layer coating Compatible Printer Inkjet (dye) Standard Products using FSC mix certified paper Label Shape Square Margin With four side margins Main Application ● For business cards
Business card paper with excellent printability on an inkjet printer. A clear edge type that can be separated into business card size by peeling off the separator (backing paper) after printing. Ivory paper with a slightly thick, natural and calm atmosphere.
Label Thickness (mm) 0.26 Standard Thickness (mm) 0.32 Imposition 10 faces Sheet Size (mm) 210×297 Paper Thickness (g/m2) 280(0.325mm) Whiteness (%) 78 Label Size (mm) 91×55 Sheet Size A4 Adhesive Type Clear edge Perforated Line Clear edge type printing Double-sided printing Paper Quality Fine paper + thin layer coating Material Fine paper + thin layer coating Compatible Printer Inkjet (dye) Color Ivory Standard Products using FSC mix certified paper Label Shape Square Margin With four side margins Main Application ● For business cards
Business card paper with excellent printability on an inkjet printer. A clear edge type that can be separated into business card size by peeling off the separator (backing paper) after printing. Ivory type paper with a natural and calm atmosphere.
Label Thickness (mm) 0.21 Standard Thickness (mm) 0.28 Imposition 10 faces Sheet Size (mm) 210×297 Paper Thickness (g/m2) 240(0.28mm) Whiteness (%) 78 Label Size (mm) 91×55 Sheet Size A4 Adhesive Type Clear edge Perforated Line Clear edge type printing Double-sided printing Material Fine paper + thin layer coating Paper Quality Fine paper + thin layer coating Compatible Printer Inkjet (dye) Color Ivory Standard Products using FSC mix certified paper Label Shape Square Margin With four side margins Main Application ● For business cards
Compatible with Microsoft RWord! You can easily create labels without dedicated label creation software. Beautiful and clear prints and images can be obtained with inkjet, bubble jet, and Mach jet printers and word processors. Uses quick-drying, non-bleeding paper.
Paper Thickness (mm) 0.115 Label Thickness (mm) 0.12 Quantity 10 Paper Thickness (g/m2) 170 Sheet Size A4 Whiteness (%) About 90 Compatible Printer Inkjet printer Label Shape Rounded square corners Margin With four side margins
Business card paper with excellent printability on an inkjet printer. A clear edge type that can be separated into business card size by peeling off the separator (backing paper) after printing. It is a plain white type paper with standard thickness that can be used not only for business cards bu... Read More
Label Thickness (mm) 0.21 Standard Thickness (mm) 0.27 Imposition 10 faces Sheet Size (mm) 210×297 Label Size (mm) 91×55 Whiteness (%) 95 Sheet Size A4 Adhesive Type Clear edge Perforated Line Clear edge type Material Fine paper + thin layer coating Paper Quality Fine paper + thin layer coating Compatible Printer Inkjet (dye + pigment) printing One side Color Plain white Standard Products using FSC mix certified paper Label Shape Square Type Standard Margin With four side margins Main Application ● For business cards
Business card paper with excellent printability on an inkjet printer. A clear edge type that can be separated into business card size by peeling off the separator (backing paper) after printing. A soft ivory type paper with a natural color that can be used widely.
Label Thickness (mm) 0.26 Standard Thickness (mm) 0.32 Imposition 10 faces Sheet Size (mm) 210×297 Paper Thickness (g/m2) 280(0.325mm) Whiteness (%) 78 Label Size (mm) 91×55 Sheet Size A4 Adhesive Type Clear edge Perforated Line Clear edge type printing Double-sided printing Material Fine paper + thin layer coating Paper Quality Fine paper + thin layer coating Compatible Printer Inkjet (dye) Standard Products using FSC mix certified paper Color Soft ivory Label Shape Square Margin With four side margins Main Application ● For business cards
A fast-cut clear-cut type business card paper (multi-card) with no perforations and beautiful edges. With the new manufacturing method of quick-cut clear cut, there is no extra mount and both sides can be printed on the entire surface. It is easy to cut and does not leave glue residue or bend. ... Read More
Paper Thickness (mm) 0.245 Included Accessories 1 x test print paper Paper size (width x height) (mm) 210×297 Basis Weight (g/m2) 230 Label Size (mm) 91×55 Sheet Size A4 printing Both sides Perforated Line Clear cut Compatible Printer Inkjet, laser, copier Paper Multi print paper Compatible ink Pigments and dyes Color White
Business card paper with excellent printability on an inkjet printer. A clear edge type that can be separated into business card size by peeling off the separator (backing paper) after printing. It is a plain white color that can be used not only for business cards but also for a wide range of pu... Read More
Label Thickness (mm) 0.25 Thickness (mm) 0.31 Standard Thickness (mm) 0.31 Imposition 10 faces Sheet Size (mm) 210×297 Label Size (mm) 91×55 Whiteness (%) 95 Sheet Size A4 Size Business card size Perforated Line Clear edge Adhesive Type Clear edge Paper Quality Fine paper + thin layer coating Material Fine paper + thin layer coating Compatible Printer Inkjet (dye + pigment) printing One-sided printing Color Plain white Standard Products using FSC mix certified paper Label Shape Square Type Thick mouth Margin With four side margins Main Application ● For business cards